仕様缶体容量(L):約4、缶体寸法(mm):Φ150×220、滅菌圧力(Pa):(121℃)0.1M、(115℃)0.07M、圧力計(Pa):ブルドン管式、0~0.4M、電源(W):AC100V 50/60Hz 500、付属品(mm):網カゴ(Φ130×200)、棚板、排水チューブ(2m)材質本体外装/スチール(焼付塗装)、缶体/ステンレス(SUS304)質量(kg)約14制御方式マイコン制御式型番NCC-1701B安全装置空焚き防止装置・安全弁・過電流保護装置・漏電保護・ドアロック検出・過昇温保護タイマー設定(115℃)30~99分、(121℃)20~99分外寸法(mm)250×250×426温度設定範囲(℃)115/121アズワン品番2-8059-02