仕様給排水:無し付属品ファンユニット・ダクトホース(Φ100mm×2.5m)質量(kg)33.6材質(本体)PVC電源(V)AC100 50/60Hz消費電力(W)100/120最大静圧(kPa)0.39/0.55風量(m3/min)約43(扉1/3開、面速0.5m/s、無負荷時)排気量調整機能付きは強設定時/作業環境により変化する場合あり開口寸法(mm)サッシ:620×575照明LED照明灯(5W)×1本最大消費電力(W)110/130(50/60Hz)最大風量(m3/min)5.4/6.3外寸法(mm)700×550×920/1160アズワン品番3-4056-40有効内寸法(mm)688×494ファンM型ファン(耐酸タイプ)付き圧力損失(Pa)23