スプリング・プローブサンハヤト5日以内出荷
サンハヤトの2.54mmピッチのユニバーサル基板に使用できます。先端の径が大きいので、ターゲットはPADだけでなく、スルーホールの部品穴も使用できます。
仕様●定格電流:2A●接触抵抗:50mΩ以下 ※初期1.0mmストローク時●荷重/ストローク:1.0mmストローク時 1.47±0.294N、フルストローク 1.2mm●材質及び表面処理(先端部):黄銅Ni下地、Auメッキ●材質及び表面処理(本体部):黄銅Ni下地、Auメッキ●材質及び表面処理(スプリング部):SUS Niフラッシュ、Auフラッシュ●耐久回数:3万回 ※1.0mmストローク時●推奨穴形状:Φ0.9±0.1mm●使用環境:-40~+150℃/10~95%RH ※但し、結露しないこと●保存温度:-10~+40℃/10~70%RH ※但し、結露しないことアズワン品番67-0394-17