高耐荷重モニターアーム/VESA対応/ブラックBenQ(ベンキュー)8日以内出荷
2~20kgのモニターに対応、ウェブカメラやScreenBarをつけてもアームが下がらない高耐荷重仕様柔軟な調整が可能:ティルト(上下)-20°~ 50°、スウィーベル(左右)±90°、ピボット(回転)±180°VESA用ブラケット付属、重いモニターでも取り付けがより簡単に75x75mm または100x100mmのVESAマウントに対応対応デスクの厚み:12~50mm、対応形状や素材はユーザーマニュアルを参照くださいグロメットがあるデスクの場合、同梱のグロメット用マウントで取り付け可能アーム根本の回転幅を180°/360°の2wayで設置可能。180°での設置だとデスクの後ろ側にアームが回ることなく、壁が傷つくことを防止デスク上のケーブルをすっきり収めることが可能ケーブルマネジメント機能付き