液晶ディスプレイスタンドサンワサプライ4日以内出荷
設定したい画面位置に素早く可動できる、電動上下昇降スタンドです。32型~40型程度までのディスプレイの搭載が可能です。※搭載できる画面サイズは一般的な目安を示しています。取り付けにおいてはディスプレイの重量と耐荷重を基準とし選定してください。VESA取付け、100×100~200×200に対応しています。ディスプレイから離れていても、昇降操作ができるリモコンが付属しています。スタンド下降時に障害物を感知すると、挟み込みを防止する機能を搭載しています。障害物を感知すると瞬時に運転をやめ、自動的に位置を少し戻します。低い位置までディスプレイ傘あるので、会議終了後にデスク下(有効寸580mm以下)に収納することができます。
用途スイッチ1つで電動昇降、使わないときはデスク下収納できるキャスタータイプのディスプレイスタンド。32~40型対応。仕様アジャスターの有無:あり、キャスターの有無:あり付属品ディスプレイ取付けネジ(M4×12、M6×16各4本ずつ)、Bluetoothリモコン ※ボルトが最後まで締まらない、またボルトが少ししか回っていないなど、ボルトが合わない場合は強度に十分ご注意の上、市販の適切なボルトをご用意下さい。材質スチール(エポポリ粉体塗装)、リフティングコラム/スチール(エポキシ樹脂粉体塗装)色ブラック対応機種対応モニタサイズ最大:32インチ、40kgコード長さ(mm)3200色(フレーム)ブラック色(マンセル値)該当なし対応インチサイズ32型総耐荷重(kg)40