電源タップサンワサプライ(1件のレビュー)当日出荷
3P抜け止め、VCTFコード仕様、3Pプラグ(絶縁キャップ付き)のタップです。電源状態が確認できる通電ランプ付きです。裏面にマグネットが付いているので、スチールのデスクなどに仮固定することができます。メンテナンスがしやすく便利です。差込口部分に熱・衝撃に強いユリア樹脂を採用して二重構造にしています。トラッキング火災予防に有効な絶縁キャップ付き3P(接地付き)プラグです。ゴミが少なく、環境に優しい簡易ビニール袋パッケージを採用しています。
仕様■定格容量:15A・125V(合計1500Wまで)■適合規格:電気用品安全法(PSE)技術基準適合品■絶縁キャップ:あり■差込口間隔:40mm■差込口カラー:グレー■コード導体サイズ:VCTF 2.0平方ミリメートル×2芯、0.75平方ミリメートル×1芯(アース)■コード仕上り外形寸法:約直径8.5mm■二重構造:あり■仮固定穴間隔:147mm■コード種類:ビニルキャブタイヤ丸形コード(VCTF)色グレーコンセント個数2コンセント形状3P抜け止めアース端子ありマグネットありプラグ形状3P/平行型RoHS指令(10物質対応)対応耐トラッキングあり