寸法A(mm)53.5寸法AA(mm)50以下:53.5、50を超え200以下:84寸法B(mm)37.5寸法C(mm)11.5寸法D(mm)25寸法DD(mm)9寸法EE(mm)Rc1/8寸法F(mm)42寸法G(mm)93寸法H(mm)38寸法HD(mm)8.5寸法HH(mm)M6深さ15寸法I(mm)91寸法JJ(mm)M6深さ12寸法K(mm)64寸法KA(mm)5.2貫通寸法KC(mm)9.5座ぐり深さ5.5寸法MM(mm)12寸法N(mm)26寸法NN(mm)M6貫通寸法O(mm)50以下:0、50を超え200以下:30.5寸法P(mm)30以下:24、30を超え100以下:44、100を超え200以下:120寸法PA(mm)30以下:29、30を超え100以下:39、100を超え200以下:77寸法PP(mm)17寸法Q(mm)16寸法R(mm)14寸法RD(mm)10寸法S(mm)29寸法U(mm)78寸法V(mm)30寸法W(mm)34寸法WW(mm)82寸法X(mm)16-2寸法XA(mm)4寸法XB(mm)4.5寸法Y(mm)10チューブ内径(Φmm)25作動方式復動形接続口径Rc1/8クッションゴムクッション付使用ピストン速度(mm/s)50~500最高使用圧力(MPa)1ねじの種類Rcねじ使用流体圧縮空気保証耐圧力(MPa)1.6最低使用圧力(MPa)0.15給油不要(給油時はタービン油1種ISOVG32を使用)ストローク長さの許容差+2.0mm周囲温度(℃)-10~60(但し、凍結なきこと)許容吸収エネルギー(J)0.157軸受種類すべり軸受