リード線耐油性ビニールキャップタイヤコード2芯0.2mm2配管ポート径Rc1/8、[位置]下面、[目盛版方向]縦使用流体圧縮空気最高使用圧力(MPa)1設定圧力範囲(MPa)0.1~0.6接点構成1a応差(MPa)0.08以下繰返し精度±0.02MPa以下負荷電圧(V)DC12/24、AC100負荷電流(mA)5~50、7~20周囲温度および使用流体温度(℃)5~60保護構造IP65相当電圧降下(V)3以下(内部)ランプ発光ダイオード(ON時点灯)耐衝撃(m/s2)294絶縁抵抗DC500Vメガにて20MΩ以上絶縁耐圧AC1000V1分間印加にて異常なきこと