コイルハウジング2G最高使用圧力(MPa)2耐圧(MPa)4(水圧にて)使用流体空気・低真空[1.33×103Pa(abs)]・水・灯油・油(50mm2/s以下)流体温度(℃)-10~60(凍結のないこと)耐熱クラスB取付姿勢自在雰囲気腐食性ガス、爆発性ガスのない場所弁構造パイロットキック式ポペット構造 ダイアフラム駆動最低作動圧力差(MPa)0弁座漏れ(cm3/min)1以下(ANR)(空気にて)(空圧0.02~1.0MPaにおける値。0.02MPa未満で使用の場合にはシールが不安定となりますのでご使用にあたっては問い合わせください)周囲温度(℃)-10~60材質(ボディシール)ボディ:青銅、弁シール:ニトリルゴム