用途空気圧シリンダの位置検出用にプログラマブルコントローラ専用種類無接点配線方式2線式表示2色表示式表示灯赤色/緑色LED(ON時点灯)リード線取出方向L字タイプ負荷電流(mA)5~30(負荷電圧:DC10~30V)内部降下電圧(V)4以下漏れ電流(mA)1以下周囲温度(℃)-10~+60保護構造IEC規格IP67、JIS C0920(防浸形)、耐油適合シリンダFC※、RV3※、SRL3、SRG3、SRT3、UFCD(ただし、口径により搭載不可の場合があります。詳細は、メーカーカタログをご確認ください。)