55V型液晶マルチディスプレイ/1920×1080/黒シャープ8日以内出荷
迫力のある大画面で空間を鮮やかに変える、システムフレーム幅0.88mmの狭額縁マルチディスプレイ/55V型液晶ディスプレイ/解像度1920×1080/HDMI、DisplayPort入力端子/黒/スピーカー有/輝度700cd/m2/HDMI、DisplayPort出力端子/24時間/縦・横設置/エンラージ・タイルマトリクス機能/デイジーチェーン機能(映像2系統、制御1系統)/低反射液晶パネル搭載/HDR信号入力対応/無償オンサイト3年保証/リモコン別売
仕様●電気用品安全法(付属品等):適合/例外承認●電源OFF時消費電力:0●モニタ形状:平面●応答速度(G to G):8ms●電気通信事業法備考:公衆回線に接続しない為●電気用品安全法(備考):本体と付属の電源コードにて適合●最大消費電力(備考):オプションボード未使用時●電気用品安全法(本体):適合●本体重量(kg):約28.1●エコリーフ:2: 未対応(×)●標準消費電力:180●その他節電関連:外光・人感センサー「PN-ZR03/PN-KTRC3(別売)」を取り付けると、部屋の明るさに応じたディスプレイの明るさを調整や、人が離れたことを感知し、パワーオフ、輝度や音量等の変更が可能。●本体サイズ(H×W×D):1210.5x681.3x103.0mm●VCCI:対応●スリープ時消費電力:15ピッチ(mm)水平0.63×垂直0.63電源(V)AC100(50/60Hz)表面処理ノングレア入力信号デジタル、アナログ最大消費電力(W)250コントラスト比1100:1表示色約1677万色解像度1920×1080ドット走査周波数(水平)67.5kHz@1920×1080走査周波数(垂直)60Hz@1920×1080ケーブルACコード入力端子DisplayPort×2,HDMI×2,D-SUB×1,DVI-D×1スピーカー15W+15W色(本体)黒RoHS指令(10物質対応)対応バックライト直下型モニターサイズ55型パネル駆動方式ADS輝度(cd/m2)700