定置型ガス警報器新コスモス電機8日以内出荷から28日以内出荷
小型・軽量で検知部・警報部が一体型のガス検知警報器(一酸化炭素濃度計)。わかりやすい音声とランプで警報をお知らせ。自動バックアップで停電時でも2週間以上(約350時間)警報器の使用が可能。濃度や各種表示が見やすい大きな画面。
質量(kg)約0.3周波数(Hz)50/60±10%外形寸法(幅W×高さH×奥行D)(mm)82×150×35(突起部を除く)外部出力ガス濃度アナログ出力:DC4-20mA(電源のマイナスと共通)(電流検出用抵抗は配線抵抗も含め300Ω以下とすること)ガス警報接点(1段目および2段目):1a無電圧接点/自己保持(標準)または自動復帰(リセットスイッチで解除)(定格負荷:AC125V、0.5ADC30V、2A抵抗負荷)機能メンテナンスモード機能、警報音停止機能検知方式拡散式