背負式エンジンブロワ新ダイワ3日以内出荷
背負い心地が向上した驚異の最大風量モデル!風量23.9m3/minの大風量モデル。大量の落ち葉や濡れた落ち葉も余裕でこなせるハイパワーエンジンを搭載しています。背負バンドには防水シートを採用し、汗を吸収しにくい構造とし、防臭効果が期待できます。背当てには通気性に優れたベンチレーション機能とクッションを搭載し、長時間の作業でも快適に使用できます。噴管格納ベルトを装備し、コンパクトに収納が可能。現場への持ち運びに便利です。他のモデルでも評価の高い、クルーズコントロールレバーを採用。スロットルポジションレバーでもエンジンの回転調整が可能となり、常にトリガーを握る必要はありません。二重構造のエアクリーナを採用。メインフィルタには吸塵効率を損なわない蛇腹式フィルタを搭載することで、過酷な粉塵からエンジン内部への侵入をシャットアウトします。
付属品噴管、バンド、胸ベルト、ソケットレンチ、Lレンチツール本体寸法(長さL×幅W×高さH)(mm)383×519×487使用燃料2サイクル混合燃料(50:1)風量(m3/min)23.9乾燥質量(kg)10.5燃料タンク容量(L)1.98スロットル方式トリガーレバー&クルーズコントロールレバースパークプラグCMR7Hエンジン形式リコイルスタータ最大風速(m/s)108.9エンジン総排気量(cm3)79.9