ポータブル電源新ダイワ3日以内出荷
排出ガスゼロで、屋内作業用電源や災害など、停電時のライフラインに最適です。リチウムイオンバッテリーは、大容量の容量1843Wh、急速充電2時間。1000Wの出力でおよそ1.5時間使用可能です。別売りの拡張バッテリーを接続すれば、バッテリー容量が2.7倍にアップします。UPS機能(無停電電源装置、電源切替時間0.01s)オプションの「ソーラーパネル」で充電も可能です。
用途屋内作業、災害時などに寸法(mm)長さ430×幅300×高さ287種類(バッテリー)リン酸鉄リチウムイオン出力(DC12V)シガーソケット:DC12.8V/10A・DC5525:12.8V/5A、(USB-A)定格出力:DC5V/3A、9V/2A、12V/1.5A ポート数:2、(USB-C)定格出力:DC5V/3A、9V/3A、12V/3A、15V/3A、20V/5A ポート数:2温度(℃)充電:0~40口数コンセント:3(20/1(30(A)コンセント出力電圧:AC100V/出力:2400W(UPS時1200W以下)/周波数:50/60(自動切替)/口数:4乾燥質量(kg)本体:27寿命バッテリーサイクル:1000(湿度65%以下、25℃)充電電圧(V)コンセント:100/シガーソケット:DC12/24充電時間(時間)コンセント:2動作温度(℃)ー10~40保管温度(℃)ー20~45バッテリー容量(Wh)1843