Wet&Dryクリーナースイデン(7件のレビュー)当日出荷
リーズナブルでハイパワー!軽量・コンパクトで持ち運びに便利。一般ゴミからフロアにこぼれた水やジュースの吸引まで幅広く対応!フィルターやダストタンクの水洗いができお手入れが簡単!従来機種(SAV-134-II)に比べ、20.4%の軽量化に成功。持ち運びや、清掃時の取り回しに便利です。従来機種(SAV-134-II)に比べ10dBの低騒音化を達成。
電源(V)100タンク容量(L)8(液体6.5)集塵容量(L)8吸込仕事率(W)285電源コード(m)8(クリップ付き)質量(kg)7.0(本体のみ)付属品Φ32フロアノズル、Φ32スキマノズル、Φ塩ビ直管パイプ(2本組)、Φ32ホース(1.8m)トラスコ品番342-8451タイプ乾湿両用型電流(A)11.5定格消費電力(W)1100風量(m3/min)2.6ホース長さ(m)1.8騒音値(dB)73ホース口径(Φmm)32本体寸法(幅W×奥行D×高さH)(mm)340×360×485電源周波数(Hz)50/60運転音(dB)73最大真空圧(kPa)23