落し棒はばねにより、施錠、解錠それぞれの位置でがたつかず、はずれにくくなっています。受座は2種類付いています。使い分ける事で、縦方向・横方向どちらでも取付が可能です。
付属品十字穴付皿木ねじ3.5×20(ステンレス鋼)材質/仕上1.本体:ステンレン鋼(SUS304)/ヘアーライン仕上げ2.受座:ステンレス鋼(SUS304)/ヘアーライン仕上げ3.落し棒:ステンレス鋼(SUS304)4.つまみ:ステンレス鋼(SUS304)5.受座:ステンレス鋼(SUS304)/ヘアーライン仕上げ材質(本体)ステンレス鋼(SUS304)タイプ丸落し寸法H(mm)20寸法B(mm)33寸法L2(mm)30仕上ヘアライン仕上寸法P1(mm)20.5寸法P2(mm)13寸法P6(mm)20