材質(本体枠)亜鉛鉄板、(本体カバー)ABS樹脂、(ケーシング(排気側))発泡PP樹脂、(ケーシング(給気側))発泡PP樹脂、(熱交換器)段ボール(クラフト紙)、(羽根(排気側))PP樹脂、(羽根(給気側))PP樹脂、(給・排気口)亜鉛鉄板、(フィルター)ポリウレタン、(外気清浄フィルター)難燃化ポリエステル不織布、(アース端子)銅合金、(遮蔽板)亜鉛鉄板、(固定枠)亜鉛鉄板、(スライド枠)亜鉛鉄板、(ダクト接続口)PP樹脂モーター4極コンデンサー誘導電動機 E種端子(SL)AC300V 7A方式同時給排式(熱交換器組込)定格電圧(V)100周波数(Hz)(強)50・60、(中)50・60、(弱)50・60