付属品木ねじ(Φ4×35L) 26本材質(本体枠)PP樹脂、(本体カバー)ABS樹脂、(ケーシング)ABS樹脂、(羽根)PP樹脂、(排気口)ABS樹脂、(シャッター)PP樹脂、(吸込口)PP樹脂、(シャッター)PP樹脂、(アース端子)銅合金、(遮閉板)PP樹脂、(吸込グリル)PP樹脂、(取付板)PP樹脂、(シャッター)PP樹脂、(吊下金具)亜鉛鋼板質量(kg)5周波数(Hz)(強)50・60、(弱)50・60電流(A)(強)0.20・0.22、(弱)0.15・0.16消費電力(W)(強)35・40、(弱)15・16定格電圧(V)100方式二~三部屋用表面処理(アース端子)スズメッキモーター4極コンデンサー誘導電動機騒音値(dB)(強)43・43、(弱)31・30端子(SL)AC300V 7A色調(本体枠)マンセル1Y9.3/0.5、(本体カバー)マンセル5Y8.9/1、(ケーシング)マンセルN-1、(羽根)マンセルN-1、(排気口)マンセル1Y9.3/0.5、(吸込口)マンセル1Y9.3/0.5、(遮閉板)マンセル1Y9.3/0.5、(吸込グリル)マンセル5Y8.9/1、(取付板)マンセルN-1、(シャッター)マンセルN-1風量(m3/h)【 0Pa】(強)250・250、(弱)165・156