材質(化粧枠)PP樹脂、(グリル)ABS樹脂、(羽根)PP樹脂、(引紐)ナイロン、(引玉)PP樹脂、(本体枠)着色亜鉛鉄板、(シャッター)着色亜鉛鉄板質量(kg)2.6電流(A)(給)0.24・0.26、(排)0.13・0.14消費電力(W)(給)23・25、(排)12.5・13定格電圧(V)100方式連動式定格周波数(Hz)(給)50・60、(排)50・60騒音値(dB)(給)37・37、(排)34・34電源コード7A 125V色調(化粧枠)マンセル10YR1/1、(本体枠)マンセルN-7、(シャッター)マンセルN-7風量(m3/h)(給)720・720、(排)450・450