無双クリアソー三陽金属(ERBA)5日以内出荷
チェンソーのような刃形状で刃の先端部が鋭いため、対象物への食い込みがよく、切れ味抜群です。チップの飛びの心配が無く、切れ味が落ちたら丸ヤスリ(8ミリ推奨)で再研磨できます。製造工程内でアサリ加工されているのですぐに使用可能です。アサリが戻り難くく、手間いらずです。刃が半分程度になるまで使用可能です。兵庫県三木市で製造している純日本製です。除伐、間伐、下刈り用。
仕様●外径(mm):225●刃厚(mm):1.8●穴径(mm):25.4●刃数:24●最高使用回転数(rpm):10000●刈払機への負荷が大きい使用方法や使用環境、刈払機の仕様やメンテナンス状態によってはギアケース等が故障する可能性がありますので、異常がある場合は直ちに使用を中止して下さい。●刃の切れ味の低下により刈払機のギアケース等に負担が掛かると故障の原因となります。●切れ味の低下を感じたり、刃先が丸くなってきましたら再研磨を行って下さい。●材質/仕上:台金:合金工具鋼(SKS-5)●原産国:日本●コーアズワン品番67-2347-85