2件中 1~2件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
スコッチ・ブライト ベベル 不織布研磨材 電動グラインダー用 3M(スリーエム) 動画あり
スコッチ・ブライト 不織布研磨材を鐘状に一体加工した製品です。 金属表面の汚れ・皮膜・キズのみを除去し、削り過ぎることがありません。 凹凸ににも良くなじみ、柔軟で快適な使用感です。 ワイヤーブラシよりも作業時間を短縮できます。 飛散物が人体に刺さることがなく、ワイヤーブラシよりも安全です。 目詰まりや、焼け付きを起こしにくい3次元構造です。 作業後、塗料や接着剤などの密着性が向上します。
外径(Φmm)90 穴径(Φmm)M10×1.5mm ネジ穴加工済 適合ツールΦ100電動ディスクグラインダー 最高使用回転数(min-1[r.p.m])12000
1枚ほか
1,498 税込1,648
当日出荷
バリエーション一覧へ (10種類の商品があります)

ブラシ研磨、豚毛ブラシRB-ZB 25 MM セラミック粒子を組み込んだ柔軟性のあるプラスチック製の個々のディスクから成る非常に汎用性の高いブラシ。内部パイプ表面を含むクリーニング及びバリ取り作業に優れています。 目詰まりなし、ワイヤブラシのような危険なワイヤ部品なし 最大速度30,000 rpm用 粒度に従って色分け ブラシは、必要な幅に応じて1つから4つのディスクから構築可能 1つのブラシセグメントの寸法: W x O (mm): 0.7 x 25、内径3.2 mm セット内容: 24ブラシセグメント及び1つのクランピングマンドレル、O 2.4 mm Unique Construction The unique construction of the Scotch-Brite disc is made up of bristles, which are extruded Consisting of individual discs that can be built up to meet the needs of the subject, the abrasive makes it great for quick preparation and cleaning surfaces The bristles of these discs allow easy access to details, grooves, patterns and intricate areas Flexibility The Scotch Brite disc allows for easy adaptation to a profiled surface These have been designed to last longer than wire brushes and other abrasive discs The abrasive standards are kept constant throughout its lifespan This is because of the abrasive build up is throughout the whole product, so no matter how many times you use it, you will get a consist quality performance Working Safely The BB-ZS bristle disc is safer to use than traditional discs, such as wire brushes where wire strands could cause a safety risk Removing the risk of using solvent or chemical substances and using the Scotch Brite bristle discs reduces the risk of serious injuries Features and Benefits 3M Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc Convenient spindle mounting attachment offers quick and easy disc changes for multi-step finishing processes Can build up discs to meet your needs Ideal for cleaning and light deburring applications Consistent performance throughout the discs lifetime Work harder and faster than traditional abrasives without sacrifice to the finish quality Typical Applications The bristle disc is capable of: Removing paint, rust, harden adhesives, light scratches and weld burns and more It's great for smoothing, polishing and cleaning most metals FAQ's What type of machine can you use these discs on The shank can be connected to can fit into power drills, angle grinders, air grinders and other power tools Will this damage the subject to be worked on These are mainly used for working on metals, so the innovative design of the soft bristles won't remove any metal and just remove layers of paint, adhesives, rust etc.
仕様●研磨材:酸化アルミニウム、セラミック●グリットサイズ:80●グレード:ミディアム●ボアサイズ:0.12 in, 25 mm●パック数:24●最大安全速度:35000rpm●モデル:Scotch-Brite●RoHS適合状況:該当なし●コード番号:470-8685 アズワン品番68-4150-89
1袋(24個)
13,100 税込14,410
7日以内出荷