3M(スリーエム)8日以内出荷
低VOCタイプ。簡単に施工でき、屋内外問わず強度と耐久性に優れた接着を実現します。リベットやネジ、溶接、接着剤の代替として検討ください。接着とシーリングを同時に実現します。ネジ用の穴あけ加工、溶接痕の再仕上げが不要になり作業性を向上します。接着面が見えないため表面が滑らかになり、外観品質を向上します。施工時の加圧により、すぐに高い初期強度を発現します。より薄く、軽く、異種接合を可能にします。振動や衝撃をフォーム材が吸収し低減します。「ものづくりの結論」接合力、信頼、コストダウン、。「できない」ができる、3M(TM)VHB(TM)テープ。一般金属(アルミニウム、ステンレス鋼、亜鉛メッキ鋼板)から。プラスチック(アクリル、ポリカーボネート、ABS、塗装面)の接着に適しています。ラインアップは厚み別にY4825P-02(0.2mm)、Y4825K-04(0.4mm)、Y4825K-06(0.6mm)、。Y4825K-08(0.8mm)、Y4825K-12(1.2mm)、Y4825K-20(2.0mm)。作業性と圧倒的な性能を両立。▼3M(TM)VHB(TM)テープは、柔軟性・耐久性のあるアクリルフォーム基材と粘着剤で構成されています。幅広い材料に対して優れたせん断強度、柔軟性、初期タック、耐熱性を示します。輸送、電化製品、電子機器、建設、標識およびディスプレイ、。一般産業など、さまざまな市場で実績があります。簡単に強く接着できます。3M(TM)VHB(TM)テープの特徴。▼その1強靭な接着力。▼独自の粘着剤と柔軟なアクリルフォームの応力分散効果により、強靭な接着力を発揮します。▼その2簡単な作業性。▼材料面の油・水・ホコリなどを除去しローラーなどで圧着するだけで完了します。▼その3すぐれた変形追従性と振動吸収性。▼きわめて柔軟性が高く、機械的変形や素材の収縮に追従。 しかもすぐれた振動吸収性を持つため、キシミ音・共振音などの発生を抑えることができます。▼その4抜群のシール効果と耐候性。▼独立発泡フォームによる接合のため、きわめて高いシール性を発揮。 また、耐候性にすぐれたアクリル樹脂を使用しているため、屋外使用でも接着強度の劣化はほとんど起きません。▼その5市場のニーズに応える多彩なラインアップ。▼強靭な接着力に何か役立つ機能をプラス。豊富なラインアップで市場における多様なアプリケーションに対応します。常識を覆すフォームテープ。▼3M(TM)VHB(TM)テープの歴史は、1980年に始まります。柔軟性と強度を兼ね備えた3M(TM)VHB(TM)テープは、強度、耐久性、耐溶剤性、耐湿性に優れます。ねじやリベット、さらには溶接の代替として実績が豊富です。組立・取付・固定・シーリングなどの複数プロセスを1つにまとめることができ、作業性を向上させます。建築、自動車、家電、スマートフォンなど様々な分野で使用されています。発売以来、使用環境・使用条件に対する市場のニーズを敏感に感じ取り、。きめ細かなマーケティングから様々な接合テープを導入。不可能とされてきた領域にチャレンジし、新製品を次々に開発。そこにニーズがある限り、3M(TM)VHB(TM)テープは進化しつづけます。世界中で実証された信頼性。▼独自の粘着剤と柔軟なアクリルフォームにより応力を分散して受ける3M(TM)VHB(TM)テープは、。応力が集中するボルトやビス、スポット溶接では不可能な耐久性のある接合を実現します。リベットやネジをなくすことで外観を向上させるだけでなく、。穴あけ作業や部品点数が減ることで施工時間を短縮します。輸送、電気・電子、建築、看板サイン分野など数多くの業界で、屋内/屋外問わず使用されています。耐薬品性、耐紫外線性、耐熱性に優れた3M(TM)VHB(TM)テープは、。ドバイの真夏の暑さからカナダの真冬の寒さまで耐えることができます。独自のアクリル粘着剤は非常に耐久性があり、時間の経過とともに変化しにくいため、。長期的に信頼できる強力なテープとなっています。3Mは、サイエンスとテクノロジーを通じて、イノベーションを生み出します。▼3Mでは、接着の科学を応用して、世界中の企業の設計および製造プロセスを。改善する革新的なソリューションを提供しています。お客様の製品開発がより迅速かつ効率的に進むよう、3Mはサポートをいたします。