カテゴリ

  • 制御機器(1)
  • 電気材料(1)
絞り込み
ブランド
  • 3M(スリーエム)
  • モノタロウ(4)
  • RS PRO(346)
  • SPARKFUN(77)
  • 住電HSTケーブル(旧:住電日立ケーブル)(40)
  • KEMET(32)
  • シュナイダーエレクトリック(28)
  • ヘラマンタイトン(旧:タイトン)(16)
  • SKF(日本エスケイエフ)(12)
  • オムロンヘルスケア(10)
  • AMPHENOL(8)
  • SCHURTER(7)
  • HP(日本ヒューレット・パッカード)(6)
  • ホンダ(6)
  • DELTRON(5)
  • メディアカバーマーケット(5)
  • SIEMENS(4)
  • IDEC(和泉電気)(3)
  • NSK(日本精工)(3)
  • TRUSCO(3)
  • PANDUIT(パンドウイット)(3)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「cable tie」の検索結果

2件中 12
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • ナイロン結束バンド (屋外用) 3M(スリーエム)

    ナイロン結束バンド (屋外用)

    3M(スリーエム)(76件のレビュー)
    309税込340
    1袋(100本)ほか
    当日出荷
    結束バンドの先端がカーブしており、目通しがスムーズです。優れたヘッド構造により、しっかり結束・固定します。
    用途屋外のケーブル・電線・配管の結束に。仕様屋外用材質耐候性ナイロン66使用温度範囲(℃)-20~85
  • 研磨ディスク 酸化アルミニウム、セラミック 1袋 24個入 3M(スリーエム)

    研磨ディスク 酸化アルミニウム、セラミック 1袋 24個入

    3M(スリーエム)
    11,980税込13,178
    1袋(24個)
    7日以内出荷
    ブラシ研磨、豚毛ブラシRB-ZB 25 MM セラミック粒子を組み込んだ柔軟性のあるプラスチック製の個々のディスクから成る非常に汎用性の高いブラシ。内部パイプ表面を含むクリーニング及びバリ取り作業に優れています。 目詰まりなし、ワイヤブラシのような危険なワイヤ部品なし 最大速度30,000 rpm用 粒度に従って色分け ブラシは、必要な幅に応じて1つから4つのディスクから構築可能 1つのブラシセグメントの寸法: W x O (mm): 0.7 x 25、内径3.2 mm セット内容: 24ブラシセグメント及び1つのクランピングマンドレル、O 2.4 mm Unique Construction The unique construction of the Scotch-Brite disc is made up of bristles, which are extruded Consisting of individual discs that can be built up to meet the needs of the subject, the abrasive makes it great for quick preparation and cleaning surfaces The bristles of these discs allow easy access to details, grooves, patterns and intricate areas Flexibility The Scotch Brite disc allows for easy adaptation to a profiled surface These have been designed to last longer than wire brushes and other abrasive discs The abrasive standards are kept constant throughout its lifespan This is because of the abrasive build up is throughout the whole product, so no matter how many times you use it, you will get a consist quality performance Working Safely The BB-ZS bristle disc is safer to use than traditional discs, such as wire brushes where wire strands could cause a safety risk Removing the risk of using solvent or chemical substances and using the Scotch Brite bristle discs reduces the risk of serious injuries Features and Benefits 3M Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc Convenient spindle mounting attachment offers quick and easy disc changes for multi-step finishing processes Can build up discs to meet your needs Ideal for cleaning and light deburring applications Consistent performance throughout the discs lifetime Work harder and faster than traditional abrasives without sacrifice to the finish quality Typical Applications The bristle disc is capable of: Removing paint, rust, harden adhesives, light scratches and weld burns and more It's great for smoothing, polishing and cleaning most metals FAQ's What type of machine can you use these discs on The shank can be connected to can fit into power drills, angle grinders, air grinders and other power tools Will this damage the subject to be worked on These are mainly used for working on metals, so the innovative design of the soft bristles won't remove any metal and just remove layers of paint, adhesives, rust etc.
    仕様●研磨材:酸化アルミニウム、セラミック●グリットサイズ:80●グレード:ミディアム●ボアサイズ:0.12 in, 25 mm●パック数:24●最大安全速度:35000rpm●モデル:Scotch-Brite●RoHS適合状況:該当なし●コード番号:470-8685アズワン品番68-4150-89