2件中 1~2件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様シリーズ:WTR●ケーブルサイズ:30 → 12 AWG●ケーブルCSA:2.5mm2●色:茶●定格電流:24A●レベル数:シングル●端子方法:埋め込みネジ●定格電圧:500 V●CSA certified, UL listed, SEV, DEMKO, NEMKO, LLOYDS REGISTER OF SHIPPING, SETI, KEMA, Reg of USSR. Isolating terminals must only be used for isolating sections of a circuit for test purposes. They must never be used to switch devices on or off when power is applied. The voltage and current ratings on this page are to VDE ratings. Isolating. The disconnect lever can be opened using a screwdriver even when test plugs are fitted. This test lever may be removed to prevent unauthorised reconnection.,Use End Cover 425-291 RoHS指令(10物質対応)対応
1箱(10個)
7,198 税込7,918
5日以内出荷

1袋(5個)ほか
3,998 税込4,398
5日以内出荷から7日以内出荷
バリエーション一覧へ (2種類の商品があります)