三相標準モータ一宮電機(1件のレビュー)予約販売
1.小形・軽量化:全閉外扇形の外部冷却ファンにプラスチックを採用し、軽量化を図りました。
2.低騒音、低振動:プラスチックファンの採用や独自のコア設計により、低騒音、低振動を実現しました。
3.トルク特性の改善:トルクの凹みが少なくなるよう、始動から運転までの加速トルクを改善し、高効率で余裕のあるトルク特性としました。
用途両側ブラケット正面より冷却風を吸込み、巻き線や鉄心を冷却し、フレーム下部より排気します。水滴(垂直から15度以内の角度で落下する水滴)により有害な影響を与えない構造ですので、広い用途にご使用いただけます。各種工作機械、ポンプ、ブロワ、コンベア、コンプレッサ、冷凍機、各種農事用機械、その他産業機械など出力(kW)0.2取付方式ベースタイプ寸法L(mm)192寸法H(mm)137シリーズHシリーズ軸受呼び番号(負荷側)6202ZZ SRL、(反負荷側)6202ZZ SRL寸法A(mm)72寸法F(mm)45寸法S(mm)14h6寸法D(mm)131寸法E(mm)56寸法B(mm)88寸法C(mm)71寸法M(mm)150寸法N(mm)110寸法J(mm)45寸法G(mm)3.2寸法K(mm)30寸法Q(mm)30回転方向負荷側より見て反時計方向寸法R(mm)120寸法U(mm)1始動方式三相寸法XB(mm)45寸法QR(mm)0.6寸法Z1(mm)7寸法Z2(mm)27外被構造全閉外扇型耐熱クラス120(E)寸法QK(mm)27保護方式防滴保護形極数(P)4