NFC/FeliCaリーダーライタSONY当日出荷
RC-S300/S1はFeliCa(TM)カードやマイナンバーカードとの通信が可能なUSB対応のリーダー/ライターです。RC-S380/SおよびRC-S300/Sと互換性を保ち、Windowsおよび、macOSに対応。マイナ免許証や電子車検証、HPKIカードなど多様なICカードの読み取りに対応しています。また通信状態を確認できるようにLEDを搭載しています。
用途・多様なICカードに対応(マイナ免許証等)仮想化環境に対応・PC/SC 2.0準拠・macOS対応拡張APDU対応・LED搭載付属品取扱説明書、WEEEマーク説明書、ホルダー、USBケーブル(長さ 約70 cm、micro-USB Type B port <-> Type A USB Port[PC接続])質量(g)約33(USBケーブル、ホルダーを除く)規格[日本] 第AC-21066号、[アメリカ] FCC ID:AK8RCS300、[EU加盟国] CE RE(2014/53/EU)、[英国] S.I. 2017 No.1206(RE)※その他の規格については、メーカーまでお問い合わせください外形寸法(幅W×奥行D×高さH)(mm)約59.5×95×10.5消費電流(mA)200(動作時最大)通信方式ISO/IEC 18092(212 kbps/424 kbps Passive Communication mode)に準拠、ISO/IEC 14443 Type A / Type Bに準拠、ISO/IEC 15693に準拠インターフェース外部:micro-USB Type B port (Full Speed)使用温湿度範囲5~35℃/10~90%RH※結露・氷結のないこと保存温湿度範囲-20~60℃/10~80%RH※結露・氷結のないこと対応メディアFeliCa、ISO/IEC 14443 Type A / Type B、ISO/IEC 15693通信距離約20mm(機器外装面からの距離)周波数(MHz)【搬送波】13.56ケーブル長(cm)約70APIPC/SC Ver.2.0、FeliCaライブラリー、カードコマンドライブラリー(Basic Suite)動作電圧(V)DC5(USBより供給)通信速度(kbps)【FeliCa】212・424【ISO/IEC 14443 Type A / Type B】106・212・424・848【ISO/IEC 15693】26