・堅牢な電源ソリューション: ProCool II 電源コネクタ、8+2+1電源ソリューション、6層PCB。・最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット × 1、Fan Xpert 4。・豊富な接続性: 1 × M.2 Gen4、1× USB 10Gbps Type-Cリア、1× USB 5Gbps Type-Cフロントパネル、PCIe 4.0 x16 SafeSlot、USB 4.0ヘッダー。・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 6E。・DIY フレンドリー: Q-Antenna, Q-LED、BIOS FlashBack、一体式IO、Q-Dashboard。・ ASUS Control Center Express: 強化されたデータ保護のためのリアルタイム IT 監視および管理ソフトウェア
外寸(mm)353×273×68
機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION 3、DIGI+ VRM、LANGuard、Overvoltage Protection、SafeSlot Core+、Stainless-Steel Back I/O、ASUS Q-Design、Q-Antenna、Q-Dashboard、Q-DIMM、Q-Slot、Q-LED Core、ASUS Thermal Solution、Flexible M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Pre-mounted I/O shield、Aura Sync、Addressable Gen 2 headers
OSWindows 11/Windows 10 64bit
オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Premium audio capacitors、Dedicated audio PCB layers
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.3
USBタイプRear USB(Total 8 ports):2 × USB 10Gbps port(s)(1 × Type-A + 1 × USB Type-C)、2 × USB 5Gbps ports(2 × Type-A)、4 × USB 2.0 ports(4 × Type-A)、Front USB(Total 7 ports)、1 × USB 5Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max.5V/3A
Wi-FiWi-Fi 6E、2×2 Wi-Fi 6E (802.11ax)、Supports 2.4/5/6GHz frequency band
ストレージSupports 3 × M.2 slots and 4 × SATA 6Gb/s ports、AMD Ryzen 9000 & 7000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、AMD Ryzen 8000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4/×2 mode)、AMD B840 Chipset、M.2_3 slot(Key M)、type 2242/2260/2280(supports PCIe 3.0 ×4 mode、4 × SATA 6Gb/s ports、 Specifications vary by CPUtypes、AMD RAID×pert2 Technology、Ryzen 9000 Series Processors: RAID 0/1/5/10、Ryzen 8000 Series Processors: RAID 0/1、Ryzen 7000 Series Processors: RAID 0/1/10
内蔵グラフィックス1 × DisplayPort1 × HDMI port Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports ma×. 8K@30Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.
フォームファクタATX:305×244
イーサネット対応1 × Realtek 2.5Gb Ethernet/ASUS LANGuard
対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 2+、Power Saving、ASUS Driver Hub、ASUS GlidEX、TurboV Core 、ASUS CPU-Z、Adobe Creative Cloud (Free Trial)、Norton 360 Deluxe (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
1台
¥31,980
税込¥35,178
4日以内出荷
・堅牢な電源ソリューション: ProCool II 電源コネクタ、12(80A)+1(80A)+2(80A) +1(80A) Dr.Mos 電源ソリューション、6層PCB、TUFコンポーネント。・最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット、Fan Xpert 4。・豊富な接続性: DP Altモードを備えたUSB 20Gbps Type-Cポート、1 × M.2 Gen5、1× USB 10Gbps Type-Cフロントパネル、PCIe 5.0 x16 SafeSlot、USB 4.0ヘッダー。・高性能ネットワーク: Ethernet 2.5G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release、Q-Antenna, Q-LED、M.2 Q-ラッチ 、BIOS FlashBack、一体式IO、Q-Dashboard
外寸(mm)353×273×68
機能BIOS:2×128 Mb Flash ROM/UEFI AMI BIOS、ASUS TUF PROTECTION、DIGI+ VRM (、Digital power design with DrMOS)、ESD Guards、TUF LANGuard、Overvoltage protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、PCIe Slot Q-Release、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/ DRAM [yellow]/ VGA [white]/ Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、SafeDIMM、Aura Sync、Addressable Gen 2 headers
OSWindows 11(22H2 & later)
オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Rear optical S/PDIF out port、Premium audio capacitors、Dedicated audio PCB layers、Audio cover
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 8 ports):1 × USB 20Gbps port(1 × USB Type-C)、2 × USB 10Gbps ports(2 × Type-A)、3 × USB 5Gbps ports(3 × Type-A)、2 × USB 2.0 ports(2 × Type-A)、Front USB(Total 5 ports)、1 × USB USB 10Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、1 × USB 2.0 header supports 2 additional USB 2.0 ports、USB Type-C power delivery output: max.5V/3A
Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rate
ストレージTotal supports 3 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(Series 2)、M.2_1 slot(Key M)、type 2280(supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2280/22110(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports、SATA RAID 0/1/5/10
内蔵グラフィックス1 × DisplayPort1 × HDMI port1 × USB 20Gbps port (USB Type-C) supports DisplayPort video output Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. VGA resolution support depends on processors' or graphic cards' resolution.While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.
フォームファクタATX:305×244
イーサネット対応1 × Realtek 2.5Gb Ethernet/TUF LANGuard
対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4、Power Saving、ASUS DriverHub、ASUS GlidEX、TUF GAMING CPU-Z、Adobe Creative Cloud (Free Trial)、DTS Audio Processing、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
1台
¥39,980
税込¥43,978
4日以内出荷
・堅牢な電源ソリューション: ProCool II 電源コネクタ、14(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、8層PCB。・最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット3つ、Fan Xpert 4。・豊富な接続性: 1 × M.2 Gen5、1× USB 20Gbps Type-Cリア、1× USB 10Gbps Type-Cフロントパネル、PCIe 5.0 x16 SafeSlot、USB 4.0ヘッダー。・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release、Q-Antenna, Q-LED、New M.2 Q-ラッチ 、BIOS FlashBack、一体式IO、Q-Dashboard
外寸(mm)353×273×68
機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION 3、DIGI+ VRM、LANGuard、Overvoltage Protection、SafeSlot Core+、Stainless-Steel Back I/O、ASUS Q-Design、Q-Antenna、Q-Dashboard、Q-DIMM、Q-Slot、Q-LED Core、ASUS Thermal Solution、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Pre-mounted I/O shield、Aura Sync、Addressable Gen 2 headers
OSWindows 11
オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC、Impedance sense for front and rear headphone outputs、Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、Supports up to 32-Bit/192 kHz playback、Audio Features 、Audio Shielding、Premium audio capacitors、Dedicated audio PCB layers、Audio cover、Unique de-pop circuit
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 10 ports):1 × USB 20Gbps port(1 × USB Type-C)、3 × USB 10Gbps ports(3 × Type-A)、4 × USB 5Gbps ports(4 × Type-A)、2 × USB 2.0 ports(2 × Type-A)、Front USB(Total 7 ports)、1 × USB 10Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3A
Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rate
ストレージTotal Supports 3 × M.2 slots and 4 × SATA 6Gb/s ports、AMD Ryzen 9000 & 7000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 4.0 ×4 mode)、AMD Ryzen 8000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 4.0 ×4/×2 mode)、AMD B850 Chipset、M.2_3 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Specifications vary by CPUtypes、 The PCIE×16(G4) shares bandwidth with M.2_3. The PCIE×16(G4) will be disabled when M.2_3 runs、AMD RAID×pert2 Technology、Ryzen 9000 series processors: RAID 0/1/5/10、Ryzen 8000 series processors: RAID 0/1、Ryzen 7000 series processors: RAID 0/1/1
内蔵グラフィックス1 × DisplayPort1 × HDMI port Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports ma×. 8K@30Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.
フォームファクタATX:305×244
イーサネット対応1 × Realtek 2.5Gb Ethernet/TUF LANGuard
対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4、Power Saving、ASUS DriverHub、ASUS GlidEX、TurboV Core 、TUF GAMING CPU-Z、DTS Audio Processing、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial) 、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
1台
¥42,980
税込¥47,278
4日以内出荷
・堅牢な電源ソリューション: ProCool II 電源コネクタ、8+2+1電源ソリューション、6層PCB。・ 最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット × 1、Fan Xpert 4。・豊富な接続性: 1 × M.2 Gen4、1× USB 10Gbps Type-Cリア、1× USB 5Gbps Type-Cフロントパネル、PCIe 4.0 x16 SafeSlot、USB 4.0ヘッダー。・ 高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 6E。・DIY フレンドリー: Q-Antenna, Q-LED、BIOS FlashBack、一体式IO、Q-Dashboard。・ASUS Control Center Express: 強化されたデータ保護のためのリアルタイム IT 監視および管理ソフトウェア
外寸(mm)275×275×67.5
機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION 3、DIGI+ VRM、LANGuard、Overvoltage Protection、SafeSlot Core+、Stainless-Steel Back I/O、ASUS Q-Design、Q-Antenna、Q-Dashboard、Q-DIMM、Q-Slot、Q-LED Core、ASUS Thermal Solution、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Pre-mounted I/O shield、Aura Sync、Addressable Gen 2 headers
OSWindows 11/Windows 10 64bit
オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Premium audio capacitors、Dedicated audio PCB layers
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.3
USBタイプRear USB(Total 7 ports):2 × USB 10Gbps ports(2 × Type-A)、1 × USB 5Gbps port(1 × USB Type-C)、4 × USB 2.0 ports(4 × Type-A)、Front USB(Total 7 ports)、1 × USB 5Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3A
Wi-FiWi-Fi 6E、2×2 Wi-Fi 6E (802.11ax)、Supports 2.4/5/6GHz frequency band
ストレージTotal supports 3 × M.2 slots and 4 × SATA 6Gb/s ports、AMD Ryzen 9000 & 7000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、AMD Ryzen 8000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4/×2 mode)、AMD B840 Chipset、M.2_3 slot(Key M)、type 2280(supports PCIe 3.0 ×4 mode)、4 × SATA 6Gb/s ports、 Specifications vary by CPUtypes、AMD RAID×pert2 Technology、Ryzen 9000 Series Processors: RAID 0/1/5/10、Ryzen 8000 Series Processors: RAID 0/1、Ryzen 7000 Series Processors: RAID 0/1/1
内蔵グラフィックス2 × DisplayPort1 × HDMI port Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports ma×. 8K@30Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.
フォームファクタmATX:244×244
イーサネット対応1 × Realtek 2.5Gb Ethernet/ASUS LANGuard
対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 2+、Power Saving、ASUS DriverHub、ASUS GlidEX、TurboV Core 、ASUS CPU-Z、Adobe Creative Cloud (Free Trial)、Norton 360 Deluxe (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
1台
¥31,980
税込¥35,178
4日以内出荷
・堅牢な電源ソリューション: ProCool II 電源コネクタ、8(80A)+1(80A)+1(80A) +1(80A) Dr.Mos 電源ソリューション、6層PCB。・最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット × 1、Fan Xpert 4。・豊富な接続性: 1 × M.2 Gen5、1× USB 20Gbps Type-Cリア、1× USB 5Gbps Type-Cフロントパネル、PCIe 5.0 x16 SafeSlot、Thunderbolt 5ヘッダー。・高性能ネットワーク: Ethernet 2.5G、WiFi 6E。・DIY フレンドリー: Q-Antenna, Q-LED、BIOS FlashBack、一体式IO、Q-Dashboard。・ASUS Control Center Express: 強化されたデータ保護のためのリアルタイム IT 監視および管理ソフトウェア
外寸(mm)377×372×302
機能BIOS:2×128 Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION 3、DIGI+ VRM (Digital power design with DrMOS)、LANGuard、Overvoltage Protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、ProCool、Pre-mounted I/O shield、Aura Sync、Aura RGB header、Addressable Gen 2 headers
OSWindows 11(22H2 & later)/Windows 10 64bit(21H2 & later)
オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Premium audio capacitors、Dedicated audio PCB layers
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.3
USBタイプRear USB(Total 8 ports):1 × USB 20Gbps port(1 × USB Type-C)、2 × USB 10Gbps ports(2 × Type-A)、1 × USB 5Gbps port(1 × Type-A)、4 × USB 2.0 ports(4 × Type-A)、Front USB(Total 5 ports)、1 × USB 5Gbps port(1 × USB Type-C)、1 × USB 5Gbps header supports additional 2 USB 5Gbps ports、1 × USB 2.0 header supports 2 additional USB 2.0 ports
Wi-FiWi-Fi 6E、2×2 Wi-Fi 6E (802.11ax)、Supports 2.4/5/6GHz frequency band
ストレージTotal supports 2 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(Series 2)、M.2_1 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/10
内蔵グラフィックス1 × DisplayPort1 × HDMI port Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. VGA resolution support depends on processors' or graphic cards' resolution.While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.
フォームファクタATX:305×244
イーサネット対応1 × Realtek 2.5Gb Ethernet/ASUS LANGuard
対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 2+、Power Saving、ASUS DriverHub、ASUS GlidEX、ASUS CPU-Z 、Norton 360 Deluxe (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
1台
¥29,980
税込¥32,978
4日以内出荷
・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、10(80A)+1(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、合金チョークと耐久性のあるコンデンサ、10層PCB 2oz、Digi+ VRM Control。・最適化された熱設計: VRM ヒートシンクアレイ、ヒートシンク付きM.2スロット、M.2 バックプレート。・豊富な接続性: 1 × M.2 Gen5、Thunderbolt 4、USB 20Gbps Type-C、フロント10Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard、START BUTTON。・没入型オーディオ: Dolby Atmos を搭載
機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsink- VRM heatsink designASUS EZ DIY- Clear CMOS button- CPU Socket lever protector- ProCool- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen2 headers
OSWindows 11 (22H2 & later)
オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC- Impedance sense for front and rear headphone outputs- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)- Supports up to 32-Bit/192 kHz playbackAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Dedicated audio PCB layers Due to limitations in HDA bandwidth, 32-Bit/192 kHz is not supported for 7.1 Surround Sound audio. A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.
USBタイプRear USB (Total 8 ports)1 x Thunderbolt 4 port (1 x USB Type-C)1 x USB 20Gbps port (1 x USB Type-C)1 x USB 10Gbps ports (1 x Type-A)3 x USB 5Gbps ports (3 x Type-A)2 x USB 2.0 ports (2 x Type-A)Front USB (Total 5 ports)1 x USB 10Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports1 x USB 2.0 header supports 2 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A
Wi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 160MHz bandwidth, up to 2.9Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only support Wi-Fi 6E. For Windows 10, please note that no driver is available , please refer to the Wi-Fi chipset vendor's website for details. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.
ストレージTotal supports 2 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors (Series 2)M.2_1 slot (Key M), type 2260/2280 (supports PCIe 5.0 x4 mode)Intel B860 ChipsetM.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports SATA RAID 0/1/5/10.
内蔵グラフィックス1 x DisplayPort1 x HDMI port 1 x Intel Thunderbolt 4 supports DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports max. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz x1 with DSC, maximum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.
イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard
対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- Aura Creator- Aura Sync- Fan Xpert 4- GameFirst- Power SavingAIDA64 Extreme (60 days free trial) HWiNFOASUS AI AdvisorASUS DriverHubASUS GlideXTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3 - ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyNPU Boost
1台
¥42,980
税込¥47,278
5日以内出荷
・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、14(80A)+1(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、合金チョークと耐久性のあるコンデンサ、8層PCB、Digi+ VRM Control。・最適化された熱設計: VRM ヒートシンクアレイ、ヒートシンク付きM.2スロット、M.2 バックプレート。・豊富な接続性: 1 × M.2 Gen5、Thunderbolt 4、USB 20Gbps Type-C、フロント10Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard、START BUTTON。・没入型オーディオ: Dolby Atmos を搭載
外寸(mm)285×274×72.5
機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、Extreme Engine Digi+、5K Black metallic capacitors、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、ProCool、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headers
OSWindows 11(22H2 & later)
オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC、Impedance sense for front and rear headphone outputs、Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、Supports up to 32-Bit/192 kHz playback、Audio Features 、SupremeFx Shielding Technology、Savitech SV3H712 AMP 、Rear optical S/PDIF out port、Premium audio capacitors、Audio cover
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 10 ports):1 × Thunderbolt 4 port(1 × USB Type-C) 、1 × USB 20Gbps port(s)(1 × USB Type-C)、1 × USB 10Gbps port(s)(1 × Type-A)、3 × USB 5Gbps port(s)(3 × Type-A)、4 × USB 2.0 port(s)(4 × Type-A)、Front USB(Total 7 ports)、1 × USB 10Gbps connector、1 × USB 5Gbps header(s)support(s)2 additional USB 5Gbps ports、2 × USB 2.0 header(s)support(s)3 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3A
Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rate
ストレージTotal Supports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4)、M.2_3 slot(Key M)、type 2280(supports PCIe 4.0 ×4)、M.2_4 slot(Key M)、type 2230/2280(supports PCIe 4.0 ×4)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/1
内蔵グラフィックス1 × DisplayPort1 × HDMI port 1 × Intel Thunderbolt 4 supports DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz ×1 with DSC, ma×imum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.
フォームファクタmATX:244×244
イーサネット対応1 × Intel 2.5Gb Ethernet
対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (60 days free trial) 、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、ASUS DriverHub、ASUS GlidEX、TurboV Core 、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、FlEXKey
1台
¥44,980
税込¥49,478
4日以内出荷
・ 独自のAIテクノロジー: AI Overclocking、AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、10(70A)+2(70A)+1(80A) Dr.Mos 電源ソリューション、8層PCB、5K 金属コンデンサ MicroFine 合金チョーク、Digi+ VRM Control。・豊富な接続性: 1 × M.2 Gen5、USB 20Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim, Wi-Fi Q-Antenna, Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard。・没入型オーディオ: Dolby Atmos を搭載
機能BIOS:256Mb Flash ROM、UEFI AMI BIOS/UEFI AMI BIOS(text-based)、Extreme Engine Digi+:5K Black metallic capacitors、ASUS Q-Design:M.2 Q-Latch、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED (CPU[red]/DRAM[yellow]/VGA[white]/Boot Device[yellow green])、Q-Slot、ASUS Thermal Solution:M.2 heatsink backplate、VRM heatsink design、ASUS EZ DIY:BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、ProCool、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync:Addressable Gen 2 headers
メモリー2×DIMM slots max128GB/DDR5、Supports up to 8400+MT/s(OC)with Ryzen 9000 & 8000 & 7000 Series Processors、ECC and Non-ECC/Un-buffered DIMM、Dual channel memory architecture、Supports AMD Extended Profiles for Overclocking(EXPO)、ASUS Enhanced Memory Profile(AEMP)
使用CPUAMD Socket AM5 for AMD Ryzen 9000 & 8000 & 7000 Series Desktop Processors
OSWindows 11/ Windows 10 64bit/Windows 11(22H2 later)
チップセットAMD B850 Chipset
オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080:Impedance sense for front and rear headphone outputs、Supports:Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features:SupremeFX Shielding Technology、Savitech SV3H712 AMP、Rear optical S/PDIF out port、Premium audio capacitors、Unique de-pop circuit
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB (Total 8 ports):1 × USB 20Gbps port(s) (1 × USB Type-C)、5 × USB 10Gbps port(s) (4 × Type-A + 1 × USB Type-C)、2 × USB 2.0 port(s) (2 × Type-A)、Front USB (Total 5 ports):1 × USB 10Gbps、1 × USB 5Gbps header(s) support(s) 2 additional USB 5Gbps ports、1 × USB 2.0 header(s) support(s) 2 additional USB 2.0 ports、USB Type-C power delivery output:max5V/3A
Wi-FiWi-Fi 7:2x2 Wi-Fi 7(802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth up to 2.9Gbps transfer rate
ストレージTotal supports 2×M.2 slots and 2×SATA 6Gb/s ports、AMD Ryzen 7000 & 9000 Series Desktop Processors:M.2_1(Key M) type 2242/2260/2280(supports PCIe 5.0x4 mode)、M.2_2(Key M) type 2242/2260/2280(supports PCIe 5.0 x4 mode)、AMD Ryzen 8000 Series Desktop Processors:M.2_1(Key M) type 2242/2260/2280(supports PCIe 4.0x4 mode)、M.2_2(Key M) type 2242/2260/2280(supports PCIe 4.0 x4 mode)
内蔵グラフィックス1×HDMI port、1×USB 10Gbps ports support USB Type-C display outputs
拡張スロット数AMD Ryzen 9000 & 7000 Series Desktop Processors:1×PCIe 5.0 x16 slot with Q-Release Slim、AMD Ryzen 8000 Series Desktop Processors:1×PCIe 4.0 x16 slot with Q-Rlease Slim
フォームファクタMini-ITX:170×170
イーサネット対応1×Intel 2.5Gb Ethernet、ASUS LANGuard
対応ソフトウェアROG Exclusive Software:ROG CPU-Z、Dolby Atmos、ASUS Exclusive Software:Armoury Crate:AIDA64 Extreme (60 days free trial)、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、ASUS AI Advisor、ASUS DriverHub、ASUS GlideX、TurboV Core、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS:ASUS EZ DIY、ASUS CrashFree BIOS 3、ASUS EZ Flash 3、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
1台
¥57,980
税込¥63,778
4日以内出荷
・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、16(80A)+1(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、合金チョークと耐久性のあるコンデンサ、8層PCB、Digi+ VRM Control。・最適化された熱設計: VRM ヒートシンクアレイ、ヒートシンク付きM.2スロット、M.2 バックプレート。・豊富な接続性: 1 × M.2 Gen5、Thunderbolt 4、USB 20Gbps Type-C、フロント10Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard、START BUTTON。・没入型オーディオ: Dolby Atmos を搭載
外寸(mm)350×265×71
機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、Extreme Engine Digi+、5K Black metallic capacitors、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Dashboard、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headers
OSWindows 11(22H2 & later)
オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4080、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、Savitech SV3H712 AMP 、Rear optical S/PDIF out port 、Premium audio capacitors、Audio cover
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 9 ports):1 × Thunderbolt 4 port(1 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、1 × USB 10Gbps ports(1 × Type-A)、6 × USB 5Gbps ports(6 × Type-A)、Front USB(Total 6 ports)、1 × USB 10Gbps(1 × USB Type-C)、1 × USB 5Gbps header support 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 3 additional USB 2.0 ports、USB Type-C power delivery output: max.5V/3A
Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rate
ストレージSupports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(Series 2)、M.2_1 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2280/22110(supports PCIe 4.0 ×4 mode)、M.2_4 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 M.2_4 slot shares bandwidth with PCIE×16(G4). When M.2_4 is occupied with SSD device、PCIE×16(G4) will be disabled、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/10
内蔵グラフィックス1 × DisplayPort1 × HDMI port 1 × Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 8K@60Hz with DSC as specified in DisplayPort 1.4. Supports 8K@60Hz with DSC as specified in HDMI 2.1. In ThunderboltTM 4 mode, supports up to 8K@60Hz ×1 with DSC or 4K@60Hz × 2, ma×imum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution. While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.
フォームファクタATX:305×244
イーサネット対応1 × Intel 2.5Gb Ethernet/ASUS LANGuard
対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、ASUS EXclusive Software、Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、Power Saving、ASUS Driver Hub、AIDA64 EXtreme (60 days free trial) 、HWiNFO、ASUS GlidEX、TurboV Core 、Adobe Creative Cloud (Days Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、NPU Boost、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
1台
¥44,980
税込¥49,478
4日以内出荷
・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、14(80A)+2(80A)+2(80A) Dr.Mos 電源ソリューション、10層PCB、5K 金属コンデンサ MicroFine 合金チョーク、Digi+ VRM Control。・豊富な接続性: 1 × M.2 Gen5、USB 20Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard。・没入型オーディオ: Dolby Atmos を搭載
機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Latch- M.2 Q-Release- M.2 Q-Slide- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsinkASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- Clear CMOS button- ProCool- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen 2 headers
OSWindows 11
オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.
USBタイプRear USB (Total 10 ports)1 x USB 20Gbps port (1 x USB Type-C)3 x USB 10Gbps ports (2 x Type-A + 1 x USB Type-C)4 x USB 5Gbps ports (4 x Type-A)2 x USB 2.0 ports (2 x Type-A)Front USB (Total 7 ports)1 x USB 10Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A
Wi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 160MHz bandwidth, up to 2.9Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.
ストレージTotal supports 4 x M.2 slots and 2 x SATA 6Gb/s portsAMD Ryzen 7000 & 9000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 5.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 4.0 x4 mode)AMD Ryzen 8000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 4.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 4.0 x4/x2 mode)AMD B850 ChipsetM.2_3 (Key M), type 2280 (supports PCIe 4.0 x4)M.2_4 (Key M), type 2280 (supports PCIe 4.0 x4)2 x SATA 6Gb/s ports AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1. RAID 5 Function is only supported by AMD Ryzen 9000 series CPU. Specifications vary by CPU types. M.2_3 slot shares bandwidth with PCIEX16(G4). When PCIEX16(G4) slot is operating, M.2_3 will be disabled.
内蔵グラフィックス1 x DisplayPort1 x HDMI port- Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports max. 8K@30Hz as specified in DisplayPort 1.4 Supports 4K@60Hz as specified in HDMI 2.1 VGA resolution support depends on processors' or graphic cards' resolution.
イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard
対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- GameFirst- HWiNFO- Power SavingASUS DriverHubASUS GlideXTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKey
1台
¥49,980
税込¥54,978
4日以内出荷
・堅牢な電源ソリューション: ProCool II 電源コネクタ、14(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、8層PCB。・最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット3つ、Fan Xpert 4。・豊富な接続性: 1 × M.2 Gen5、1× USB 20Gbps Type-Cリア、1× USB 10Gbps Type-Cフロントパネル、PCIe 5.0 x16 SafeSlot、USB 4.0ヘッダー。・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 6E。・DIY フレンドリー: PCIe Slot Q-Release、Q-Antenna, Q-LED、New M.2 Q-ラッチ 、BIOS FlashBack、一体式IO、Q-Dashboard
外寸(mm)275×275×67.5
機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS TUF PROTECTION、DIGI+ VRM (Digital power design with DrMOS)、ESD Guards、TUF LANGuard、Overvoltage protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、PCIe Slot Q-Release、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、ProCool、Pre-mounted I/O shield、SafeDIMM、Aura Sync、Addressable Gen 2 headers
OSWindows 11/Windows 10 64bit
オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC、Impedance sense for front and rear headphone outputs、Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、Supports up to 32-Bit/192 kHz playback、Audio Features 、Audio Shielding、Premium audio capacitors、Dedicated audio PCB layers、Audio cover、Unique de-pop circuit
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.3
USBタイプRear USB(Total 12 ports):1 × USB 20Gbps port(1 × USB Type-C)、3 × USB 10Gbps ports(3 × Type-A)、4 × USB 5Gbps ports(4 × Type-A)、4 × USB 2.0 ports(4 × Type-A)、Front USB(Total 6 ports)、1 × USB 10Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 3 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3A
Wi-FiWi-Fi 6E、2×2 Wi-Fi 6E (802.11ax)、Supports 2.4/5/6GHz frequency band
ストレージTotal supports 3 × M.2 slots and 4 × SATA 6Gb/s ports、AMD Ryzen 9000 & 7000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、AMD Ryzen 8000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4/×2 mode)、AMD B850 Chipset、M.2_3 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Specifications vary by CPUtypes、AMD RAID×pert2 Technology、Ryzen 9000 Series Processors: RAID 0/1/5/10、Ryzen 8000 Series Processors: RAID 0/1、Ryzen 7000 Series Processors: RAID 0/1/1
内蔵グラフィックス1 × DisplayPort1 × HDMI port Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports ma×. 8K@30Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.
フォームファクタmATX:244×244
イーサネット対応1 × Realtek 2.5Gb Ethernet/TUF LANGuard
対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4、Power Saving、ASUS DriverHub、ASUS GlidEX、TurboV Core 、TUF GAMING CPU-Z、DTS Audio Processing、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial) 、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
1台
¥38,980
税込¥42,878
4日以内出荷
・堅牢な電源ソリューション: ProCool II 電源コネクタ、8(80A)+1(80A)+1(80A) +1(80A) Dr.Mos 電源ソリューション、6層PCB。・最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット × 1、Fan Xpert 4。・豊富な接続性: 1 × M.2 Gen5、1× USB 20Gbps Type-Cリア、1× USB 5Gbps Type-Cフロントパネル、PCIe 5.0 x16 SafeSlot、Thunderbolt 5ヘッダー。・高性能ネットワーク: Ethernet 2.5G、WiFi 6E。・DIY フレンドリー: Q-Antenna, Q-LED Core、BIOS FlashBack、一体式IO、Q-Dashboard。・ASUS Control Center Express: 強化されたデータ保護のためのリアルタイム IT 監視および管理ソフトウェア
外寸(mm)275×275×67.5
機能BIOS:256(128+128) Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION 3、DIGI+ VRM (Digital power design with DrMOS)、ESD Guards、LANGuard、Overvoltage protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED Core、Q-Slot、ASUS Thermal Solution、M.2 heatsinks、VRM heatsinks design、ASUS EZ DIY、ProCool、Pre-mounted I/O shield、Aura Sync、Addressable Gen 2 headers、Aura RGB header
OSWindows 11(22H2 & later)/Windows 10 64bit(21H2 & later)
オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Premium audio capacitors、Dedicated audio PCB layers
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.3
USBタイプRear USB(Total 8 ports):1 × USB 20Gbps port(1 × USB Type-C)、1 × USB 10Gbps port(1 × Type-A)、2 × USB 5Gbps ports(2 × Type-A)、4 × USB 2.0 ports(4 × Type-A)、Front USB(Total 5 ports)、1 × USB 10Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、1 × USB 2.0 header supports 2 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3A
Wi-FiWi-Fi 6E、2×2 Wi-Fi 6E (802.11ax)、Supports 2.4/5/6GHz frequency band
ストレージTotal supports 2 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(Series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 modes)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/10
内蔵グラフィックス2 × DisplayPort1 × HDMI port Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. VGA resolution support depends on processors' or graphic cards' resolution.While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.
フォームファクタmATX:244×244
イーサネット対応1 × Realtek 2.5Gb Ethernet/ASUS LANGuard
対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 2+、Power Saving、ASUS DriverHub、ASUS GlidEX、ASUS CPU-Z、Norton 360 for Deluxe (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
1台
¥31,980
税込¥35,178
5日以内出荷
・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、16(80A)+2(80A)+2(80A) Dr.Mos 電源ソリューション、8層PCB、Digi+ VRM Control。・豊富な接続性: 1 × M.2 Gen5、USB 20Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard。・没入型オーディオ: Dolby Atmos を搭載
OSWindows 11
オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.
RoHS指令(10物質対応)対応
USBタイプRear USB (Total 12 ports)1 x USB 20Gbps port (1 x USB Type-C)3 x USB 10Gbps ports (2 x Type-A + 1 x USB Type-C)4 x USB 5Gbps ports (4 x Type-A)4 x USB 2.0 ports (4 x Type-A)Front USB (Total 7 ports)1 x USB 10Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A
Wi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 160MHz bandwidth, up to 2.9Gbps transfer rate.Bluetooth v5.4Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.
ストレージTotal supports 4 x M.2 slots and 2 x SATA 6Gb/s portsAMD Ryzen 7000 & 9000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 5.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 5.0 x4 mode)AMD Ryzen 8000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 4.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 4.0 x4/x2 mode)AMD B850 ChipsetM.2_3 (Key M), type 2280 (supports PCIe 4.0 x4)M.2_4 (Key M), type 2280 (supports PCIe 4.0 x4)2 x SATA 6Gb/s ports AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1. RAID 5 Function is only supported by AMD Ryzen 9000 series CPU. Specifications vary by CPU types. M.2_3 slot shares bandwidth with PCIEX16(G4). When PCIEX16(G4) slot is operating, M.2_3 will be disabled.
内蔵グラフィックス1 x DisplayPort1 x HDMI port- Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports max. 8K@30Hz as specified in DisplayPort 1.4 Supports 4K@60Hz as specified in HDMI 2.1 VGA resolution support depends on processors' or graphic cards' resolution.
イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard
対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- GameFirst- HWiNFO- Power SavingASUS DriverHubASUS GlideXTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKey
1台
¥53,980
税込¥59,378
4日以内出荷
・堅牢な電源ソリューション:18(110A)+ 2(110A)+ 2(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、マイクロファイン合金チョーク、8層PCB。・ROG Strix オーバークロック テクノロジー: Dynamic OC Switcher、Core Flex、非同期クロック、PBO エンハンスメント。・包括的な冷却:拡大されたVRM ヒートシンクアレイ、M.2 ヒートシンクとバックプレート、AI Cooling ll、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、リア2 × USB4 Type-C Ports 、リア1 x USB Type-C 30W 急速充電、フロント1 x USB 20Gb。・オンラインゲームに最適: WIFI 7、5Gbイーサネット、LANGuard。・DIYフレンドリー:PCIe スロット Q-Release Slim、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-Code、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos。・ASUS AIインテリジェンス:AI NETWORKING II、AI OVERCLOCKING、AI COOLING II
外寸(mm)365×281×87
機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、Extreme Engine Digi+、5K Black metallic capacitors、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、ProCool2、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headers
OSWindows 11 64bit
オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4080、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback、Audio Features 、Audio Shielding、Savitech SV3H712 AMP 、Gold-plated audio jacks、Rear optical S/PDIF out port 、Premium audio capacitors、Audio cover
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 13 ports):2 × USB4(40Gbps)ports (2 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C with up to 30W PD Fast-charge)、10 × USB 10Gbps ports(9 × Type-A + 1 × USB Type-C)、Front USB(Total 11 ports)、1 × USB 20Gbps connector(supports USB Type-C)、2 × USB 5Gbps headers support additional 4 USB 5Gbps ports、3 × USB 2.0 headers support additional 6 USB 2.0 ports、USB Type-C power delivery output: 5V/3A、 USB Type-C power delivery output: 5V/9V max.3A、12V max 2.5A、15V max.2.0A
Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Support Wi-Fi 7 320MHz bandwidth/up to 6.5Gbps transfer rate
ストレージTotal supports 5 × M.2 slots and 4 × SATA 6Gb/s ports、AMD Ryzen 9000 & 8000 & 7000 Series Desktop Processors、M.2_1 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 mode)、AMD ×870E Chipset、M.2_4 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_5 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、AMD RAID×pert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1/5/10. RAID 5 Funciton is only supportted byAMD Ryzen 9000series CPU、 M.2_2 & M.2_3 slots share bandwidth with PCIE×16(G5). When M.2_2 & M.2_3 are occupied with SSD devices、PCIE×16(G5) will run ×8 only
内蔵グラフィックス1 × HDMI port2 × USB4 (40Gbps) ports support USB Type-C display outputs Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports ma×. 4K@60Hz as specified in HDMI 2.1. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4a VGA resolution support depends on processors' or graphic cards' resolution.
フォームファクタATX:305×244
イーサネット対応1 × Realtek 5Gb Ethernet/ASUS LANGuard
対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (60 days free trial) 、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、ASUS Driver Hub、ASUS GlidEX、TurboV Core 、USB Wattage Watcher、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、Dynamic OC Switcher、FlEXKey
1台
¥79,980
税込¥87,978
欠品中
ASUS TUF GAMING B650-PLUS WIFIは、最新のAMD Ryzen 7000シリーズプロセッサーのすべての必須要素を取り入れ、ゲームに対応した機能と実績のある耐久性を兼ね備えています。このマザーボードは、軍用グレードのコンポーネント、アップグレードされた電源ソリューション、包括的な冷却システムで設計されており、マラソンゲームのための強固で安定した性能で期待以上のものです。また、TUF GAMINGマザーボードは、厳しい耐久性テストを実施しており、他のマザーボードが故障するような状況でも対応できるよう配慮されています。外観は、オフブラックと幾何学的なデザインで構成され、TUF GAMINGシリーズの特徴である信頼性と安定性を表現しています。包括的な制御は、ASUS TUF GAMINGシリーズの土台となるものです。TUF GAMING B650マザーボードには、システムのあらゆる側面を調整するための柔軟なツールが搭載されており、使い方に合わせてパフォーマンスを微調整して、生産性を最大化できます。最新のAMDプロセッサーのために改良された電力供給と包括的な冷却機能を備え、高速メモリおよび高速ストレージをサポートするTUF GAMING B650マザーボードは、次世代の高コア数のバトルリグに最適です。TUF GAMINGシリーズでは、すべてのユーザが簡単にPCをセットアップできるよう工夫されています。TUF GAMING Allianceエコシステムは互換性に優れ、Armory CrateではFan Xpert4、ハードウェア情報、双方向AIノイズキャンセリング、RGBオプション、および周辺機器設定が可能です。 このプラットフォームには、夢のリグを構築し最適化するための直感的なツールを備えています。TUF GAMING B650マザーボードは、よりスムーズなオンラインゲームプレイのための超高速ネットワーク、FPSゲームのための位置情報付きのピュアな音質、そしてゲーム環境をパーソナライズするための付属アクセサリと同期するオンボードRGBライティングなど、多くの機能を備えた高性能ゲームパッケージを提供します。
対応OSウィンドウズ 11、ウィンドウズ 10 64ビット
機能ASUS TUFプロテクション:DIGI+ VRM (- DrMOSによるデジタルパワーデザイン)、強化されたDRAM過電流保護、ESDガード、トゥフ・ラングアール、過電圧保護、セーフスロットコア+、ステンレススチールバックI/O、ASUS Qデザイン:M.2 Qラッチ、Qディム、Q-LED (CPU [赤]、DRAM [黄色]、VGA [白]、ブートデバイス [黄緑])、Qスロット、ASUSサーマルソリューション:M.2ヒートシンク、VRMヒートシンク設計、ASUS EZ DIY:BIOSフラッシュバックボタン、BIOSフラッシュバック LED、プロクール、プリマウントされたI/Oシールド、セーフディム、オーラシンク:オーラRGBヘッダー(複数可)、アドレス指定可能な第 2 世代ヘッダー、BIOS:256 Mb Flash ROM, UEFI AMI BIOS
インターフェース背面:1×USB 3.2 Gen 2×2 ポート (1×USB Type-C)、3×USB 3.2 Gen 2 ポート (2×タイプ A + 1×USB タイプ C)、4×USB 2.0 ポート (4×タイプ A)、1×ディスプレイポート、1×HDMIポート、1×Wi-Fiモジュール1×リアルテック2.5ギガバイトイーサネットポート、5×オーディオジャック、1×BIOSフラッシュバックボタン、基板上:ファンと冷却関連 1×4ピンCPUファンヘッダー、1×4 ピン CPU OPT ファン ヘッダー、1×4ピンAIOポンプヘッダー、4×4ピンシャーシファンヘッダー、電力関連 1×24ピン主電源コネクタ、1×8ピン+12V電源コネクタ、1×4ピン+12V電源コネクタ、ストレージ関連 3×M.2 スロット (キー M)、4×SATA 6 Gb/秒ポート、ティッカー 1×USB 3.2 Gen 1コネクタ(サポート)USBタイプC)、1×USB 3.2 Gen 1ヘッダーは、2つの追加のUSB 3.2 Gen 1ポートをサポート、2×USB 2.0 ヘッダーは 4 つの追加 USB 2.0 ポートをサポート、雑 3×アドレス指定可能な Gen 2 ヘッダー、1×オーラRGBヘッダー、1×クリアCMOSヘッダー、1×COMポートヘッダー、1×フロントパネルオーディオヘッダー(AAFP)、20-3ピンシステムパネルヘッダー(シャーシ侵入機能付き)、1×サンダーボルト(USB4)ヘッダー
メモリー4×DIMM、最大128ギガバイト、DDR5、6400+(OC)/ 6200(OC)/ 6000(OC)/ 5800(OC)/ 5600(OC)/ 5400(OC)/ 5200 / 5000/ 4800 ECCおよび非ECC、非バッファメモリ、デュアルチャネルメモリアーキテクチャ、オーバークロック(EXPO)のためのAMD EXTendedプロファイルをサポート、オプティメムII、非ECC、バッファなしDDR5メモリは、オンダイECC機能をサポート、ATXフォームファクタ:12インチ×9.6インチ (30.5cm×24.4cm)
使用CPUAMDソケットAM5 AMDRyzen 7000シリーズ用デスクトッププロセッサ
チップセットAMD B650
オーディオ機能Realtek 7.1 サラウンド サウンド ハイデフィニション オーディオ コーデック、サポート:ジャック検出、マルチストリーミング、フロントパネルジャックリタスク、最大24ビット/ 192 kHzの再生をサポート、オーディオシールド、パワープリレギュレータは、電力入力ノイズを低減し、一貫した性能を保証します、プレミアムオーディオコンデンサ、専用オーディオPCBレイヤー、オーディオカバー、ユニークなデポップサーキット、HDA 帯域幅の制限により、7.1 サラウンドサウンドオーディオでは 32 ビット/192 kHz はサポートされていません。7.1 サラウンドサウンドオーディオ出力をサポートするには、フロントパネルに HD オーディオモジュールを備えたシャーシが必要です。
RoHS指令(10物質対応)対応
Wi-Fi無線インターネット回線 6、2×2 Wi-Fi 6 (802.11 a/b/g/n/ac/ax)、2.4/5GHzの周波数帯域をサポート、v5.2 Bluetooth
ストレージ合計で3×M.2スロットと4×SATA 6 Gb/秒ポートをサポート、AMD Ryzen 7000シリーズ・デスクトップ・プロセッサー:M.2_1スロット (キー M)、タイプ 2242/2260/2280(PCIe 5.0×4モードをサポート)、M.2_2スロット (キー M)、タイプ 2242/2260/2280/22110 (PCIe 4.0×4モードをサポート)、AMD B650チップセット:M.2_3スロット (キー M)、タイプ 2242/2260/2280 (PCIe 4.0×4 モードをサポート) 4×SATA 6 Gb/秒ポート、AMD RAIDXpert2テクノロジーは、PCIe RAID 0/1/10とSATA RAID 0/1/10の両方をサポートしています。M.2_3はPCIEX16_2と帯域幅を共有します。PCIEX16_2が入力されると、M.2_3は停止されます。
内蔵グラフィックス1×ディスプレイポート、1×HDMIポート、DisplayPort 1.4 で指定されている最大8K@60Hzをサポートします。HDMI 2.1 で指定されている4K@60Hzをサポートします。VGA解像度のサポートは、プロセッサまたはグラフィックカードの解像度によって異なります。
拡張スロット数AMD Ryzen 7000シリーズ・デスクトップ・プロセッサー:1×PCIe 4.0 / 3.0×16スロット(秒)、AMD B650チップセット:1×PCIe 4.0 / 3.0×16スロット(×4モードをサポート)、2×PCIe 4.0/3.0×1スロット
対応ソフトウェアASUS専用ソフトウェア アーモリークレート:オーラクリエーター、オーラシンク、ファンXpert 4、省電力、双方向AIノイズキャンセレーション、AI スイート 3:ターボV EVO、デジ+VRM、PCクリーナー、タフゲームCPU-Z、DTSオーディオ処理、マイアサス、ノートン アンチウイルス ソフトウェア (無料試用版)、ウィンラー、UEFI BIOS、ASUS EZ DIY:ASUSクラッシュフリーBIOS 3、ASUSのEZフラッシュ3、ASUSユーフィビオスEZモード
USBリア USB (合計 8 ポート):1×USB 3.2 Gen 2×2 ポート (1×USB Type-C)、3×USB 3.2 Gen 2 ポート (2×タイプ A + 1×USB タイプ C)、4×USB 2.0 ポート (4×タイプ A)、フロント USB (合計 7 ポート):1×USB 3.2Gen 1コネクタ(USBタイプCをサポート)、1×USB 3.2 Gen 1ヘッダーは、追加の2つのUSB 3.2 Gen 1ポートをサポート、2×USB 2.0 ヘッダーは、追加の 4 つの USB 2.0 ポートをサポート
1台
¥37,980
税込¥41,778
5日以内出荷
ROG Strix B650-A Gaming WiFiは、強力なパフォーマンスと優れた放熱性を備えた、斬新なパッケージです。最新のAMD Ryzen 7000シリーズプロセッサに対応した堅牢な電源供給と、ブラックPCBに映える厚手のメタルヒートシンクによる冷却を実現しています。また、PCIe 5.0 M.2スロット、高速DDR5メモリ、最新のWiFi 6Eネットワークなど、近未来的な機能を搭載しています。
機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、エクストリームエンジンデジ+- 5KブラックメタリックコンデンサASUS Qデザイン- M.2 Qラッチ- PCIe スロット Q リリース- Q-LED- Qディム- QスロットASUSサーマルソリューション- M.2ヒートシンク- VRMヒートシンク設計ASUS EZ DIY- BIOSフラッシュバックボタン- BIOSフラッシュバック LED- プロクール- プリマウントされたI / Oシールド- セーフスロット- セーフディムオーラシンク- オーラRGBヘッダー- アドレス指定可能なGen 2ヘッダー
オーディオ機能ROGシュプリームFX 7.1サラウンドサウンド高品位オーディオコーデックALC4080 -フロントおよびリアヘッドフォン出力のインピーダンス検出 - サポート:ジャック検出、マルチストリーミング、フロントパネルジャックリタスク - 高品質の120 dB SNRステレオ再生出力と113 dB SNR録音入力 - 最大32ビット/ 384 kHzの再生をサポートオーディオ機能- シュプリームFXシールド技術- サビテックSV3H712アンプ- 背面オプティカルS/PDIF出力ポート- プレミアムオーディオコンデンサ- オーディオカバー
RoHS指令(10物質対応)対応
USBタイプリア USB (合計 9 ポート)1 x USB 3.2 Gen 2×2 ポート (1 x USB Type-C)4 x USB 3.2 Gen 2 ポート (3 x タイプ A + 1 x USB タイプ C)4 x USB 2.0 ポート (4 x タイプ A)フロント USB (合計 7 ポート)1×USB 3.2 Gen 2コネクタ(USBタイプCをサポート)1 x USB 3.2 Gen 1ヘッダーは、追加の2つのUSB 3.2 Gen 1ポートをサポートします2 x USB 2.0 ヘッダーは、追加の 4 つの USB 2.0 ポートをサポートします。
Wi-FiWi-Fi 6E2x2 Wi-Fi 6E (802.11 a/b/g/n/ac/ax)2.4 / 5GHzの周波数帯域をサポートv5.2 Bluetooth Wi-Fi 6E 6GHzの規制は国によって異なる場合があり、機能はWindows 11 以降で準備完了。
ストレージ合計で3 x M.2スロットと4 x SATA 6 Gb/秒ポートをサポートAMD Ryzen 7000シリーズ・デスクトップ・プロセッサーM.2_1スロット (キー M)、タイプ 2242/2260/2280 (PCIe 5.0×4 モードをサポート)M.2_2スロット (キー M)、タイプ 2242/2260/2280 (PCIe 4.0×4 モードをサポート)AMD B650チップセットM.2_3スロット (キー M)、タイプ 2242/2260/2280/22110 (PCIe 4.0×4 モードをサポート)SATA 6 Gb/秒ポート×4AMD RAID Xpertテクノロジーは、NVMe RAID 0/1/10とSATA RAID 0/1/10の両方をサポートしています。 M.2_3スロットは PCIe 4.0×16 スロットと帯域幅を共有します (x4 モードをサポート) M.2_3スロットが PCIe モードで動作している場合、M.2_3は無効になります。
内蔵グラフィックス1×ディスプレイポート1×HDMIポート DisplayPort 1.4 で指定されている最大8K@60Hzをサポートします。HDMI 2.1で指定されている4K@60Hzをサポートします。
1台
¥36,980
税込¥40,678
4日以内出荷
PCIe 5.0とWiFi 6Eによる圧倒的なスピード、オンボードヒートシンクによる強力な冷却、最新のRyzenプロセッサのために設計された高度な電源設計により、ROG Strix B650E-Fは競合製品を寄せ付けない性能を備えています。
オーディオ機能ROGシュプリームFX 7.1サラウンドサウンド高品位オーディオコーデックALC4080 -フロントおよびリアヘッドフォン出力のインピーダンス検出 - サポート:ジャック検出、マルチストリーミング、フロントパネルジャックリタスク - 高品質の120 dB SNRステレオ再生出力と113 dB SNR録音入力 - 最大32ビット/ 384 kHzの再生をサポートオーディオ機能- シュプリームFXシールド技術- サビテックSV3H712アンプ- 背面オプティカルS/PDIF出力ポート- プレミアムオーディオコンデンサ- オーディオカバー
RoHS指令(10物質対応)対応
USBタイプリア USB (合計 12 ポート)1 x USB 3.2 Gen 2×2 ポート (1 x USB Type-C)3 x USB 3.2 Gen 2 ポート (2 x タイプ A + 1 x USB タイプ C)4 x USB 3.2 Gen 1 ポート (4 x タイプ A)4 x USB 2.0 ポート (4 x タイプ A)フロント USB (合計 7 ポート)1×USB 3.2 Gen 2コネクタ(USBタイプCをサポート)1 x USB 3.2 Gen 1ヘッダーは、追加の2つのUSB 3.2 Gen 1ポートをサポートします2 x USB 2.0 ヘッダーは、追加の 4 つの USB 2.0 ポートをサポートします。
Wi-FiWi-Fi 6E2x2 Wi-Fi 6E (802.11 a/b/g/n/ac/ax)2.4 / 5GHzの周波数帯域をサポートv5.2 BluetoothWi-Fi 6E 6GHzの規制は国によって異なる場合があります。機能はWindows 11以降で利用可能になります。
ストレージ合計で3 x M.2スロットと4 x SATA 6 Gb/秒ポートをサポートAMD Ryzen 7000シリーズ・デスクトップ・プロセッサーM.2_1スロット (キー M)、タイプ 2242/2260/2280 (PCIe 5.0×4 モードをサポート)M.2_2スロット (キー M)、タイプ 2242/2260/2280/22110 (PCIe 4.0×4 モードをサポート)AMD B650チップセットM.2_3スロット (キー M)、タイプ 2242/2260/2280/22110 (PCIe 4.0×4 モードをサポート)SATA 6 Gb/秒ポート×4AMD RAID Xpertテクノロジーは、NVMe RAID 0/1/10とSATA RAID 0/1/10の両方をサポートしています。 M.2_3スロットは PCIe 4.0×16 スロットと帯域幅を共有します (x4 モードをサポート) M.2_3スロットが PCIe モードで動作している場合、M.2_3は無効になります。
内蔵グラフィックス1×ディスプレイポート1×HDMIポート DisplayPort 1.4 で指定されている最大8K@60Hzをサポートします。HDMI 2.1で指定されている4K@60Hzをサポートします。
1台
¥38,980
税込¥42,878
4日以内出荷
Strix B650E-I は、その軽量なフレームに惑わされることなく、圧倒的なパフォーマンスを発揮する。VRMを強化し、DDRとPCIe 5の両方を搭載したこの製品は、Ryzen 7000の完璧なパートナーであり、特にステルスSFFビルドで威力を発揮します。
機能BIOS:256 MbFlash ROM, UEFI AMI BIOS、エクストリームエンジンデジ+-5KブラックメタリックコンデンサASUS Qデザイン- M.2 Qラッチ- Qディム- Q-LED (CPU [赤]、DRAM [黄色]、VGA [白]、ブートデバイス [黄緑])- QスロットASUSサーマルソリューション- M.2ヒートシンクバックプレート- M.2ヒートシンク- VRMヒートシンク設計ASUS EZ DIY- BIOSフラッシュバックボタン- BIOSフラッシュバック LED- プロクール- プリマウントされたI / Oシールド- セーフスロット- セーフディムオーラシンク- オーラRGBヘッダー- アドレス指定可能なGen 2ヘッダー
オーディオ機能ROGシュプリームFX 7.1サラウンドサウンド高品位オーディオコーデックALC4080-フロントおよびリアヘッドフォン出力のインピーダンス検出- サポート:ジャック検出、マルチストリーミング、フロントパネルジャックリタスク- 高品質の120 dB SNRステレオ再生出力と113 dB SNR録音入力- 最大32ビット/ 384 kHzの再生をサポートオーディオ機能- オーディオシールド- サビテックSV3H712アンプ - LED照明オーディオジャック- 背面オプティカルS/PDIF出力ポート- プレミアムオーディオコンデンサ
RoHS指令(10物質対応)対応
USBタイプリア USB (合計 8 ポート)1 x USB 3.2 Gen 2×2 ポート (1 x USB Type-C)5 x USB 3.2 Gen 2 ポート (4 x タイプ A + 1 x USB タイプ C)2 x USB 2.0 ポート (2 x タイプ A)フロント USB (合計 5 ポート)1 x USB 3.2 Gen 2コネクタ1 x USB 3.2 Gen 1ヘッダーは、追加の2つのUSB 3.2 Gen 1ポートをサポートします1 x USB 2.0ヘッダーは、追加の2つのUSB 2.0ポートをサポートします
Wi-FiWi-Fi 6E2x2 Wi-Fi 6E (802.11 a/b/g/n/ac/ax)2.4 / 5 / 6GHz周波数帯域をサポート v5.2 Bluetooth WiFi 6E 6GHzの規制は国によって異なる場合があります。 Bluetoothバージョンは異なる場合がありますので、最新の仕様についてはWi-Fiモジュールの製造元のWebサイトを確認してください。
ストレージ合計で2 x M.2スロットと2 x SATA 6 Gb/秒ポートAMD Ryzen 7000シリーズ・デスクトップ・プロセッサーM.2_1スロット (キー M)、タイプ 2242/2260/2280 (PCIe 5.0×4 モードをサポート)M.2_2スロット (キー M)、タイプ 2242/2260/2280 (PCIe 4.0×4 モードをサポート)SATA 6 Gb/秒ポート×2 AMD RAIDXpert2テクノロジーは、PCIe RAID 0/1とSATA RAID 0/1の両方をサポートします。
内蔵グラフィックス1×HDMIポート 1 x USB3.2 Gen2ポートは、USB Type-Cディスプレイ出力をサポートしています グラフィックの仕様は CPU の種類によって異なる場合があります。AMD CPUの仕様をご確認してください。ディスプレイ出力で指定された最大8K@60HzをサポートHDMI 2.1 で指定されている4K@60Hzをサポートします。 VGA 解像度のサポートは、プロセッサまたはグラフィック カードの解像度によって異なります。
1台
¥38,980
税込¥42,878
4日以内出荷
関連キーワード