・堅牢な電源ソリューション: 22(110A)+1(90A)+2(90A)+2(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、SMDコンデンサ、マイクロファイン合金チョーク。・オーバークロック テクノロジー: NPU BOOST、オーバークロッカーのツールキット、AI OVERCLOCKING。・包括的な冷却:サーマルマネジメント、クーラーの互換性、VRMとアルミニウムI/Oヒートシンク、高伝導性サーマルパッド、AI Cooling ll、M.2 ヒートシンクとバックプレート、PCHヒートシンク、ROG DIMM.2カードヒートシンク、 ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、M.2 Slots with ROG M.2 PowerBoost、リア2 × THUNDERBOLT 4 TYPE-C PORTS、フロント1 x USB 20Gbps 60W 急速充電 & 1 × USB 10Gbps TYPE-C。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、10Gbイーサネット、LANGuard。・DIYフレンドリー:PCIe スロット Q-Release Slim、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-Code、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos。・ASUS AIインテリジェンス:AI NETWORKING II、AI OVERCLOCKING、AI COOLING II
その他WOL by PME/P×E
外寸(mm)370×312×108
機能BIOS:2×256Mb Flash ROM/UEFI AMI BIOS、Extreme OC Kit、FlexKey button、LN2 Mode、ProbeIt、ReTry button、Safe boot button、Start button、Slow Mode、Extreme Engine Digi+、SMD Capacitor、MicroFine Alloy Choke、ASUS Q-Design 、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-Dashboard、Q-Connector、Q-DIMM、Q-LED (CPU [red]/ DRAM [yellow]/ VGA [white]/ Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、Clear CMOS button、CPU Socket lever protector、ProCool 2、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headers、Dual BIOS、Front Panel USB 20Gbps with Quick Charge 4+ Support、Support: up to 60W fast charging and USB Wattage Watcher、Output: 5/9/15/20V max. 3A/ PPS:3.3-21V max. 3A、Compatible with PD3.0 and PPS
OSWindows 11(22H2 & later)/Windows 10 64bit(21H2 & later)
オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4080、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、Savitech SV3H712 AMP 、Gold-plated audio jacks、Rear optical S/PDIF out port、Premium audio capacitors、Audio cover
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 11 ports):2 × Thunderbolt 4 ports(2 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、4 × USB 10Gbps ports(4 × Type-A)、4 × USB 5Gbps ports(4 × Type-A)、Front USB(Total 10 ports)、1 × USB 20Gbps connector(supports USB Type-C with up to 60W PD/QC4+)、1 × USB 10Gbps connector(supports USB Type-C)、2 × USB 5Gbps headers support 4 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3A、USB Type-C power delivery output: 5/9/15/20V max. 3A、PPS:3.3-21V max. 3A
Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 320MHz bandwidth/up to 5.8Gbps transfer rate
ストレージTotal supports 6 × M.2 slots and 4 × SATA 6Gb/s ports、Support Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 modes)、M.2_4 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 modes)、Intel Z890 Chipset、DIMM.2_1 slot(Key M) via ROG DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode) 、DIMM.2_2 slot(Key M) via ROG DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5、M.2_3 & M.2_4 share bandwidth with PCIE×16(G5)_2. When M.2_3 is enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will run ×4. When M.2_3 & M.2_4 are enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will disabled
内蔵グラフィックス2 × Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates.Supports up to 8K@60Hz ×1 with DSC or 4K@60Hz × 2, ma×imum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.
フォームファクタATX:305×244
イーサネット対応1 × Realtek 5Gb Ethernet/ASUS LANGuard
対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、Internet Security (1-year full version)、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (1 year full version)、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、Power Saving、HWiNFO、ASUS AI Advisor、ASUS Driver Hub、ASUS GlidEX、Turbo Vcore、Adobe Creative Cloud (Free Trial)、Thunderbolt Share、USB Wattage Watcher、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、NPU Boost
1台
¥119,800
税込¥131,780
4日以内出荷
・堅牢な電源ソリューション:18(110A)+ 2(110A)+ 2(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、マイクロファイン合金チョーク、8層PCB。・ROG Strix オーバークロック テクノロジー: Dynamic OC Switcher、Core Flex、非同期クロック、PBO エンハンスメント。・包括的な冷却:拡大されたVRM ヒートシンクアレイ、M.2 ヒートシンクとバックプレート、AI Cooling ll、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、リア2 × USB4 Type-C Ports 、リア1 x USB Type-C 30W 急速充電、フロント1 x USB 20Gb。・オンラインゲームに最適: WIFI 7、5Gbイーサネット、LANGuard。・DIYフレンドリー:PCIe スロット Q-Release Slim、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-Code、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos。・ASUS AIインテリジェンス:AI NETWORKING II、AI OVERCLOCKING、AI COOLING II
外寸(mm)365×281×87
機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、Extreme Engine Digi+、5K Black metallic capacitors、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、ProCool2、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headers
OSWindows 11 64bit
オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4080、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback、Audio Features 、Audio Shielding、Savitech SV3H712 AMP 、Gold-plated audio jacks、Rear optical S/PDIF out port 、Premium audio capacitors、Audio cover
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 13 ports):2 × USB4(40Gbps)ports (2 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C with up to 30W PD Fast-charge)、10 × USB 10Gbps ports(9 × Type-A + 1 × USB Type-C)、Front USB(Total 11 ports)、1 × USB 20Gbps connector(supports USB Type-C)、2 × USB 5Gbps headers support additional 4 USB 5Gbps ports、3 × USB 2.0 headers support additional 6 USB 2.0 ports、USB Type-C power delivery output: 5V/3A、 USB Type-C power delivery output: 5V/9V max.3A、12V max 2.5A、15V max.2.0A
Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Support Wi-Fi 7 320MHz bandwidth/up to 6.5Gbps transfer rate
ストレージTotal supports 5 × M.2 slots and 4 × SATA 6Gb/s ports、AMD Ryzen 9000 & 8000 & 7000 Series Desktop Processors、M.2_1 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 mode)、AMD ×870E Chipset、M.2_4 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_5 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、AMD RAID×pert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1/5/10. RAID 5 Funciton is only supportted byAMD Ryzen 9000series CPU、 M.2_2 & M.2_3 slots share bandwidth with PCIE×16(G5). When M.2_2 & M.2_3 are occupied with SSD devices、PCIE×16(G5) will run ×8 only
内蔵グラフィックス1 × HDMI port2 × USB4 (40Gbps) ports support USB Type-C display outputs Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports ma×. 4K@60Hz as specified in HDMI 2.1. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4a VGA resolution support depends on processors' or graphic cards' resolution.
フォームファクタATX:305×244
イーサネット対応1 × Realtek 5Gb Ethernet/ASUS LANGuard
対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (60 days free trial) 、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、ASUS Driver Hub、ASUS GlidEX、TurboV Core 、USB Wattage Watcher、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、Dynamic OC Switcher、FlEXKey
1台
¥72,980
税込¥80,278
23日以内出荷
・堅牢な電源ソリューション: 24(110A)+1(90A)+2(90A)+2(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、10K ブラックメタリックコンデンサ、マイクロファイン合金チョーク。・オーバークロック テクノロジー: NPU BOOST、オーバークロッカーのツールキット、AI OVERCLOCKING。・包括的な冷却:サーマルマネジメント、クーラーの互換性、VRMとアルミニウムI/Oヒートシンク、高伝導性サーマルパッド、AI Cooling ll、3D VC M.2 ヒートシンク、M.2 ヒートシンクとバックプレート、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、M.2 Slots with ROG M.2 PowerBoost、リア2 × THUNDERBOLT 5 TYPE-C PORTS、フロント1 x USB 20Gbps 60W 急速充電 & ONE USB 10Gbps TYPE-C FRONT PANEL CONNECTORS。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、10Gbイーサネット、LANGuard。・DIYフレンドリー:PCIe スロット Q-Release Slim、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-Code、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos。・ASUS AIインテリジェンス:AI NETWORKING II、AI OVERCLOCKING、AI COOLING II
その他WOL by PME/P×E
外寸(mm)350×185×415
機能BIOS:2×256Mb Flash ROM/UEFI AMI BIOS、Extreme OC Kit、FlexKey button、LN2 Mode、ProbeIt、ReTry button、Safe boot button、Start button、Slow Mode、Extreme Engine Digi+、10K Black Metallic Capacitors、MicroFine Alloy Choke、ASUS Q-Design 、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-Dashboard、Q-Connector、Q-DIMM.2、Q-LED (CPU [red]/ DRAM [yellow]/ VGA [white]/ Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、Fan bracket、M.2 heatsink backplate、M.2 heatsink、Metal backplate、3D VC M.2 Heatsink、VRM heatsink design、ASUS EZ DIY、Backplate、BIOS FlashBack button、Clear CMOS button、CPU Socket lever protector、ProCool 2、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headers、Dual BIOS、Full Color 5 LCD Display、ROG M.2 PowerBoost、Front Panel USB 20Gbps with Quick Charge 4+ Support、Support: up to 60W fast charging and USB Wattage Watcher、Output: 5/9/15/20V max. 3A/ PPS:3.3-21V max. 3A、Compatible with PD3.0 and PPS
OSWindows 11/Windows 10 64bit
オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4082、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 10 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、ESS ES9219 QUAD DAC、LED-illuminated audio jacks、Rear optical S/PDIF out port、Premium audio capacitors
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 10 ports):2 × Thunderbolt 5 ports(2 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、7 × USB 10Gbps ports(5 × Type-A + 2 × USB Type-C)、Front USB(Total 10 ports)、1 × USB 20Gbps connector(supports USB Type-C with up to 60W PD/QC4+)、1 × USB 10Gbps connector(supports USB Type-C)、2 × USB 5Gbps headers support 4 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max.5V/3A、USB Type-C power delivery output:5/9/15/20V max.3A、PPS:3.3-21V max.3A
Wi-FiIntel Wi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Support Wi-Fi 7 320MHz bandwidth/up to 5.8Gbps transfer rate
ストレージTotal supports 6 × M.2 slots and 4 × SATA 6Gb/s ports、Support Intel Core Ultra Processors(series 2)、M.2_1 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 modes)、M.2_4 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 modes)、Intel Z890 Chipset、DIMM.2_1 slot(Key M) via ROG Q-DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode) 、DIMM.2_2 slot(Key M) via ROG Q-DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5、M.2_3 & M.2_4 share bandwidth with PCIE×16(G5)_2. When M.2_3 is enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will run ×4. When M.2_3 & M.2_4 are enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will disabled
内蔵グラフィックス1 × HDMITM port2 × Intel Thunderbolt 5 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 8K@60Hz with DSC as specified in HDMI 2.1.Supports up to 1×8K@60HZ(DSC mode)+2×4K@60HZ monitors, It is recommended to chain-connect the monitors using a verified Thunderbolt cable.For resolution support please check DisplayPort 2.1 specs.bandwidth limited by DisplayPort 2.1 with up to 77.4 Gbit/s.VGA resolution support depends on processors' or graphic cards' resolution.
フォームファクタE-ATX:305×277
イーサネット対応1 × Intel 2.5Gb Ethernet/1 × Marvell AQtion 10Gb Ethernet /ASUS LANGuard
対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、Internet Security (1-year full version)、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (1 year full version)、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、LCD Display、ASUS AI Advisor、ASUS Driver Hub、Turbo Vcore、ASUS GlidEX、Thunderbolt Share、USB Wattage Watcher、WinRAR (40 Days Free Trial)、Adobe Creative Cloud (Free Trial)、UEFI BIOS、AI Overclocking Guide、NPU Boost、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
1台
¥169,800
税込¥186,780
33日以内出荷
関連キーワード