「メモリ ddr5 8gb」の検索結果

特価
本日11月2日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025251121
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
12件中 1~12件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ASUS(エイスース)ASUS PRO WS WRX90E-SAGE SE
RoHS
超高速接続: 7 つのPCIe 5.0 x16スロット、デュアル10Gb LANポート、4つのM.2スロット、2つの背面USB4 40Gbps Type-C およびSlimSAS NVMeサポート。CPUおよびメモリのオーバークロック:最大2TB ECC R-DIMM DDR5 メモリモジュール (1DPC) をサポートします。堅牢な電源および熱設計:CPU用の2つの8ピン電源コネクタを備えた32+3+3+3電源ステージ、大規模なVRM冷却、アクティブファンを備えたチップセットとM.2ヒートシンク、およびM.2 サーマルパッド。PCIe Q-release Slim:PCIeラッチを押すのではなく、グラフィックスカードを直接引き上げて取り外します。サーバーグレードのIPMIリモート管理とオンボードBMC:オンボードAST2600 BMCコントローラーにリンクする専用LANポートを備えたハードウェアおよびソフトウェアレベル、さらにリアルタイムの監視と管理のためのASUS Control Center Expressソフトウェア。信頼できる安定性:最新テクノロジーとの広範な互換性、広範な QVLリストが検証され、24時間 365日の動作がテストされています
仕様●ASUS Special Features:ASUS 5X PROTECTION III、- DIGI+ VRM (- Digital power design with SPS)、- ESD Guards、- LANGuard、- Overvoltage protection、- SafeSlot、- Stainless-steel back I/O、ASUS Q-Design、- M.2 Q-Latch、- Q-Release Slim (with PCIe SafeSlot)、- Q-Code、- Q-Connector、- Q-DIMM、- Q-LED (CPU [red]、 DRAM [yellow]、 VGA [white]、 Boot Device [yellow green])、- Q-Slot、ASUS Thermal Solution、- M.2 heatsink backplate and onboard thermal pads、- M.2 heatsink、- Steel backplate、- VRM heatsink design with active fans、ASUS EZ DIY、- BIOS FlashBack button、- BIOS FlashBack LED、- Clear CMOS button、- ProCool II、- Pre-mounted I/O shield、- SafeSlot、- SafeDIMM、Bespoke Motherboard Design & Business Focused Features、- 24/7 Reliability、- Overcurrent Protection、BMC Related、1 x BMC switch、1 x BMC LAN fixed IP switch、1 x IPMI switch、1 x Message LED header、1 x microSD card socket、2 x LAN LED headers、1 x Location LED header、1 x Location button header、1 x PSU_SMB header、1 x SMART_PSU switch、1 x VGA switch、1 x VGA header (Dedicated Management for AST2600)、1 x VPP_I2C header●BIOS機能:256 Mb Flash ROM、 UEFI AMI BIOS(text-based)●Internal I/O Connectors:Fan and Cooling related 1 x 4-pin CPU Fan header 1 x 4-pin CPU OPT Fan header 1 x W_PUMP+ header 5 x 4-pin Chassis Fan headers 2 x 4-pin VRM Fan header (with VRM FAN onboard) 1 x 4-pin M.2 Fan header (with M.2 FAN onboard) Power related 1 x 24-pin Main Power connectors 2 x 8-pin +12V Power connectors 2 x 8-pin PCIe to CPU power connectors 2 x 8-pin PCIe Power connector Storage related 4 x M.2 slots (Key M) 4 x SATA 6Gb/s ports 2 x SlimSAS port USB 1 x USB 20Gbps connector supports USB Type-C 1 x USB 5Gbps header supports 2 additional USB 5Gbps ports 2 x USB 2.0 headers support additional 4 USB 2.0 ports Miscellaneous 1 x Chassis intrusion header 1 x COM port header 1 x FlexKey button 1 x Front panel audio header (F_AUDIO) 1 x LN2 mode jumper 1 x M.2 slot (Key E) 7 x ProbeIt measurement points 1 x ReTry button 1 x RSVD switch 1 x Slow mode switch 1 x Safe boot button 1 x SPI TPM header (14-1 pin) 1 x Start button 1 x 10-1 pin system panel header 1 x Thermal sensor header●Software Features:ASUS Exclusive Software Armoury Crate - Fan Xpert 4 ASUS CPU-Z Adobe Creative Cloud (Free Trial) Norton 360 for Deluxe (60 Days Free Trial) WinRAR (40 Days Free Trial) UEFI BIOS ASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUSTeK. EzFlash Utility FlexKey IT Management software supported - ASUS Control Center Express(ACCE)●USB機能:Rear USB (Total 9 ports) 2 x USB 40Gbps (USB4) with ASMedia ASM4242 controller ports (2 x USB Type-C) 6 x USB 10Gbps ports (6 x Type-A) 1 x USB 2.0 ports (2 x Type-A ) Front USB (Total 7 ports) 1 x USB 20Gbpsconnector (supports USB Type-C) 1 x USB 5Gbps header supports 2 additional USB 5G ports 2 x USB 2.0 headers support additional 4 USB 2.0 ports●フォームファクター:EEB Form Factor 12 inch x 13 inch (30.5 cm x 33 cm)●メインメモリー:8 x DIMM slots、 DDR5、 ECC Registered Memory、8 Channel Memory Architecture、Supported memory types、 data rate (speed)、 and number of DRAM modules vary depending on the CPU and memory configuration、 for more information please refer to CPU/Memory Support list under the Support tab of product information site or visit https://www.asus.com/support/.●対応CPU:AMD Socket sTR5 for Ryzen Threadripper PRO 7000 WX-Series Refer to www.asus.com for CPU support list.●拡張スロット:AMD Ryzen Threadripper PRO 7000 WX-Series Processors、6 x PCIe 5.0 x16 slots、1 x PCIe 5.0 x16 slot (x8 mode)、PCIe分割(バイフケーション)に関するテーブルについては、 サポートサイト をご参照ください。デバイスの互換性を確保するため、サポートされている周辺機器の一覧については、メーカーサイト をご参照ください。●搭載チップセット:AMD WRX90 Chipset●管理機能:WOL by PME、 PXE (UEFI mode)●背面インターフェース:2 x USB 40Gbps (USB4) with ASMedia ASM4242 controller ports (2 x USB Type-C) 6 x USB 10Gbps ports (6 x Type-A) 1 x USB 2.0 port (2 x Type-A) 1 x VGA port 2 x mini DisplayPort IN 1 x Intel dual 10Gb Ethernet ports 1 x Realtek 1Gb Ethernet port 2 x Audio jacks 1 x BIOS FlashBack button 1 x Clear CMOS button 付属品Cables 2 x PCIe 8-pin to CPU power cables 1 x 24-pin power cable (Y cable) 2 x Mini DisplayPort cables 4 x SATA 6Gb/s cables 1 x Thermistor cable pack Miscellaneous 1 x Q-connector 1 x M.2 Q-Latch package 1 x AMI license sticker 4 x M.2 rubber packages 1 x Screw package for M.2 Key E Documentation 1 x ACC Express Activation Key Card 1 x Quick start guide 対応OSWindows 11、Windows 10 64-bit オーディオ機能Realtek ALC1220P Surround Sound High Definition Audio CODEC、- Impedance sense for front and rear headphone outputs、- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、- Supports: Jack-detection、 Multi-streaming、 Front Panel Jack-retasking、- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、- Supports up to 32-Bit/192 kHz playback、Audio Features、- Premium audio capacitors、- Dedicated audio PCB layers、- Unique de-pop circuit、A chassis with an HD audio module in the front panel is required to support 5.1 Surround Sound audio output.、 This motherboard will only support up to 5.1 Surround Sound due to the number of audio ports available on the motherboard. RoHS指令(10物質対応)対応 ストレージTotal supports 4 x M.2 slots、 2 x SlimSAS ports and 4 x SATA 6Gb/s ports、AMD Ryzen Threadripper PRO 7000 WX-Series Processors、M.2_1 slot (Key M)、 type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)、M.2_2 slot (Key M)、 type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)、M.2_3 slot (Key M)、 type 2242/2260/2280 (supports PCIe 5.0 x4 mode)、M.2_4 slot (Key M)、 type 2242/2260/2280 (supports PCIe 5.0 x4 mode)、AMD WRX90 Chipset、2 x SlimSAS slots support PCIe 4.0 x4 mode NVMe device、4 x SATA 6Gb/s ports、、 AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1/5/10.
1台
219,800 税込241,780
5日以内出荷

・キットとボードは、ファンレス設計で防塵の堅牢なケースに格納され、パフォーマンス、コネクティビティ、信頼性の完璧な組み合わせを提供。・一部のキットでは、0°~50℃の外部動作温度に対応。・ほとんどのPCが対応できない環境にも耐えうる設計。・必要な場所で計算を実行できる多彩なマウントオプション。・24時間365日の連続稼働に対応。
付属品ACアダプター、保証書、クイックスタートガイド、VESAマウント、Wi-Fiアンテナ 寸法(mm)174×108×35.8H (外部ヒートシンク)[高さ:+3.4ゴム足] 対応OSWindows 11 Pro/Windows 11 Home/Ubuntu 20.4 LTS/RedHat Enterprise メモリー1 × SO-DIMM、DDR5 4800 MT/sメモリ 8GB~16GB、オプションの「インバンド」ECCサポート(一部モデルのみ) 保証期間3年間※メモリ/ストレージを組み込んだ場合は保証期間が変わります。 識別記号Country Cord:no cord OSOS無し RoHS指令(10物質対応)対応 電源アダプタ90W電源アダプター Wi-Fiインテル Wi-Fi 6E AX210(外部アンテナ) I/OポートBack I/O Ports:2 × USB 3.2 Gen1 タイプA(リアパネル)、2 × USB 2.0 タイプA (リアパネル)、2 × USB 2.0ヘッダー(内部)、HDMI 2.1 TMDSポート×2(CECサポート内蔵、2×4K@60Hzディスプレイまたは2×1080@60Hz (2 × HDMI 2.1 TMDS)、2 × RJ45 LANポート、1 × DC入力 / Front(Side) I/O Ports:1 × ケンジントンロック ストレージ64GB eMMC ハンダ付け/1x M.2 2280スロット PCIe x2 NVMe SSD/1x M.2 3042スロット (SATA SSD/PCI x1/USB3.2 Gen2) 認証マークASUS NUCロゴなし LAN10/100/1000/2500 Mbps、デュアル2.5Gイーサネット
1台
55,980 税込61,578
4日以内出荷
バリエーション一覧へ (2種類の商品があります)

パフォーマンス 他社のミニPCを凌駕する優れたパフォーマンス。デザイン 人目を引く5 x 4インチのアルマイト製シャーシを採用。AI対応: インテル Core Ultra 9プロセッサーの優れた性能を活用し、ジェネレーティブAIワークロードをローカルで実行可能。Wi-Fiセンシング: Wi-Fiセンシング機能を活用し、消費電力を抑えながら即時可用性を実現。ワイヤレス接続: 認定Bluetoothのシームレスな接続性を実現。カスタマイズ可能: トールレスシャーシアクセスの設計により、アップグレードをより簡単、安全、迅速に行えます。
仕様●ASUS Logo:ロゴなし●Back I/O Ports:2 x Thunderbolt 4 Type-C ポート1 x USB 3.2 Gen 2 Type-A1 x 2.0 Type-A2 x HDMI 2.1(TMDS)ポート1 x RJ45 LANポート1 x DC入力1 x ケンジントンロック●Country Cord:No Cord●Form Factor:Kit(L6)●Front(Side) I/O Ports:1 x USB 3.2 Gen2x2 タイプC (20Gbps)2 x USB 3.2 Gen2 タイプA●GPU:インテル Arc GPU●Gift Box Dimension (Unit: mm):172×150×121●Product Description:ASUS NUC 14 Pro+ キット●Unit Dimension (Unit: mm):144×112×41 付属品ACアダプター、保証書、クイックスタートガイド、VESAマウント、キーボード+マウス(オプション) 質量(kg)PCのみ:0.8 電源150W電源アダプター メモリー2 x SO-DIMMDDR5 5600 8GB~96GBまでサポート48GB x2までサポート 使用CPUインテル Core Ultra 9 185H プロセッサー OSWindows 11 RoHS指令(10物質対応)対応 Wi-Fiインテル Wi-Fi 6E AX211、2x2、Bluetooth 5.3(BTバージョンはOSのサポート状況により異なります) ストレージ1 x M.2 2280 PCIe Gen4x4 NVMe SSDスロット対応1x M.2 2242 PCIe x4 NVMe SSDスロット対応 オーディオインテル GPUポートを介したディスプレイオーディオ LAN2.5Gイーサネット、10/100/1000/2500 Mbps
1台
149,800 税込164,780
4日以内出荷

パフォーマンス:比較可能なミニPCの中でクラス最高のパフォーマンスを提供。AI対応: インテル Core Ultraプロセッサの3つのAIエンジンの能力を活用し、高いスループット、低電力消費、高速レスポンスを実現。Wi-Fiセンシング:Wi-Fiセンシング機能を活用し、電力消費を抑えながら即時の可用性を提供。ワイヤレス接続:認定Bluetoothドングルフリーのエクスペリエンス向けシームレスなコネクティビティを提供。カスタマイズ可能:ツールレスのシャーシアクセス設計により、アップグレードが容易、安全、迅速に
付属品ACアダプター、チラシ、保証書、VESAマウント 質量(kg)PCのみ:0.504、(Unit: gift box + accessory + device)1.38 電源120W電源アダプター OSWindows 11 RoHS指令(10物質対応)対応 Wi-Fiインテル Wi-Fi 6E AX211、2x2、Bluetooth 5.3(BTバージョンはOSのサポートにより異なります) ストレージ1 x M.2 2280 PCIe Gen4x4 NVMe SSDスロット対応1x M.2 2242 PCIe x4 NVMe SSDスロット対応 オーディオインテル GPUポートを介したディスプレイオーディオ LAN2.5Gイーサネット、10/100/1000/2500 Mbps
1台
88,980 税込97,878
5日以内出荷から78日以内出荷
バリエーション一覧へ (2種類の商品があります)

ASUS(エイスース)ASUS PRO WS W680-ACE IPMI
RoHS
IPMI拡張カードが付属:IPMIアーキテクチャに機能を提供するBMCチップ専用のイーサネットコントローラを搭載 電源ソリューションを強化:DrMOS、ProCoolコネクタ、合金チョーク、高耐久性コンデンサによる安定した電力供給 次世代の接続性:デュアルPCIe 5.0 SafeSlot、デュアルPCIe 3.0スロット、3 x M.2 PCIe 4.0、SlimSAS、デュアル インテル2.5Gb イーサネット、フロントパネルにUSB 3.2 Gen2x2 Type-C搭載、Thunderbolt 4ヘッダー対応、TPMヘッダー、LPTヘッダー 包括的な冷却性能:大型VRMヒートシンク、M.2ヒートシンク、ハイブリッドファンヘッダー、Fan Xpert 4 高度なセキュリティ管理:ASUS Control Center ExpressによるUSBポート管理、ソフトウェアのブラックリスト機能、Regeditによるオン/オフ制御 確かな安定性:24時間365日の動作確認テスト、幅広い互換性検証、SafeSlotおよびSafeDIMM搭載による耐久性の向上
仕様【ソフトウェア機能】Intel(R) vPro support、ASUS Exclusive Software、Armoury Crate、- Fan Xpert 4- Power Saving、ASUS CPU-Z、Norton 360 Deluxe (60 Days Free Trial)、WinRAR、IT Management software supported、- ASUS Control Center Express(ACCE)、UEFI BIOS、ASUS EZ DIY、- ASUS CrashFree BIOS 3- ASUS EZ Flash 3、FlexKey、【ASUS Special Features】ASUS 5X PROTECTION III:- DIGI+ VRM (- Digital power design with DrMOS)- ESD Guards - LANGuard- Overvoltage Protection- Safeslot- Stainless-Steel Back I/O、ASUS Q-Design:- Q-Code- M.2 Q-Latch- Q-Connector- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-Slot、ASUS Thermal Solution:- M.2 heatsink- VRM heatsink design、ASUS EZ DIY:- CPU Socket lever protector- SafeDIMM- SafeSlot- BIOS FlashBack(TM) button- BIOS FlashBack(TM) LED、Bespoke Motherboard Design & Business Focused Features:- 24/7 Reliability、【BIOS機能】256 Mb Flash ROM、UEFI AMI BIOS、【管理機能】WOL by PME、PXE 付属品Cables:2 x SATA 6Gb/s cables、Miscellaneous:1 x Q-connector、1 x M.2 Rubber Packages、2 x Screw package for M.2 SSD、1 x Screw package for M.2 Key E、1 x I/O Shield、IPMI Expansion Card and related accessories:1 x IPMI expansion card、1 x BMC cable、1 x Power On/Off cable、1 x Reset cable、1 x USB 2.0 cable、1 x IPMI Expansion Card user guide、Documentation:1 x User guide、1 x ACC Express Activation Key Card インターフェース【背面】2 x USB 3.2 Gen 2 ports (1 x Type-A, 1 x Type-C)、4 x USB 3.2 Gen 1 ports (4 x Type-A)、2 x USB 2.0 ports (2 x Type-A)、1 x DisplayPort、1 x HDMI port、1 x VGA port、2 x Intel 2.5Gb Ethernet ports、5 x Audio jacks、1 x BIOS FlashbackTM button、【基板上】Fan and Cooling related:1 x 4-pin CPU Fan header、1 x 4-pin CPU OPT Fan header、1 x 4-pin W_PUMP+ header、3 x 4-pin Chassis Fan headers、Power related:1 x 24-pin Main Power connector、1 x 8-pin +12V Power connectors、1 x 4-pin +12V Power connector、1 x 6-pin PCIe Power connector、Storage related:3 x M.2 slots (Key M) 、4 x SATA 6Gb/s ports、1 x slimSAS port、USB:1 x USB 3.2 Gen 2 connector (supports USB Type-C )、 1 x USB 3.2 Gen 1 header supports 2 additional USB 3.2 Gen 1 ports、2 x USB 2.0 headers support 4 additional USB 2.0 ports、Miscellaneous:1 x LPT header、1 x T-sensor、1 x Clear CMOS header、1 x COM Port header、1 x BMC Header、1 x Front Panel Audio header (AAFP)、1 x Start button、1 x Flexkey button、1 x SPI TPM header (14-1pin)、1 x 20-3 pin System Panel header with Chassis intrude function、1 x M.2 slot (Key E)、1 x LPT_P80 Switch、1 x Thunderbolt header メモリー4×DIMM、Max. 128GB、DDR5 7000(OC)/6800(OC)/6600(OC)/6400(OC)/6200(OC)/6000(OC)/5800(OC)/5600/5400/5200/5000/4800、Un-buffered Memory、デュアルチャネルメモリアーキテクチャ、インテルエクストリーム・メモリー・プロファイル(XMP)対応、OptiMem II OSWindows 11、Windows 10 64-bit チップセットIntel W680 Chipset オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC:Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback"、Audio Features:Audio Shielding、Premium audio capacitors、Dedicated audio PCB layers、Unique de-pop circuit RoHS指令(10物質対応)対応 Wi-FiM.2スロットのみ(Key E、CNVi & PCIe) ※Wi-Fiモジュールは別売りです。 ストレージTotal supports 3 x M.2 slots and 8 x SATA 6Gb/s portsIntel 13th & 12th Gen Processors- M.2_1 slot (Key M), type 2242/2260/2280(supports PCIe 4.0 x4 mode)Intel W680 Chipset- M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4)- M.2_3 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 4.0 x4)- 4 x SATA 6Gb/s ports- 1 x slimSAS (PCIe gen4 x4 or 4x SATAIII) Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10. 内蔵グラフィックス1 x DisplayPort、1 x HDMI port、1 x VGA port 拡張スロット数Intel 13th & 12th Gen Processors:2 x PCIe 5.0 x16 slot(support x 16 or x8 / x8 mode)、Intel W680 Chipset:2 x PCIe 3.0 x16 slots (supports x4 mode)、1 x PCIe 3.0 x1 slot フォームファクタATX Form Factor、30.5cm×24.4cm(12 inch×9.6 inch) 対象CPU形式Intel Socket LGA1700 for 13th Gen Intel Core Processors & 12th Gen Intel Core USBRear USB (Total 8 ports):2 x USB 3.2 Gen 2 ports (1 x Type-A, 1 x Type-C)、4 x USB 3.2 Gen 1 ports (4 x Type-A)、2 x USB 2.0 ports (2 x Type-A)、Front USB (Total 7 ports):1 x USB 3.2 Gen 2x2 connector (supports USB Type-C)、1 x USB 3.2 Gen 1 header supports additional 2 USB 3.2 Gen 1 ports、2 x USB 2.0 headers support additional 4 USB 2.0 ports LAN2 x Intel 2.5Gb Ethernet、ASUS LANGuard
1台
67,980 税込74,778
5日以内出荷

パフォーマンス 他社のミニPCを凌駕する優れたパフォーマンス。デザイン 人目を引く5 x 4インチのアルマイト製シャーシを採用。Wi-Fiセンシング: Wi-Fiセンシング機能を活用し、消費電力を抑えながら即時可用性を実現。ワイヤレス接続: 認定Bluetoothのシームレスな接続性を実現。カスタマイズ可能: トールレスシャーシアクセスの設計により、アップグレードをより簡単、安全、迅速に行えます。
仕様●ASUS Logo:ロゴなし●Back I/O Ports:2 x Thunderbolt 4 Type-C ポート1 x USB 3.2 Gen 2 Type-A1 x 2.0 Type-A2 x HDMI 2.1(TMDS)ポート1 x RJ45 LANポート1 x DC入力1 x ケンジントンロック●Country Cord:No Cord●Form Factor:Kit(L6)●Front(Side) I/O Ports:1 x USB 3.2 Gen2x2 タイプC (20Gbps)2 x USB 3.2 Gen2 タイプA●GPU:インテル Arc GPU●Gift Box Dimension (Unit: mm):172×150×121●Product Description:ASUS NUC 14 Pro+ キット●Unit Dimension (Unit: mm):144×112×41 付属品ACアダプター、保証書、クイックスタートガイド、VESAマウント、キーボード+マウス(オプション) 質量(kg)PCのみ:0.8 電源120W電源アダプター メモリー2 x SO-DIMMDDR5 5600 8GB~96GBまでサポート48GB x2までサポート OSWindows 11 RoHS指令(10物質対応)対応 Wi-Fiインテル Wi-Fi 6E AX211、2x2、Bluetooth 5.3(BTバージョンはOSのサポート状況により異なります) ストレージ1 x M.2 2280 PCIe Gen4x4 NVMe SSDスロット対応1x M.2 2242 PCIe x4 NVMe SSDスロット対応 オーディオインテル GPUポートを介したディスプレイオーディオ LAN2.5Gイーサネット、10/100/1000/2500 Mbps
1台
98,980 税込108,878
6日以内出荷
バリエーション一覧へ (2種類の商品があります)

・Intel LGA 4677ソケット: インテル Xeon W-3400 & W-2400 プロセッサーに対応。・CPUとメモリのオーバークロックを実現: 最大2TBのECC R-DIMM DDR5メモリ(1DPC)をサポートします。・超高速接続:PCIe 5.0 x16スロット×7、Dual Intel X710-AT2 10G LAN、M.2×3、USB 3.2 Genx2 Type-C、SlimSAS×2。・サーバーグレードのIPMIリモート管理: AST2600 BMCコントローラへの専用LANポートリンクとリアルタイム監視・管理ソフトウェアASUS Control Center Expressを備えたハードウェアおよびソフトウェアレベル。・堅牢な電源および熱設計:14+1+1電源ステージ、8ピンと6ピンのPCIe電源コネクタ、Massive VRM、チップセット、M.2ヒートシンク、M.2バックプレート。・信頼できる安定性:確かなQVLリストと24時間365日稼働のテスト、広範な互換性を検証された最新技術との高い互換性
OSWindows 11, Windows 10 64-bit オーディオ機能Realtek S1220A 7.1サラウンド高品位オーディオCODEC搭載。- フロントとリアのヘッドホン出力にインピーダンスセンスを搭載。- ヘッドホンやスピーカーの音質を向上させるオーディオアンプを内蔵。- サポートします: ジャック検知、マルチストリーミング、フロントパネルジャックリタスキング- 高音質120dB SNRステレオ再生出力、113dB SNR録音入力(ライン入力)- 最大32ビット/192kHzの再生に対応。オーディオ機能- パワー・プリ・レギュレーターにより、電源入力ノイズを低減し、安定した性能を発揮します。- リアオプティカルS/PDIF出力端子- プレミアムオーディオコンデンサー- オーディオ専用PCBレイヤー- 独自のデポップ回路を搭載 HDAの帯域制限により、32ビット/192kHzの7.1chサラウンド音声には対応していません。サラウンド・サウンド・オーディオには対応していません。 RoHS指令(10物質対応)対応 USBタイプリアUSB(計8ポート)1 x USB 3.2 Gen 2×2ポート(1 x USB Type-C)5 x USB 3.2 Gen 2ポート(4 x Type-A + 1 x USB Type-C)。USB 2.0ポート×2 (Type-A×2)。フロントUSB(計7ポート)USB 3.2 Gen 2コネクタ×1(USB Type-C 対応)1 x USB 3.2 Gen 1ヘッダーに対応 2 x USB 3.2 Gen 1ポートを追加搭載2 x USB 2.0ヘッダーは、4つの追加USB 2.0ポートをサポートします。 ストレージ合計でM.2スロット×3、SlimSASスロット×2、SATA 6Gb/sポート×8をサポート。インテル Xeon W-3400シリーズ・プロセッサーM.2_1スロット(キーM)、タイプ2242/2260/2280/22110(PCIe 5.0×4モード対応)。M.2_2スロット(キーM)、タイプ2242/2260/2280/22110(PCIe 5.0×4モード対応)。インテル W790 チップセット搭載M.2_3スロット(キーM)、タイプ2242/2260/2280/22110(PCIe 4.0×4モード対応)SlimSAS_1ポートは、PCIe 4.0×4モードのNVMeデバイスをサポートします。SlimSAS_2ポートは、PCIe 4.0×4モードのNVMeデバイスをサポートします。SATA 6Gb/sポート×8基 Intel Virtual RAID on CPU (Intel VROC) および Intel Volume Management Device (Intel VMD) をサポートします。 Intel VROC TechnologyはPCIe RAID 0/1/5/10、SATA RAID 0/1/5/10に対応しています。VROC_HW_Keyは別途ご購入ください。 インテル Xeon W-2400 シリーズ・プロセッサーを搭載すると、M.2_1 および M.2_2 スロットは使用できなくなります。 内蔵グラフィックスAST2600のVGAポート×1個
1台
199,800 税込219,780
22日以内出荷

ASUS(エイスース)ASUS(ATX) TUF GAMING B650-PLUS WIFI
RoHS
ASUS TUF GAMING B650-PLUS WIFIは、最新のAMD Ryzen 7000シリーズプロセッサーのすべての必須要素を取り入れ、ゲームに対応した機能と実績のある耐久性を兼ね備えています。このマザーボードは、軍用グレードのコンポーネント、アップグレードされた電源ソリューション、包括的な冷却システムで設計されており、マラソンゲームのための強固で安定した性能で期待以上のものです。また、TUF GAMINGマザーボードは、厳しい耐久性テストを実施しており、他のマザーボードが故障するような状況でも対応できるよう配慮されています。外観は、オフブラックと幾何学的なデザインで構成され、TUF GAMINGシリーズの特徴である信頼性と安定性を表現しています。包括的な制御は、ASUS TUF GAMINGシリーズの土台となるものです。TUF GAMING B650マザーボードには、システムのあらゆる側面を調整するための柔軟なツールが搭載されており、使い方に合わせてパフォーマンスを微調整して、生産性を最大化できます。最新のAMDプロセッサーのために改良された電力供給と包括的な冷却機能を備え、高速メモリおよび高速ストレージをサポートするTUF GAMING B650マザーボードは、次世代の高コア数のバトルリグに最適です。TUF GAMINGシリーズでは、すべてのユーザが簡単にPCをセットアップできるよう工夫されています。TUF GAMING Allianceエコシステムは互換性に優れ、Armory CrateではFan Xpert4、ハードウェア情報、双方向AIノイズキャンセリング、RGBオプション、および周辺機器設定が可能です。 このプラットフォームには、夢のリグを構築し最適化するための直感的なツールを備えています。TUF GAMING B650マザーボードは、よりスムーズなオンラインゲームプレイのための超高速ネットワーク、FPSゲームのための位置情報付きのピュアな音質、そしてゲーム環境をパーソナライズするための付属アクセサリと同期するオンボードRGBライティングなど、多くの機能を備えた高性能ゲームパッケージを提供します。
対応OSウィンドウズ 11、ウィンドウズ 10 64ビット 機能ASUS TUFプロテクション:DIGI+ VRM (- DrMOSによるデジタルパワーデザイン)、強化されたDRAM過電流保護、ESDガード、トゥフ・ラングアール、過電圧保護、セーフスロットコア+、ステンレススチールバックI/O、ASUS Qデザイン:M.2 Qラッチ、Qディム、Q-LED (CPU [赤]、DRAM [黄色]、VGA [白]、ブートデバイス [黄緑])、Qスロット、ASUSサーマルソリューション:M.2ヒートシンク、VRMヒートシンク設計、ASUS EZ DIY:BIOSフラッシュバックボタン、BIOSフラッシュバック LED、プロクール、プリマウントされたI/Oシールド、セーフディム、オーラシンク:オーラRGBヘッダー(複数可)、アドレス指定可能な第 2 世代ヘッダー、BIOS:256 Mb Flash ROM, UEFI AMI BIOS インターフェース背面:1×USB 3.2 Gen 2×2 ポート (1×USB Type-C)、3×USB 3.2 Gen 2 ポート (2×タイプ A + 1×USB タイプ C)、4×USB 2.0 ポート (4×タイプ A)、1×ディスプレイポート、1×HDMIポート、1×Wi-Fiモジュール1×リアルテック2.5ギガバイトイーサネットポート、5×オーディオジャック、1×BIOSフラッシュバックボタン、基板上:ファンと冷却関連 1×4ピンCPUファンヘッダー、1×4 ピン CPU OPT ファン ヘッダー、1×4ピンAIOポンプヘッダー、4×4ピンシャーシファンヘッダー、電力関連 1×24ピン主電源コネクタ、1×8ピン+12V電源コネクタ、1×4ピン+12V電源コネクタ、ストレージ関連 3×M.2 スロット (キー M)、4×SATA 6 Gb/秒ポート、ティッカー 1×USB 3.2 Gen 1コネクタ(サポート)USBタイプC)、1×USB 3.2 Gen 1ヘッダーは、2つの追加のUSB 3.2 Gen 1ポートをサポート、2×USB 2.0 ヘッダーは 4 つの追加 USB 2.0 ポートをサポート、雑 3×アドレス指定可能な Gen 2 ヘッダー、1×オーラRGBヘッダー、1×クリアCMOSヘッダー、1×COMポートヘッダー、1×フロントパネルオーディオヘッダー(AAFP)、20-3ピンシステムパネルヘッダー(シャーシ侵入機能付き)、1×サンダーボルト(USB4)ヘッダー メモリー4×DIMM、最大128ギガバイト、DDR5、6400+(OC)/ 6200(OC)/ 6000(OC)/ 5800(OC)/ 5600(OC)/ 5400(OC)/ 5200 / 5000/ 4800 ECCおよび非ECC、非バッファメモリ、デュアルチャネルメモリアーキテクチャ、オーバークロック(EXPO)のためのAMD EXTendedプロファイルをサポート、オプティメムII、非ECC、バッファなしDDR5メモリは、オンダイECC機能をサポート、ATXフォームファクタ:12インチ×9.6インチ (30.5cm×24.4cm) 使用CPUAMDソケットAM5 AMDRyzen 7000シリーズ用デスクトッププロセッサ チップセットAMD B650 オーディオ機能Realtek 7.1 サラウンド サウンド ハイデフィニション オーディオ コーデック、サポート:ジャック検出、マルチストリーミング、フロントパネルジャックリタスク、最大24ビット/ 192 kHzの再生をサポート、オーディオシールド、パワープリレギュレータは、電力入力ノイズを低減し、一貫した性能を保証します、プレミアムオーディオコンデンサ、専用オーディオPCBレイヤー、オーディオカバー、ユニークなデポップサーキット、HDA 帯域幅の制限により、7.1 サラウンドサウンドオーディオでは 32 ビット/192 kHz はサポートされていません。7.1 サラウンドサウンドオーディオ出力をサポートするには、フロントパネルに HD オーディオモジュールを備えたシャーシが必要です。 RoHS指令(10物質対応)対応 Wi-Fi無線インターネット回線 6、2×2 Wi-Fi 6 (802.11 a/b/g/n/ac/ax)、2.4/5GHzの周波数帯域をサポート、v5.2 Bluetooth ストレージ合計で3×M.2スロットと4×SATA 6 Gb/秒ポートをサポート、AMD Ryzen 7000シリーズ・デスクトップ・プロセッサー:M.2_1スロット (キー M)、タイプ 2242/2260/2280(PCIe 5.0×4モードをサポート)、M.2_2スロット (キー M)、タイプ 2242/2260/2280/22110 (PCIe 4.0×4モードをサポート)、AMD B650チップセット:M.2_3スロット (キー M)、タイプ 2242/2260/2280 (PCIe 4.0×4 モードをサポート) 4×SATA 6 Gb/秒ポート、AMD RAIDXpert2テクノロジーは、PCIe RAID 0/1/10とSATA RAID 0/1/10の両方をサポートしています。M.2_3はPCIEX16_2と帯域幅を共有します。PCIEX16_2が入力されると、M.2_3は停止されます。 内蔵グラフィックス1×ディスプレイポート、1×HDMIポート、DisplayPort 1.4 で指定されている最大8K@60Hzをサポートします。HDMI 2.1 で指定されている4K@60Hzをサポートします。VGA解像度のサポートは、プロセッサまたはグラフィックカードの解像度によって異なります。 拡張スロット数AMD Ryzen 7000シリーズ・デスクトップ・プロセッサー:1×PCIe 4.0 / 3.0×16スロット(秒)、AMD B650チップセット:1×PCIe 4.0 / 3.0×16スロット(×4モードをサポート)、2×PCIe 4.0/3.0×1スロット 対応ソフトウェアASUS専用ソフトウェア アーモリークレート:オーラクリエーター、オーラシンク、ファンXpert 4、省電力、双方向AIノイズキャンセレーション、AI スイート 3:ターボV EVO、デジ+VRM、PCクリーナー、タフゲームCPU-Z、DTSオーディオ処理、マイアサス、ノートン アンチウイルス ソフトウェア (無料試用版)、ウィンラー、UEFI BIOS、ASUS EZ DIY:ASUSクラッシュフリーBIOS 3、ASUSのEZフラッシュ3、ASUSユーフィビオスEZモード USBリア USB (合計 8 ポート):1×USB 3.2 Gen 2×2 ポート (1×USB Type-C)、3×USB 3.2 Gen 2 ポート (2×タイプ A + 1×USB タイプ C)、4×USB 2.0 ポート (4×タイプ A)、フロント USB (合計 7 ポート):1×USB 3.2Gen 1コネクタ(USBタイプCをサポート)、1×USB 3.2 Gen 1ヘッダーは、追加の2つのUSB 3.2 Gen 1ポートをサポート、2×USB 2.0 ヘッダーは、追加の 4 つの USB 2.0 ポートをサポート
1台
37,980 税込41,778
23日以内出荷

パフォーマンス:比較可能なミニPCの中でクラス最高のパフォーマンスを提供。AI対応: インテル Core Ultraプロセッサの3つのAIエンジンの能力を活用し、高いスループット、低電力消費、高速レスポンスを実現。Wi-Fiセンシング:Wi-Fiセンシング機能を活用し、電力消費を抑えながら即時の可用性を提供。ワイヤレス接続:認定Bluetoothドングルフリーのエクスペリエンス向けシームレスなコネクティビティを提供。カスタマイズ可能:ツールレスのシャーシアクセス設計により、アップグレードが容易、安全、迅速に
仕様●ASUS Logo:ロゴ無し●Back I/O Ports:2 x Thunderbolt 4 Type-C ポート1 x USB 3.2 Gen 2 Type-A1 x 2.0 Type-A2 x HDMI 2.1(TMDS)ポート1 x RJ45 LANポート1 x DC入力●Country Cord:No Cord●Form Factor:Slim Kit(L6)●Front(Side) I/O Ports:1 x USB 3.2 Gen2x2 タイプC (20Gbps)2 x USB 3.2 Gen2 タイプA1 x ケンジントンロック●GPU:Intel Graphics●Gift Box Dimension (Unit: mm):192×170×104●Product Description:ASUS NUC 14 Pro Kit●Unit Dimension (Unit: mm):117×112×36.8 付属品ACアダプター、チラシ、保証書、VESAマウント 質量(kg)PCのみ:0.504、(Unit: gift box + accessory + device)1.38 電源90W電源アダプター メモリー2 x SO-DIMM, DDR5-5600MHz メモリ, 最大48GB2L10 8GB2または16GB2を搭載可能 使用CPUインテル Core 3 100U プロセッサー OSWindows 11 RoHS指令(10物質対応)対応 Wi-Fiインテル Wi-Fi 6E AX211、2x2、Bluetooth 5.3(BTバージョンはOSのサポートにより異なります) ストレージ1 x M.2 2280 PCIe Gen4x4 NVMe SSDスロット対応1x M.2 2242 PCIe x4 NVMe SSDスロット対応 オーディオインテル GPUポートを介したディスプレイオーディオ LAN2.5Gイーサネット、10/100/1000/2500 Mbps
1台
68,980 税込75,878
23日以内出荷

パフォーマンス:比較可能なミニPCの中でクラス最高のパフォーマンスを提供。AI対応: インテル Core Ultraプロセッサの3つのAIエンジンの能力を活用し、高いスループット、低電力消費、高速レスポンスを実現。Wi-Fiセンシング:Wi-Fiセンシング機能を活用し、電力消費を抑えながら即時の可用性を提供。ワイヤレス接続:認定Bluetoothドングルフリーのエクスペリエンス向けシームレスなコネクティビティを提供。カスタマイズ可能:ツールレスのシャーシアクセス設計により、アップグレードが容易、安全、迅速に
付属品ACアダプター、チラシ、保証書、VESAマウント 質量(kg)PCのみ:0.61、(Unit: gift box + accessory + device)1.51 電源120W電源アダプター OSWindows 11 RoHS指令(10物質対応)対応 Wi-Fiインテル Wi-Fi 6E AX211、2x2、Bluetooth 5.3(BTバージョンはOSのサポート状況により異なります) ストレージ1 x M.2 2280 PCIe Gen4x4 NVMe SSDスロット対応1x M.2 2242 PCIe x4 NVMe SSDスロットサポート1x SATA 2.5inスロット(SSD/HDDサポート) オーディオインテル GPUポートを介したディスプレイオーディオ LAN2.5Gイーサネット、10/100/1000/2500 Mbps
1台
89,980 税込98,978
72日以内出荷から78日以内出荷
バリエーション一覧へ (2種類の商品があります)

パフォーマンス:比較可能なミニPCの中でクラス最高のパフォーマンスを提供。AI対応: インテル Core Ultraプロセッサの3つのAIエンジンの能力を活用し、高いスループット、低電力消費、高速レスポンスを実現。Wi-Fiセンシング:Wi-Fiセンシング機能を活用し、電力消費を抑えながら即時の可用性を提供。ワイヤレス接続:認定Bluetoothドングルフリーのエクスペリエンス向けシームレスなコネクティビティを提供。カスタマイズ可能:ツールレスのシャーシアクセス設計により、アップグレードが容易、安全、迅速に
仕様●ASUS Logo:ロゴ無し●Back I/O Ports:2 x Thunderbolt 4 Type-C ポート1 x USB 3.2 Gen 2 Type-A1 x 2.0 Type-A2 x HDMI 2.1(TMDS)ポート1 x RJ45 LANポート1 x DC入力●Country Cord:No Cord●Form Factor:Tall Kit(L6)●Front(Side) I/O Ports:1 x USB 3.2 Gen2x2 タイプC (20Gbps)2 x USB 3.2 Gen2 タイプA1 x ケンジントンロック●GPU:Integratedインテルグラフィックス●Gift Box Dimension (Unit: mm):192×170×121●Product Description:ASUS NUC 14 Pro Kit●Unit Dimension (Unit: mm):117×112×54 付属品ACアダプター、チラシ、保証書、VESAマウント 質量(kg)PCのみ:0.61、(Unit: gift box + accessory + device)1.51 電源90W電源アダプター メモリー2 x SO-DIMM, DDR5-5600MHz メモリ, 最大48GB2L10 8GB2または16GB2を搭載可能 使用CPUインテル Core i3 100U プロセッサー OSWindows 11 RoHS指令(10物質対応)対応 Wi-Fiインテル Wi-Fi 6E AX211、2x2、Bluetooth 5.3(BTバージョンはOSのサポート状況により異なります) ストレージ1 x M.2 2280 PCIe Gen4x4 NVMe SSDスロットサポート1x M.2 2242 PCIe x4 NVMe SSDスロットサポートSSD/HDD サポート用 SATA 2.5in スロット x 1 オーディオインテル GPUポートを介したディスプレイオーディオ LAN2.5Gイーサネット、10/100/1000/2500 Mbps
1台
68,980 税込75,878
78日以内出荷

・ あらゆる期待を上回る最高レベルの Intel Core Ultra 7パフォーマンスを実現します。・ NVIDIA GeForce RTX 4060 ディスクリート グラフィックスは、ビジネスの生産性をはるかに超える高速性を実現します。・ 4つ4K画面出力生産性を損なうことなく、カレンダー、会議、クラウド ファイル、電子メールを効率的に制御および管理します。・ スタンドはさまざまな配置オプションで汎用性が高く、ケーブルの抜き差しが簡単になります。・ Intel Core Ultra プロセッサーの 3 つの AI エンジン (GPU、NPU、CPU) の優れた機能を活用して、高いスループット、低消費電力、迅速な反応を実現します。
付属品Warranty Card/Stand kit/Logo Mask 寸法(mm)270×180×50 質量(kg)(PC only)2.9 メモリー2 × DDR5 SO-DIMM, 16Gb (8Gbx2)/Max. Up to 32GB × 2 使用CPUIntel CoreUltra 7 Processor 155H OSWindows 11 Home RoHS指令(10物質対応)対応 電源アダプタ330W Power Adapter Wi-FiIntel Killer Wi-Fi 6E (Gig+) 2×2 + Bluetooth 5.3 Wireless Card I/OポートBack I/O Ports:1 × Thunderbolt4/ USB4 Type C port (Supports DP2.1 and 5V/9V/12V fast charging profiles)、2 × USB 3.2 Gen2 Type-A、2 × USB 2.0 Type-A、1 × HDMI port、2 × DP1.4a port、1×2.5G RJ45 LAN、1 × DC-in、1 × Kensington Lock slot / Front(Side) I/O Ports:1 × SD Express ver8.0 Card Reader (UHS-I support)、2 × USB 3.2 Gen2 Type-A、1 × Audio Jack (Line out/Mic in/Headphone out/Headset) ストレージ1 × M.2 2280 PCIe Gen4×4 512Gb NVMe/2 × M.2 2280 PCIe Gen4×4 slots 内蔵グラフィックスGPU:Integrated - IntelArc Graphics、Discrete - NVIDIA GeForce RTX 4060 LAN2.5G Ethernet, 10/100/1000/2500 Mbps
1台
289,800 税込318,780
108日以内出荷

関連カテゴリ