・堅牢な電源ソリューション: ProCool II 電源コネクタ、14(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、8層PCB。・最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット3つ、Fan Xpert 4。・豊富な接続性: 1 × M.2 Gen5、1× USB 20Gbps Type-Cリア、1× USB 10Gbps Type-Cフロントパネル、PCIe 5.0 x16 SafeSlot、USB 4.0ヘッダー。・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release、Q-Antenna, Q-LED、New M.2 Q-ラッチ 、BIOS FlashBack、一体式IO、Q-Dashboard
外寸(mm)353×273×68
機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION 3、DIGI+ VRM、LANGuard、Overvoltage Protection、SafeSlot Core+、Stainless-Steel Back I/O、ASUS Q-Design、Q-Antenna、Q-Dashboard、Q-DIMM、Q-Slot、Q-LED Core、ASUS Thermal Solution、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Pre-mounted I/O shield、Aura Sync、Addressable Gen 2 headers
OSWindows 11
オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC、Impedance sense for front and rear headphone outputs、Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、Supports up to 32-Bit/192 kHz playback、Audio Features 、Audio Shielding、Premium audio capacitors、Dedicated audio PCB layers、Audio cover、Unique de-pop circuit
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 10 ports):1 × USB 20Gbps port(1 × USB Type-C)、3 × USB 10Gbps ports(3 × Type-A)、4 × USB 5Gbps ports(4 × Type-A)、2 × USB 2.0 ports(2 × Type-A)、Front USB(Total 7 ports)、1 × USB 10Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3A
Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rate
ストレージTotal Supports 3 × M.2 slots and 4 × SATA 6Gb/s ports、AMD Ryzen 9000 & 7000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 4.0 ×4 mode)、AMD Ryzen 8000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 4.0 ×4/×2 mode)、AMD B850 Chipset、M.2_3 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Specifications vary by CPUtypes、 The PCIE×16(G4) shares bandwidth with M.2_3. The PCIE×16(G4) will be disabled when M.2_3 runs、AMD RAID×pert2 Technology、Ryzen 9000 series processors: RAID 0/1/5/10、Ryzen 8000 series processors: RAID 0/1、Ryzen 7000 series processors: RAID 0/1/1
内蔵グラフィックス1 × DisplayPort1 × HDMI port Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports ma×. 8K@30Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.
フォームファクタATX:305×244
イーサネット対応1 × Realtek 2.5Gb Ethernet/TUF LANGuard
対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4、Power Saving、ASUS DriverHub、ASUS GlidEX、TurboV Core 、TUF GAMING CPU-Z、DTS Audio Processing、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial) 、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
1台
¥42,980
税込¥47,278
4日以内出荷
・堅牢な電源ソリューション: ProCool II 電源コネクタ、14(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、8層PCB。・最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット3つ、Fan Xpert 4。・豊富な接続性: 1 × M.2 Gen5、1× USB 20Gbps Type-Cリア、1× USB 10Gbps Type-Cフロントパネル、PCIe 5.0 x16 SafeSlot、USB 4.0ヘッダー。・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 6E。・DIY フレンドリー: PCIe Slot Q-Release、Q-Antenna, Q-LED、New M.2 Q-ラッチ 、BIOS FlashBack、一体式IO、Q-Dashboard
外寸(mm)275×275×67.5
機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS TUF PROTECTION、DIGI+ VRM (Digital power design with DrMOS)、ESD Guards、TUF LANGuard、Overvoltage protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、PCIe Slot Q-Release、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、ProCool、Pre-mounted I/O shield、SafeDIMM、Aura Sync、Addressable Gen 2 headers
OSWindows 11/Windows 10 64bit
オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC、Impedance sense for front and rear headphone outputs、Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、Supports up to 32-Bit/192 kHz playback、Audio Features 、Audio Shielding、Premium audio capacitors、Dedicated audio PCB layers、Audio cover、Unique de-pop circuit
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.3
USBタイプRear USB(Total 12 ports):1 × USB 20Gbps port(1 × USB Type-C)、3 × USB 10Gbps ports(3 × Type-A)、4 × USB 5Gbps ports(4 × Type-A)、4 × USB 2.0 ports(4 × Type-A)、Front USB(Total 6 ports)、1 × USB 10Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 3 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3A
Wi-FiWi-Fi 6E、2×2 Wi-Fi 6E (802.11ax)、Supports 2.4/5/6GHz frequency band
ストレージTotal supports 3 × M.2 slots and 4 × SATA 6Gb/s ports、AMD Ryzen 9000 & 7000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、AMD Ryzen 8000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4/×2 mode)、AMD B850 Chipset、M.2_3 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Specifications vary by CPUtypes、AMD RAID×pert2 Technology、Ryzen 9000 Series Processors: RAID 0/1/5/10、Ryzen 8000 Series Processors: RAID 0/1、Ryzen 7000 Series Processors: RAID 0/1/1
内蔵グラフィックス1 × DisplayPort1 × HDMI port Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports ma×. 8K@30Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.
フォームファクタmATX:244×244
イーサネット対応1 × Realtek 2.5Gb Ethernet/TUF LANGuard
対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4、Power Saving、ASUS DriverHub、ASUS GlidEX、TurboV Core 、TUF GAMING CPU-Z、DTS Audio Processing、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial) 、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
1台
¥38,980
税込¥42,878
17日以内出荷
・独自のAIテクノロジー: AI Overclocking、AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、16(90A)+1(90A)+2(90A)+2(80A)Dr.Mos 電源ソリューション、8層PCB、優れたチョークとコンデンサ、Digi+ VRM Control。・豊富な接続性: 2 x Thunderbolt 5 Type-C、1 x Thunderbolt 4 Type-C、1 x DP IN port for Thunderbolt 5、USB 20Gbps Type-C フロントパネル コネクタ、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Dual Ethernet 2.5G & 10G、WiFi 7 (802.11be)。・DIY フレンドリー: PCIe Slot Q-Release Slim、M.2 Q-Release、M.2 Q-Slide、New M.2 Q-Latch、Q-Antenna、Q-DIMM、Q-LED、SafeDIMM。・ProArt Creator Hub: Color Management、WorkSmart。・ASUS Control Center Express: 強化されたデータ保護のためのリアルタイム IT 監視および管理ソフトウェア
OSWindows 11 (22H2 & later)
オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC- Impedance sense for front and rear headphone outputs- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)- Supports up to 32-Bit/192 kHz playbackAudio Features- Gold-plated audio jacks- Premium audio capacitors- Dedicated audio PCB layers Due to limitations in HDA bandwidth, 32-Bit/192 kHz is not supported for 7.1 Surround Sound audio. A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.
USBタイプRear USB (Total 10 ports)2 x Thunderbolt 5 ports (2 x USB Type-C)1 x Thunderbolt 4 port (1 x USB Type-C)6 x USB 10Gbps ports (6 x Type-A )1 x USB 2.0 port (1 x Type-A )Front USB (Total 5 ports)1 x USB 20Gbps (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports1 x USB 2.0 header supports 2 additional USB 2.0 portsUSB Type-C power delivery output: max. 5V/3A
Wi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupport Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.
ストレージTotal supports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors (Series 2) M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)M.2_4 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 modes)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10, M.2 slot from CPU only supports RAID 0/1/5. M.2_5 slot shares bandwidth with PCIe 4.0 x16 slot. When M.2_5 slot is operating, PCIe 4.0 x16 slot will be disabled.
内蔵グラフィックス1 x HDMI port2 x Intel Thunderbolt 5 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs1 x Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports 4K@60Hz as specified in HDMI 2.1 Supports up to 2 x 8K@60HZ (DSC mode) + 1 x 4K@60HZ monitors with DP in. Supports up to 1 x 8K@60HZ (DSC mode) + 1 x 4K@60HZ monitors without DP in. For resolution support please check DisplayPort 2.1 specs. ThunderboltTM 5 bandwidth is limited by DisplayPort 2.1 with up to 77.4 Gbit/s. We recommend chain-connecting the monitors using verified Thunderbolt cables. In ThunderboltTM 4 mode, supports up to 8K@60Hz x1 with DSC, maximum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. In DP alt mode, supports up to UHBR20. While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.
イーサネット対応1 x Marvell AQtion 10Gb Ethernet1 x Intel 2.5Gb EthernetASUS LANGuard
対応ソフトウェアASUS Exclusive SoftwareArmoury Crate- Aura Creator- Aura Sync- Fan Xpert 4- Power SavingASUS Driver HubASUS GlideXASUS CPU-ZCreatonFirstProArt Creator HubTurboV CoreThunderbolt ShareUSB Wattage WatcherAdobe Creative Cloud (Free Trial)Norton 360 Deluxe (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideASUS EZ DIY- ASUS CrashFree BIOS 3- ASUS EZ Flash- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyNPU Boost
1台
¥86,980
税込¥95,678
22日以内出荷
・ASUS AIインテリジェンス: AI Overclocking、AI Cooling II、AI Networking II、AI Advisor、AEMP III。・ROG Strix オーバークロック テクノロジー: Dynamic OC Switcher、Core Flex、非同期クロック、PBO 拡張。・堅牢な電源ソリューション: ProCool II 電源コネクタ、110A 定格の 10+1+2+1 電源ソリューション。・最適化された熱設計: 統合型 I/O カバーと高伝導性サーマル M.2 & Chipsetヒートシンク、拡大したVRMヒートシンク。・最新の M.2 サポート: オンボード PCIe 5.0 M.2 スロット 1 つと PCIe 4.0 M.2 スロット 1 つ、すべてに強力な冷却ソリューションが付属。・最先端のコネクティビティ: ROG STRIX HIVE II、ROG FPS Card、2 x Thunderbolt 4 Type-C、1 x USB 20Gbps Type-C フロントパネル コネクタ、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: intel 2.5 Gbイーサネット、WiFi 7 (802.11be)。・DIY フレンドリーなデザイン: M.2 Q-Release Duo、PCIE SLOT Q-RELEASE SLIM、Q-Antenna、BIOS FLASHBACK、プリマウント I/O シールド。・没入型オーディオ: ESS SABRE 9260Q DAC と Dolby Atmos を搭載した ROG Strix Hive II 外部オーディオ ソリューション
その他WOL by PME, PXE
機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Release Duo- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-DIMM- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsink- VRM heatsink design- Fan bracketASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- CPU Socket lever protector- ProCool II- Pre-mounted I/O shield- SafeSlot- SafeDIMM- BackplateAura Sync- Addressable Gen 2 headersROG STRIX HIVE II1 x USB Type-C connects to motherboard2 x USB 10Gbps ports ( 1 x USB Type-C+ 1 x Type-A)1 x Headphone jack with mic in1 x FlexKey button 1 x Power button 1 x Volume control knob with mute buttonQ-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])
OSWindows 11 (22H2 later)
オーディオ機能ROG High Definition Audio CODEC ALC4050- Supports: Jack-detection- High quality 121 dB SNR stereo playback output and 94 dB SNR recording input- Supports up to 32-Bit/384 kHz playbackAudio Features - ROG Hyper-Grounding Technology- ESS SABRE9260Q DAC- Premium audio capacitors All audio functions on ROG STRIX Z890-I GAMING WIFI are supported through the ROG STRIX HIVE II.
RoHS指令(10物質対応)対応
USBタイプRear USB (Total 9 ports)2 x Thunderbolt 4 (2 x USB Type-C)1 x USB 20Gbps port (1 x USB Type-C)3 x USB 10Gbps ports (3 x Type-A)1 x USB 5Gbps port (1 x Type-A)2 x USB 2.0 ports (2 x Type-A)Front USB (Total 3 ports)1 x USB 20Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps portsROG STRIX HIVE II (Total 2 ports)2 x USB 10Gbps ports ( 1 x USB Type-C+ 1 x Type-A)ROG FPS Card (Total 3 ports)2 x USB 2.0 header(s) additional 3 USB 2.0 portsUSB Type-C power delivery output: max. 5V/3A
Wi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be) Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Bluetooth v5.4Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.
ストレージTotal Supports 2 x M.2 slots and 2 x SATA 6Gb/s portsIntel Core Ultra Processors(series 2)M.2_1 slot (Key M), type 2230/2242/2260/2280 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2230/2242/2260/2280 (supports PCIe 5.0 x4 mode)2 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10, M.2 slot from CPU only supports RAID 0/1/5. M.2_2 slot shares bandwidth with PCIEX16(G5). When M.2_2 slot is occupied with SSD device, PCIEX16(G5) will run x8 only. Install ROG FPS Card to support 2 x SATA 6Gb/s ports.
内蔵グラフィックス1 x HDMI port2 x Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz x1 with DSC, maximum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.
イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard
対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- Fan Xpert 4 (with AI Cooling II)- GameFirst- HWiNFO- Power SavingASUS AI AdvisorASUS Driver HubASUS GlideXThunderbolt ShareAdobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3 - ASUS UEFI BIOS EZ Mode- ASUS MyHotkey
1台
¥81,980
税込¥90,178
4日以内出荷
PCIe 5.0とWiFi 6Eによる圧倒的なスピード、オンボードヒートシンクによる強力な冷却、最新のRyzenプロセッサのために設計された高度な電源設計により、ROG Strix B650E-Fは競合製品を寄せ付けない性能を備えています。
オーディオ機能ROGシュプリームFX 7.1サラウンドサウンド高品位オーディオコーデックALC4080 -フロントおよびリアヘッドフォン出力のインピーダンス検出 - サポート:ジャック検出、マルチストリーミング、フロントパネルジャックリタスク - 高品質の120 dB SNRステレオ再生出力と113 dB SNR録音入力 - 最大32ビット/ 384 kHzの再生をサポートオーディオ機能- シュプリームFXシールド技術- サビテックSV3H712アンプ- 背面オプティカルS/PDIF出力ポート- プレミアムオーディオコンデンサ- オーディオカバー
RoHS指令(10物質対応)対応
USBタイプリア USB (合計 12 ポート)1 x USB 3.2 Gen 2×2 ポート (1 x USB Type-C)3 x USB 3.2 Gen 2 ポート (2 x タイプ A + 1 x USB タイプ C)4 x USB 3.2 Gen 1 ポート (4 x タイプ A)4 x USB 2.0 ポート (4 x タイプ A)フロント USB (合計 7 ポート)1×USB 3.2 Gen 2コネクタ(USBタイプCをサポート)1 x USB 3.2 Gen 1ヘッダーは、追加の2つのUSB 3.2 Gen 1ポートをサポートします2 x USB 2.0 ヘッダーは、追加の 4 つの USB 2.0 ポートをサポートします。
Wi-FiWi-Fi 6E2x2 Wi-Fi 6E (802.11 a/b/g/n/ac/ax)2.4 / 5GHzの周波数帯域をサポートv5.2 BluetoothWi-Fi 6E 6GHzの規制は国によって異なる場合があります。機能はWindows 11以降で利用可能になります。
ストレージ合計で3 x M.2スロットと4 x SATA 6 Gb/秒ポートをサポートAMD Ryzen 7000シリーズ・デスクトップ・プロセッサーM.2_1スロット (キー M)、タイプ 2242/2260/2280 (PCIe 5.0×4 モードをサポート)M.2_2スロット (キー M)、タイプ 2242/2260/2280/22110 (PCIe 4.0×4 モードをサポート)AMD B650チップセットM.2_3スロット (キー M)、タイプ 2242/2260/2280/22110 (PCIe 4.0×4 モードをサポート)SATA 6 Gb/秒ポート×4AMD RAID Xpertテクノロジーは、NVMe RAID 0/1/10とSATA RAID 0/1/10の両方をサポートしています。 M.2_3スロットは PCIe 4.0×16 スロットと帯域幅を共有します (x4 モードをサポート) M.2_3スロットが PCIe モードで動作している場合、M.2_3は無効になります。
内蔵グラフィックス1×ディスプレイポート1×HDMIポート DisplayPort 1.4 で指定されている最大8K@60Hzをサポートします。HDMI 2.1で指定されている4K@60Hzをサポートします。
1台
¥38,980
税込¥42,878
4日以内出荷
・堅牢な電源および熱設計:CPU 用の 2 つの 8 ピン電源コネクタを備えた 36 個の電源ステージ、大規模な VRM 冷却、チップセットと M.2 ヒートシンク、および M.2 サーマル パッド。・次世代の接続性:3 つの PCIe 5.0 x16 スロット、10 Gb および 2.5 Gb LAN ポート、3 つの M.2 スロット、前面および背面の USB 20Gbps Type-C、および SlimSAS NVMe のサポート。・超高速接続:インテル WiFi 6E、2.5 Gb Ethernet。・サーバーグレードのIPMIリモート管理:ASUS IPMI拡張カードのハードウェアおよびソフトウェアのサポートに加え、リアルタイムの監視と管理のためのASUS Control Center Expressソフトウェア。・信頼できる安定性:最新テクノロジーとの広範な互換性、広範な QVL リストが検証され、24 時間 365 日の動作がテストされています
その他1 x Marvell AQtion 10Gbイーサネット1 x Intel I226-LM 2.5Gbイーサネット
OSWindows 11Windows 10 64-bit
オーディオ機能Realtek ALC1220Pサラウンド・サウンド高品位オーディオCODEC搭載- フロントとリアのヘッドフォン出力にインピーダンスセンスを搭載- ヘッドフォンおよびスピーカー用の最高品質のサウンドを強化する内蔵オーディオアンプ- サポート ジャック検出、マルチストリーミング、フロントパネル・ジャック・リタスク- 高品質120 dB SNRステレオ再生出力および113 dB SNR録音入力(ライン入力)- 最大32-Bit/192 kHzの再生に対応
RoHS指令(10物質対応)対応
USBタイプ背面USB(合計9ポート)1 x USB 20Gbpsポート (1 x USB Type-C)6 x USB 10Gbpsポート(6 x Type-A)2 x USB 2.0ポート(2 x Type-A)フロントUSB(合計7ポート)1 x USB 20Gbpsコネクタ (USB Type-C 最大27W PD/QC4+対応)1 x USB 5Gbpsヘッダ、2つのUSB 5Gポートを追加サポート2 x USB 2.0ヘッダーは4個のUSB 2.0ポートを追加サポート
Wi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be).2.4/5/6GHz周波数帯をサポート。Wi-Fi 7 160MHz帯域幅、最大2.8Gbpsの転送レートをサポート。Bluetooth v5.4対応 Windows 11以降に対応。 Wi-Fi 7 MLO(Multi-link Operation)の全機能サポートは、Windows 11 2024 Platform (Windows 11 24H2)以降で準備が整います。 Wi-Fi 6GHzの周波数帯域と帯域幅の規制は、国によって異なる場合があります。 Bluetoothのバージョンは異なる場合がありますので、最新の仕様はWi-Fiモジュールメーカーのウェブサイトをご確認ください。
ストレージ合計3 x M.2スロット、4 x SATA 6Gb/秒ポートをサポート AMD Ryzen Threadripper PRO 7000 WXシリーズおよびRyzen Threadripper 7000シリーズプロセッサーM.2_1スロット(キーM)、タイプ2242/2260/2280(PCIe 5.0 x4モード対応)M.2_2スロット(キーM)、タイプ2242/2260/2280(PCIe 5.0 x4モード対応)AMD TRX50チップセットM.2_3スロット(キーM)、タイプ2280(PCIe 4.0 x4モード対応)4 x SATA 6Gb/秒ポート1 x SlimSASスロット、PCIe 4.0 x4モードNVMeデバイス対応 AMD RAIDXpert2テクノロジーはPCIe RAID 0/1/5/10とSATA RAID 0/1/5/10の両方をサポートします。
1台
¥159,800
税込¥175,780
5日以内出荷
ROG Strix B650-A Gaming WiFiは、強力なパフォーマンスと優れた放熱性を備えた、斬新なパッケージです。最新のAMD Ryzen 7000シリーズプロセッサに対応した堅牢な電源供給と、ブラックPCBに映える厚手のメタルヒートシンクによる冷却を実現しています。また、PCIe 5.0 M.2スロット、高速DDR5メモリ、最新のWiFi 6Eネットワークなど、近未来的な機能を搭載しています。
機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、エクストリームエンジンデジ+- 5KブラックメタリックコンデンサASUS Qデザイン- M.2 Qラッチ- PCIe スロット Q リリース- Q-LED- Qディム- QスロットASUSサーマルソリューション- M.2ヒートシンク- VRMヒートシンク設計ASUS EZ DIY- BIOSフラッシュバックボタン- BIOSフラッシュバック LED- プロクール- プリマウントされたI / Oシールド- セーフスロット- セーフディムオーラシンク- オーラRGBヘッダー- アドレス指定可能なGen 2ヘッダー
オーディオ機能ROGシュプリームFX 7.1サラウンドサウンド高品位オーディオコーデックALC4080 -フロントおよびリアヘッドフォン出力のインピーダンス検出 - サポート:ジャック検出、マルチストリーミング、フロントパネルジャックリタスク - 高品質の120 dB SNRステレオ再生出力と113 dB SNR録音入力 - 最大32ビット/ 384 kHzの再生をサポートオーディオ機能- シュプリームFXシールド技術- サビテックSV3H712アンプ- 背面オプティカルS/PDIF出力ポート- プレミアムオーディオコンデンサ- オーディオカバー
RoHS指令(10物質対応)対応
USBタイプリア USB (合計 9 ポート)1 x USB 3.2 Gen 2×2 ポート (1 x USB Type-C)4 x USB 3.2 Gen 2 ポート (3 x タイプ A + 1 x USB タイプ C)4 x USB 2.0 ポート (4 x タイプ A)フロント USB (合計 7 ポート)1×USB 3.2 Gen 2コネクタ(USBタイプCをサポート)1 x USB 3.2 Gen 1ヘッダーは、追加の2つのUSB 3.2 Gen 1ポートをサポートします2 x USB 2.0 ヘッダーは、追加の 4 つの USB 2.0 ポートをサポートします。
Wi-FiWi-Fi 6E2x2 Wi-Fi 6E (802.11 a/b/g/n/ac/ax)2.4 / 5GHzの周波数帯域をサポートv5.2 Bluetooth Wi-Fi 6E 6GHzの規制は国によって異なる場合があり、機能はWindows 11 以降で準備完了。
ストレージ合計で3 x M.2スロットと4 x SATA 6 Gb/秒ポートをサポートAMD Ryzen 7000シリーズ・デスクトップ・プロセッサーM.2_1スロット (キー M)、タイプ 2242/2260/2280 (PCIe 5.0×4 モードをサポート)M.2_2スロット (キー M)、タイプ 2242/2260/2280 (PCIe 4.0×4 モードをサポート)AMD B650チップセットM.2_3スロット (キー M)、タイプ 2242/2260/2280/22110 (PCIe 4.0×4 モードをサポート)SATA 6 Gb/秒ポート×4AMD RAID Xpertテクノロジーは、NVMe RAID 0/1/10とSATA RAID 0/1/10の両方をサポートしています。 M.2_3スロットは PCIe 4.0×16 スロットと帯域幅を共有します (x4 モードをサポート) M.2_3スロットが PCIe モードで動作している場合、M.2_3は無効になります。
内蔵グラフィックス1×ディスプレイポート1×HDMIポート DisplayPort 1.4 で指定されている最大8K@60Hzをサポートします。HDMI 2.1で指定されている4K@60Hzをサポートします。
1台
¥36,980
税込¥40,678
4日以内出荷
Strix B650E-I は、その軽量なフレームに惑わされることなく、圧倒的なパフォーマンスを発揮する。VRMを強化し、DDRとPCIe 5の両方を搭載したこの製品は、Ryzen 7000の完璧なパートナーであり、特にステルスSFFビルドで威力を発揮します。
機能BIOS:256 MbFlash ROM, UEFI AMI BIOS、エクストリームエンジンデジ+-5KブラックメタリックコンデンサASUS Qデザイン- M.2 Qラッチ- Qディム- Q-LED (CPU [赤]、DRAM [黄色]、VGA [白]、ブートデバイス [黄緑])- QスロットASUSサーマルソリューション- M.2ヒートシンクバックプレート- M.2ヒートシンク- VRMヒートシンク設計ASUS EZ DIY- BIOSフラッシュバックボタン- BIOSフラッシュバック LED- プロクール- プリマウントされたI / Oシールド- セーフスロット- セーフディムオーラシンク- オーラRGBヘッダー- アドレス指定可能なGen 2ヘッダー
オーディオ機能ROGシュプリームFX 7.1サラウンドサウンド高品位オーディオコーデックALC4080-フロントおよびリアヘッドフォン出力のインピーダンス検出- サポート:ジャック検出、マルチストリーミング、フロントパネルジャックリタスク- 高品質の120 dB SNRステレオ再生出力と113 dB SNR録音入力- 最大32ビット/ 384 kHzの再生をサポートオーディオ機能- オーディオシールド- サビテックSV3H712アンプ - LED照明オーディオジャック- 背面オプティカルS/PDIF出力ポート- プレミアムオーディオコンデンサ
RoHS指令(10物質対応)対応
USBタイプリア USB (合計 8 ポート)1 x USB 3.2 Gen 2×2 ポート (1 x USB Type-C)5 x USB 3.2 Gen 2 ポート (4 x タイプ A + 1 x USB タイプ C)2 x USB 2.0 ポート (2 x タイプ A)フロント USB (合計 5 ポート)1 x USB 3.2 Gen 2コネクタ1 x USB 3.2 Gen 1ヘッダーは、追加の2つのUSB 3.2 Gen 1ポートをサポートします1 x USB 2.0ヘッダーは、追加の2つのUSB 2.0ポートをサポートします
Wi-FiWi-Fi 6E2x2 Wi-Fi 6E (802.11 a/b/g/n/ac/ax)2.4 / 5 / 6GHz周波数帯域をサポート v5.2 Bluetooth WiFi 6E 6GHzの規制は国によって異なる場合があります。 Bluetoothバージョンは異なる場合がありますので、最新の仕様についてはWi-Fiモジュールの製造元のWebサイトを確認してください。
ストレージ合計で2 x M.2スロットと2 x SATA 6 Gb/秒ポートAMD Ryzen 7000シリーズ・デスクトップ・プロセッサーM.2_1スロット (キー M)、タイプ 2242/2260/2280 (PCIe 5.0×4 モードをサポート)M.2_2スロット (キー M)、タイプ 2242/2260/2280 (PCIe 4.0×4 モードをサポート)SATA 6 Gb/秒ポート×2 AMD RAIDXpert2テクノロジーは、PCIe RAID 0/1とSATA RAID 0/1の両方をサポートします。
内蔵グラフィックス1×HDMIポート 1 x USB3.2 Gen2ポートは、USB Type-Cディスプレイ出力をサポートしています グラフィックの仕様は CPU の種類によって異なる場合があります。AMD CPUの仕様をご確認してください。ディスプレイ出力で指定された最大8K@60HzをサポートHDMI 2.1 で指定されている4K@60Hzをサポートします。 VGA 解像度のサポートは、プロセッサまたはグラフィック カードの解像度によって異なります。
1台
¥38,980
税込¥42,878
4日以内出荷
関連キーワード