「cpuファン usb」の検索結果

特価
本日11月9日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025251121
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ASUS(エイスース)ASUS PRO WS WRX90E-SAGE SE
RoHS
超高速接続: 7 つのPCIe 5.0 x16スロット、デュアル10Gb LANポート、4つのM.2スロット、2つの背面USB4 40Gbps Type-C およびSlimSAS NVMeサポート。CPUおよびメモリのオーバークロック:最大2TB ECC R-DIMM DDR5 メモリモジュール (1DPC) をサポートします。堅牢な電源および熱設計:CPU用の2つの8ピン電源コネクタを備えた32+3+3+3電源ステージ、大規模なVRM冷却、アクティブファンを備えたチップセットとM.2ヒートシンク、およびM.2 サーマルパッド。PCIe Q-release Slim:PCIeラッチを押すのではなく、グラフィックスカードを直接引き上げて取り外します。サーバーグレードのIPMIリモート管理とオンボードBMC:オンボードAST2600 BMCコントローラーにリンクする専用LANポートを備えたハードウェアおよびソフトウェアレベル、さらにリアルタイムの監視と管理のためのASUS Control Center Expressソフトウェア。信頼できる安定性:最新テクノロジーとの広範な互換性、広範な QVLリストが検証され、24時間 365日の動作がテストされています
仕様●ASUS Special Features:ASUS 5X PROTECTION III、- DIGI+ VRM (- Digital power design with SPS)、- ESD Guards、- LANGuard、- Overvoltage protection、- SafeSlot、- Stainless-steel back I/O、ASUS Q-Design、- M.2 Q-Latch、- Q-Release Slim (with PCIe SafeSlot)、- Q-Code、- Q-Connector、- Q-DIMM、- Q-LED (CPU [red]、 DRAM [yellow]、 VGA [white]、 Boot Device [yellow green])、- Q-Slot、ASUS Thermal Solution、- M.2 heatsink backplate and onboard thermal pads、- M.2 heatsink、- Steel backplate、- VRM heatsink design with active fans、ASUS EZ DIY、- BIOS FlashBack button、- BIOS FlashBack LED、- Clear CMOS button、- ProCool II、- Pre-mounted I/O shield、- SafeSlot、- SafeDIMM、Bespoke Motherboard Design & Business Focused Features、- 24/7 Reliability、- Overcurrent Protection、BMC Related、1 x BMC switch、1 x BMC LAN fixed IP switch、1 x IPMI switch、1 x Message LED header、1 x microSD card socket、2 x LAN LED headers、1 x Location LED header、1 x Location button header、1 x PSU_SMB header、1 x SMART_PSU switch、1 x VGA switch、1 x VGA header (Dedicated Management for AST2600)、1 x VPP_I2C header●BIOS機能:256 Mb Flash ROM、 UEFI AMI BIOS(text-based)●Internal I/O Connectors:Fan and Cooling related 1 x 4-pin CPU Fan header 1 x 4-pin CPU OPT Fan header 1 x W_PUMP+ header 5 x 4-pin Chassis Fan headers 2 x 4-pin VRM Fan header (with VRM FAN onboard) 1 x 4-pin M.2 Fan header (with M.2 FAN onboard) Power related 1 x 24-pin Main Power connectors 2 x 8-pin +12V Power connectors 2 x 8-pin PCIe to CPU power connectors 2 x 8-pin PCIe Power connector Storage related 4 x M.2 slots (Key M) 4 x SATA 6Gb/s ports 2 x SlimSAS port USB 1 x USB 20Gbps connector supports USB Type-C 1 x USB 5Gbps header supports 2 additional USB 5Gbps ports 2 x USB 2.0 headers support additional 4 USB 2.0 ports Miscellaneous 1 x Chassis intrusion header 1 x COM port header 1 x FlexKey button 1 x Front panel audio header (F_AUDIO) 1 x LN2 mode jumper 1 x M.2 slot (Key E) 7 x ProbeIt measurement points 1 x ReTry button 1 x RSVD switch 1 x Slow mode switch 1 x Safe boot button 1 x SPI TPM header (14-1 pin) 1 x Start button 1 x 10-1 pin system panel header 1 x Thermal sensor header●Software Features:ASUS Exclusive Software Armoury Crate - Fan Xpert 4 ASUS CPU-Z Adobe Creative Cloud (Free Trial) Norton 360 for Deluxe (60 Days Free Trial) WinRAR (40 Days Free Trial) UEFI BIOS ASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUSTeK. EzFlash Utility FlexKey IT Management software supported - ASUS Control Center Express(ACCE)●USB機能:Rear USB (Total 9 ports) 2 x USB 40Gbps (USB4) with ASMedia ASM4242 controller ports (2 x USB Type-C) 6 x USB 10Gbps ports (6 x Type-A) 1 x USB 2.0 ports (2 x Type-A ) Front USB (Total 7 ports) 1 x USB 20Gbpsconnector (supports USB Type-C) 1 x USB 5Gbps header supports 2 additional USB 5G ports 2 x USB 2.0 headers support additional 4 USB 2.0 ports●フォームファクター:EEB Form Factor 12 inch x 13 inch (30.5 cm x 33 cm)●メインメモリー:8 x DIMM slots、 DDR5、 ECC Registered Memory、8 Channel Memory Architecture、Supported memory types、 data rate (speed)、 and number of DRAM modules vary depending on the CPU and memory configuration、 for more information please refer to CPU/Memory Support list under the Support tab of product information site or visit https://www.asus.com/support/.●対応CPU:AMD Socket sTR5 for Ryzen Threadripper PRO 7000 WX-Series Refer to www.asus.com for CPU support list.●拡張スロット:AMD Ryzen Threadripper PRO 7000 WX-Series Processors、6 x PCIe 5.0 x16 slots、1 x PCIe 5.0 x16 slot (x8 mode)、PCIe分割(バイフケーション)に関するテーブルについては、 サポートサイト をご参照ください。デバイスの互換性を確保するため、サポートされている周辺機器の一覧については、メーカーサイト をご参照ください。●搭載チップセット:AMD WRX90 Chipset●管理機能:WOL by PME、 PXE (UEFI mode)●背面インターフェース:2 x USB 40Gbps (USB4) with ASMedia ASM4242 controller ports (2 x USB Type-C) 6 x USB 10Gbps ports (6 x Type-A) 1 x USB 2.0 port (2 x Type-A) 1 x VGA port 2 x mini DisplayPort IN 1 x Intel dual 10Gb Ethernet ports 1 x Realtek 1Gb Ethernet port 2 x Audio jacks 1 x BIOS FlashBack button 1 x Clear CMOS button 付属品Cables 2 x PCIe 8-pin to CPU power cables 1 x 24-pin power cable (Y cable) 2 x Mini DisplayPort cables 4 x SATA 6Gb/s cables 1 x Thermistor cable pack Miscellaneous 1 x Q-connector 1 x M.2 Q-Latch package 1 x AMI license sticker 4 x M.2 rubber packages 1 x Screw package for M.2 Key E Documentation 1 x ACC Express Activation Key Card 1 x Quick start guide 対応OSWindows 11、Windows 10 64-bit オーディオ機能Realtek ALC1220P Surround Sound High Definition Audio CODEC、- Impedance sense for front and rear headphone outputs、- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、- Supports: Jack-detection、 Multi-streaming、 Front Panel Jack-retasking、- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、- Supports up to 32-Bit/192 kHz playback、Audio Features、- Premium audio capacitors、- Dedicated audio PCB layers、- Unique de-pop circuit、A chassis with an HD audio module in the front panel is required to support 5.1 Surround Sound audio output.、 This motherboard will only support up to 5.1 Surround Sound due to the number of audio ports available on the motherboard. RoHS指令(10物質対応)対応 ストレージTotal supports 4 x M.2 slots、 2 x SlimSAS ports and 4 x SATA 6Gb/s ports、AMD Ryzen Threadripper PRO 7000 WX-Series Processors、M.2_1 slot (Key M)、 type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)、M.2_2 slot (Key M)、 type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)、M.2_3 slot (Key M)、 type 2242/2260/2280 (supports PCIe 5.0 x4 mode)、M.2_4 slot (Key M)、 type 2242/2260/2280 (supports PCIe 5.0 x4 mode)、AMD WRX90 Chipset、2 x SlimSAS slots support PCIe 4.0 x4 mode NVMe device、4 x SATA 6Gb/s ports、、 AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1/5/10.
1台
219,800 税込241,780
5日以内出荷

15W CPUを搭載、ノイズやほこりの侵入を最小限に抑えるファンレス設計。EDIDエミュレーションと仮想ディスプレイにより、HDMI経由で4Kトリプルディスプレイに対応。199.7×119.7×33.9mmのスリムでコンパクトなサイズ。デュアルCOM、デュアルLAN(2.5G x1)、最大5つのUSBポートを含む包括的なI/Oポート。M.2 PCIe Gen4x4 SSDを最大2台まで搭載可能。壁掛け、DINレール、VESA、ラックマウントなど、豊富なマウントソリューション。最大50℃の動作周囲温度に対応。さまざまな検証テストを実施し、24時間365日の連続稼働を実現する高い信頼性を確保
付属品VESAマウント、ACアダプター、電源コード、ユーザーマニュアル、製品保証書 寸法(mm)199.7×119.7×33.9 質量(kg)約1 消費電力(W)最大約65 インターフェース側面:1 x Kensington Lock、2 x USB 3.2 Gen1 Type-A、前面:3 x USB 3.2 Gen2 Type-A、2 x COM (RJ50; support RS232, 422, 485 )、1 x Audio Jack、背面:3 x HDMI、1 x (RJ45) 2.5G LAN、1 x (RJ45) 1G LAN、1 x EDID reset 、2 x Antenna Jack、1 x DC-in メモリーメイン:DDR4-3200 MHzメモリ(最大64 GB) 使用CPU(搭載)インテル Celeron プロセッサー 7305 スロット拡張メモリー:SO-DIMMスロット×2 (空きスロット×2) OSなし 動作周波数(GHz)プロセッサー ベース動作周波数1.1 キャッシュメモリー8 MB L3 Cache ネットワークタイプ(機能)Wi-Fi 6 + BT V5.2, 2 2BTの対応バージョンは、OSによって異なります。 RoHS指令(10物質対応)対応 ストレージ2 x M.2 2280 Gen 4x4 (256 GB, 512 GB, 1 TB) 内蔵グラフィックス(機能)Intel Gen 12th Graphics UHD (CPU内蔵) LAN(機能)10/100/1000/2500 Mbps、 2.5G LAN10/100/1000 Mbps、 1G LAN
1台
57,980 税込63,778
6日以内出荷

ASUS(エイスース)ASUS(ATX) TUF GAMING B650-PLUS WIFI
RoHS
ASUS TUF GAMING B650-PLUS WIFIは、最新のAMD Ryzen 7000シリーズプロセッサーのすべての必須要素を取り入れ、ゲームに対応した機能と実績のある耐久性を兼ね備えています。このマザーボードは、軍用グレードのコンポーネント、アップグレードされた電源ソリューション、包括的な冷却システムで設計されており、マラソンゲームのための強固で安定した性能で期待以上のものです。また、TUF GAMINGマザーボードは、厳しい耐久性テストを実施しており、他のマザーボードが故障するような状況でも対応できるよう配慮されています。外観は、オフブラックと幾何学的なデザインで構成され、TUF GAMINGシリーズの特徴である信頼性と安定性を表現しています。包括的な制御は、ASUS TUF GAMINGシリーズの土台となるものです。TUF GAMING B650マザーボードには、システムのあらゆる側面を調整するための柔軟なツールが搭載されており、使い方に合わせてパフォーマンスを微調整して、生産性を最大化できます。最新のAMDプロセッサーのために改良された電力供給と包括的な冷却機能を備え、高速メモリおよび高速ストレージをサポートするTUF GAMING B650マザーボードは、次世代の高コア数のバトルリグに最適です。TUF GAMINGシリーズでは、すべてのユーザが簡単にPCをセットアップできるよう工夫されています。TUF GAMING Allianceエコシステムは互換性に優れ、Armory CrateではFan Xpert4、ハードウェア情報、双方向AIノイズキャンセリング、RGBオプション、および周辺機器設定が可能です。 このプラットフォームには、夢のリグを構築し最適化するための直感的なツールを備えています。TUF GAMING B650マザーボードは、よりスムーズなオンラインゲームプレイのための超高速ネットワーク、FPSゲームのための位置情報付きのピュアな音質、そしてゲーム環境をパーソナライズするための付属アクセサリと同期するオンボードRGBライティングなど、多くの機能を備えた高性能ゲームパッケージを提供します。
対応OSウィンドウズ 11、ウィンドウズ 10 64ビット 機能ASUS TUFプロテクション:DIGI+ VRM (- DrMOSによるデジタルパワーデザイン)、強化されたDRAM過電流保護、ESDガード、トゥフ・ラングアール、過電圧保護、セーフスロットコア+、ステンレススチールバックI/O、ASUS Qデザイン:M.2 Qラッチ、Qディム、Q-LED (CPU [赤]、DRAM [黄色]、VGA [白]、ブートデバイス [黄緑])、Qスロット、ASUSサーマルソリューション:M.2ヒートシンク、VRMヒートシンク設計、ASUS EZ DIY:BIOSフラッシュバックボタン、BIOSフラッシュバック LED、プロクール、プリマウントされたI/Oシールド、セーフディム、オーラシンク:オーラRGBヘッダー(複数可)、アドレス指定可能な第 2 世代ヘッダー、BIOS:256 Mb Flash ROM, UEFI AMI BIOS インターフェース背面:1×USB 3.2 Gen 2×2 ポート (1×USB Type-C)、3×USB 3.2 Gen 2 ポート (2×タイプ A + 1×USB タイプ C)、4×USB 2.0 ポート (4×タイプ A)、1×ディスプレイポート、1×HDMIポート、1×Wi-Fiモジュール1×リアルテック2.5ギガバイトイーサネットポート、5×オーディオジャック、1×BIOSフラッシュバックボタン、基板上:ファンと冷却関連 1×4ピンCPUファンヘッダー、1×4 ピン CPU OPT ファン ヘッダー、1×4ピンAIOポンプヘッダー、4×4ピンシャーシファンヘッダー、電力関連 1×24ピン主電源コネクタ、1×8ピン+12V電源コネクタ、1×4ピン+12V電源コネクタ、ストレージ関連 3×M.2 スロット (キー M)、4×SATA 6 Gb/秒ポート、ティッカー 1×USB 3.2 Gen 1コネクタ(サポート)USBタイプC)、1×USB 3.2 Gen 1ヘッダーは、2つの追加のUSB 3.2 Gen 1ポートをサポート、2×USB 2.0 ヘッダーは 4 つの追加 USB 2.0 ポートをサポート、雑 3×アドレス指定可能な Gen 2 ヘッダー、1×オーラRGBヘッダー、1×クリアCMOSヘッダー、1×COMポートヘッダー、1×フロントパネルオーディオヘッダー(AAFP)、20-3ピンシステムパネルヘッダー(シャーシ侵入機能付き)、1×サンダーボルト(USB4)ヘッダー メモリー4×DIMM、最大128ギガバイト、DDR5、6400+(OC)/ 6200(OC)/ 6000(OC)/ 5800(OC)/ 5600(OC)/ 5400(OC)/ 5200 / 5000/ 4800 ECCおよび非ECC、非バッファメモリ、デュアルチャネルメモリアーキテクチャ、オーバークロック(EXPO)のためのAMD EXTendedプロファイルをサポート、オプティメムII、非ECC、バッファなしDDR5メモリは、オンダイECC機能をサポート、ATXフォームファクタ:12インチ×9.6インチ (30.5cm×24.4cm) 使用CPUAMDソケットAM5 AMDRyzen 7000シリーズ用デスクトッププロセッサ チップセットAMD B650 オーディオ機能Realtek 7.1 サラウンド サウンド ハイデフィニション オーディオ コーデック、サポート:ジャック検出、マルチストリーミング、フロントパネルジャックリタスク、最大24ビット/ 192 kHzの再生をサポート、オーディオシールド、パワープリレギュレータは、電力入力ノイズを低減し、一貫した性能を保証します、プレミアムオーディオコンデンサ、専用オーディオPCBレイヤー、オーディオカバー、ユニークなデポップサーキット、HDA 帯域幅の制限により、7.1 サラウンドサウンドオーディオでは 32 ビット/192 kHz はサポートされていません。7.1 サラウンドサウンドオーディオ出力をサポートするには、フロントパネルに HD オーディオモジュールを備えたシャーシが必要です。 RoHS指令(10物質対応)対応 Wi-Fi無線インターネット回線 6、2×2 Wi-Fi 6 (802.11 a/b/g/n/ac/ax)、2.4/5GHzの周波数帯域をサポート、v5.2 Bluetooth ストレージ合計で3×M.2スロットと4×SATA 6 Gb/秒ポートをサポート、AMD Ryzen 7000シリーズ・デスクトップ・プロセッサー:M.2_1スロット (キー M)、タイプ 2242/2260/2280(PCIe 5.0×4モードをサポート)、M.2_2スロット (キー M)、タイプ 2242/2260/2280/22110 (PCIe 4.0×4モードをサポート)、AMD B650チップセット:M.2_3スロット (キー M)、タイプ 2242/2260/2280 (PCIe 4.0×4 モードをサポート) 4×SATA 6 Gb/秒ポート、AMD RAIDXpert2テクノロジーは、PCIe RAID 0/1/10とSATA RAID 0/1/10の両方をサポートしています。M.2_3はPCIEX16_2と帯域幅を共有します。PCIEX16_2が入力されると、M.2_3は停止されます。 内蔵グラフィックス1×ディスプレイポート、1×HDMIポート、DisplayPort 1.4 で指定されている最大8K@60Hzをサポートします。HDMI 2.1 で指定されている4K@60Hzをサポートします。VGA解像度のサポートは、プロセッサまたはグラフィックカードの解像度によって異なります。 拡張スロット数AMD Ryzen 7000シリーズ・デスクトップ・プロセッサー:1×PCIe 4.0 / 3.0×16スロット(秒)、AMD B650チップセット:1×PCIe 4.0 / 3.0×16スロット(×4モードをサポート)、2×PCIe 4.0/3.0×1スロット 対応ソフトウェアASUS専用ソフトウェア アーモリークレート:オーラクリエーター、オーラシンク、ファンXpert 4、省電力、双方向AIノイズキャンセレーション、AI スイート 3:ターボV EVO、デジ+VRM、PCクリーナー、タフゲームCPU-Z、DTSオーディオ処理、マイアサス、ノートン アンチウイルス ソフトウェア (無料試用版)、ウィンラー、UEFI BIOS、ASUS EZ DIY:ASUSクラッシュフリーBIOS 3、ASUSのEZフラッシュ3、ASUSユーフィビオスEZモード USBリア USB (合計 8 ポート):1×USB 3.2 Gen 2×2 ポート (1×USB Type-C)、3×USB 3.2 Gen 2 ポート (2×タイプ A + 1×USB タイプ C)、4×USB 2.0 ポート (4×タイプ A)、フロント USB (合計 7 ポート):1×USB 3.2Gen 1コネクタ(USBタイプCをサポート)、1×USB 3.2 Gen 1ヘッダーは、追加の2つのUSB 3.2 Gen 1ポートをサポート、2×USB 2.0 ヘッダーは、追加の 4 つの USB 2.0 ポートをサポート
1台
37,980 税込41,778
23日以内出荷

関連カテゴリ