「ddr5-5600 128gb」の検索結果
特価
本日8月2日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250815
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
IPMI拡張カードが付属:IPMIアーキテクチャに機能を提供するBMCチップ専用のイーサネットコントローラを搭載
電源ソリューションを強化:DrMOS、ProCoolコネクタ、合金チョーク、高耐久性コンデンサによる安定した電力供給
次世代の接続性:デュアルPCIe 5.0 SafeSlot、デュアルPCIe 3.0スロット、3 x M.2 PCIe 4.0、SlimSAS、デュアル インテル2.5Gb イーサネット、フロントパネルにUSB 3.2 Gen2x2 Type-C搭載、Thunderbolt 4ヘッダー対応、TPMヘッダー、LPTヘッダー
包括的な冷却性能:大型VRMヒートシンク、M.2ヒートシンク、ハイブリッドファンヘッダー、Fan Xpert 4
高度なセキュリティ管理:ASUS Control Center ExpressによるUSBポート管理、ソフトウェアのブラックリスト機能、Regeditによるオン/オフ制御
確かな安定性:24時間365日の動作確認テスト、幅広い互換性検証、SafeSlotおよびSafeDIMM搭載による耐久性の向上
仕様【ソフトウェア機能】Intel(R) vPro support、ASUS Exclusive Software、Armoury Crate、- Fan Xpert 4- Power Saving、ASUS CPU-Z、Norton 360 Deluxe (60 Days Free Trial)、WinRAR、IT Management software supported、- ASUS Control Center Express(ACCE)、UEFI BIOS、ASUS EZ DIY、- ASUS CrashFree BIOS 3- ASUS EZ Flash 3、FlexKey、【ASUS Special Features】ASUS 5X PROTECTION III:- DIGI+ VRM (- Digital power design with DrMOS)- ESD Guards - LANGuard- Overvoltage Protection- Safeslot- Stainless-Steel Back I/O、ASUS Q-Design:- Q-Code- M.2 Q-Latch- Q-Connector- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-Slot、ASUS Thermal Solution:- M.2 heatsink- VRM heatsink design、ASUS EZ DIY:- CPU Socket lever protector- SafeDIMM- SafeSlot- BIOS FlashBack(TM) button- BIOS FlashBack(TM) LED、Bespoke Motherboard Design & Business Focused Features:- 24/7 Reliability、【BIOS機能】256 Mb Flash ROM、UEFI AMI BIOS、【管理機能】WOL by PME、PXE
付属品Cables:2 x SATA 6Gb/s cables、Miscellaneous:1 x Q-connector、1 x M.2 Rubber Packages、2 x Screw package for M.2 SSD、1 x Screw package for M.2 Key E、1 x I/O Shield、IPMI Expansion Card and related accessories:1 x IPMI expansion card、1 x BMC cable、1 x Power On/Off cable、1 x Reset cable、1 x USB 2.0 cable、1 x IPMI Expansion Card user guide、Documentation:1 x User guide、1 x ACC Express Activation Key Card
インターフェース【背面】2 x USB 3.2 Gen 2 ports (1 x Type-A, 1 x Type-C)、4 x USB 3.2 Gen 1 ports (4 x Type-A)、2 x USB 2.0 ports (2 x Type-A)、1 x DisplayPort、1 x HDMI port、1 x VGA port、2 x Intel 2.5Gb Ethernet ports、5 x Audio jacks、1 x BIOS FlashbackTM button、【基板上】Fan and Cooling related:1 x 4-pin CPU Fan header、1 x 4-pin CPU OPT Fan header、1 x 4-pin W_PUMP+ header、3 x 4-pin Chassis Fan headers、Power related:1 x 24-pin Main Power connector、1 x 8-pin +12V Power connectors、1 x 4-pin +12V Power connector、1 x 6-pin PCIe Power connector、Storage related:3 x M.2 slots (Key M) 、4 x SATA 6Gb/s ports、1 x slimSAS port、USB:1 x USB 3.2 Gen 2 connector (supports USB Type-C )、 1 x USB 3.2 Gen 1 header supports 2 additional USB 3.2 Gen 1 ports、2 x USB 2.0 headers support 4 additional USB 2.0 ports、Miscellaneous:1 x LPT header、1 x T-sensor、1 x Clear CMOS header、1 x COM Port header、1 x BMC Header、1 x Front Panel Audio header (AAFP)、1 x Start button、1 x Flexkey button、1 x SPI TPM header (14-1pin)、1 x 20-3 pin System Panel header with Chassis intrude function、1 x M.2 slot (Key E)、1 x LPT_P80 Switch、1 x Thunderbolt header
メモリー4×DIMM、Max. 128GB、DDR5 7000(OC)/6800(OC)/6600(OC)/6400(OC)/6200(OC)/6000(OC)/5800(OC)/5600/5400/5200/5000/4800、Un-buffered Memory、デュアルチャネルメモリアーキテクチャ、インテルエクストリーム・メモリー・プロファイル(XMP)対応、OptiMem II
OSWindows 11、Windows 10 64-bit
チップセットIntel W680 Chipset
オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC:Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback"、Audio Features:Audio Shielding、Premium audio capacitors、Dedicated audio PCB layers、Unique de-pop circuit
RoHS指令(10物質対応)対応
Wi-FiM.2スロットのみ(Key E、CNVi & PCIe) ※Wi-Fiモジュールは別売りです。
ストレージTotal supports 3 x M.2 slots and 8 x SATA 6Gb/s portsIntel 13th & 12th Gen Processors- M.2_1 slot (Key M), type 2242/2260/2280(supports PCIe 4.0 x4 mode)Intel W680 Chipset- M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4)- M.2_3 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 4.0 x4)- 4 x SATA 6Gb/s ports- 1 x slimSAS (PCIe gen4 x4 or 4x SATAIII) Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10.
内蔵グラフィックス1 x DisplayPort、1 x HDMI port、1 x VGA port
拡張スロット数Intel 13th & 12th Gen Processors:2 x PCIe 5.0 x16 slot(support x 16 or x8 / x8 mode)、Intel W680 Chipset:2 x PCIe 3.0 x16 slots (supports x4 mode)、1 x PCIe 3.0 x1 slot
フォームファクタATX Form Factor、30.5cm×24.4cm(12 inch×9.6 inch)
対象CPU形式Intel Socket LGA1700 for 13th Gen Intel Core Processors & 12th Gen Intel Core
USBRear USB (Total 8 ports):2 x USB 3.2 Gen 2 ports (1 x Type-A, 1 x Type-C)、4 x USB 3.2 Gen 1 ports (4 x Type-A)、2 x USB 2.0 ports (2 x Type-A)、Front USB (Total 7 ports):1 x USB 3.2 Gen 2x2 connector (supports USB Type-C)、1 x USB 3.2 Gen 1 header supports additional 2 USB 3.2 Gen 1 ports、2 x USB 2.0 headers support additional 4 USB 2.0 ports
LAN2 x Intel 2.5Gb Ethernet、ASUS LANGuard
1台
¥67,980
税込¥74,778
33日以内出荷