・堅牢な電源ソリューション:16(80A) + 1(80A) + 2(80A) + 1(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、Digi+ VRM、8層PCB、堅牢な耐久性と安定性のTUFコンポーネント(チョークとコンデンサ)。・包括的な冷却:スマートファンProtect、拡大されたVRMヒートシンク、AI Cooling ll、優れたPCHヒートシンク、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0スロット、PCIe 5.0 M.2スロット、リア1 × THUNDERBOLT 4 TYPE-C PORTS、フロントUSB Type-C (20GB)。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、TUF LANGuard、ESDガード。・DIYフレンドリー:プリマウントされた I/O シールド、PCIe スロット Q-Release Slim 、M.2 Q-Release、M.2 Q-Slide、M.2 Qラッチ、PCIe スロット Q-Release Slim、Q-Antenna、BIOS FlashBack。・ASUS AIインテリジェンス:AI Advisor、AI NETWORKING II、AI OVERCLOCKING、AI COOLING II、AMEP III
その他WOL by PME/P×E
外寸(mm)353×273×68
機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS TUF PROTECTION、DIGI+ VRM (Digital power design with DrMOS)、ESD Guards、TUF LANGuard、Overvoltage protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、SafeDIMM、Aura Sync、Addressable Gen 2 headers
OSWindows 11(22H2 & later)
オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC、Impedance sense for front and rear headphone outputs、Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、Supports up to 32-Bit/192 kHz playback、Audio Features 、Audio Shielding、Rear optical S/PDIF out port、Premium audio capacitors、Dedicated audio PCB layers、Audio cover、Unique de-pop circuit
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 8 ports):1 × Thunderbolt 4 port(1 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、3 × USB 10Gbps ports(3 × Type-A)、3 × USB 5Gbps ports(3 × Type-A)、Front USB(Total 7 ports)、1 × USB 20Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports
Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rate
ストレージTotal Supports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、Intel Z890 Chipset、M.2_3 slot(Key M)、type 2280/22110(supports PCIe 4.0 ×4 mode)、M.2_4 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 & SATA modes)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only support RAID 0/1/5
内蔵グラフィックス1 × DisplayPort1 × HDMI port 1 × Intel Thunderbolt 4 port (USB Type-C) supports DisplayPort and Thunderbolt video outputs 1 × USB 20Gbps port supports USB Type-C display output Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.Supports up to 8K@60Hz ×1 with DSC, ma×imum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. VGA resolution support depends on processors' or graphic cards' resolution.
フォームファクタATX:305×244
イーサネット対応1 × Intel 2.5Gb Ethernet/TUF LANGuard
対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、Power Saving、ASUS DriverHub、ASUS GlidEX、TurboV Core 、TUF GAMING CPU-Z、DTS Audio Processing、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、FlEXKey、NPU Boost
1台
¥48,980
税込¥53,878
22日以内出荷
・堅牢な電源ソリューション:18(110A)+ 2(110A)+ 2(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、マイクロファイン合金チョーク、8層PCB。・ROG Strix オーバークロック テクノロジー: Dynamic OC Switcher、Core Flex、非同期クロック、PBO エンハンスメント。・包括的な冷却:拡大されたVRM ヒートシンクアレイ、M.2 ヒートシンクとバックプレート、AI Cooling ll、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、リア2 × USB4 Type-C Ports 、リア1 x USB Type-C 30W 急速充電、フロント1 x USB 20Gb。・オンラインゲームに最適: WIFI 7、5Gbイーサネット、LANGuard。・DIYフレンドリー:PCIe スロット Q-Release Slim、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-Code、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos。・ASUS AIインテリジェンス:AI NETWORKING II、AI OVERCLOCKING、AI COOLING II
外寸(mm)365×281×87
機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、Extreme Engine Digi+、5K Black metallic capacitors、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、ProCool2、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headers
OSWindows 11 64bit
オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4080、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback、Audio Features 、Audio Shielding、Savitech SV3H712 AMP 、Gold-plated audio jacks、Rear optical S/PDIF out port 、Premium audio capacitors、Audio cover
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 13 ports):2 × USB4(40Gbps)ports (2 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C with up to 30W PD Fast-charge)、10 × USB 10Gbps ports(9 × Type-A + 1 × USB Type-C)、Front USB(Total 11 ports)、1 × USB 20Gbps connector(supports USB Type-C)、2 × USB 5Gbps headers support additional 4 USB 5Gbps ports、3 × USB 2.0 headers support additional 6 USB 2.0 ports、USB Type-C power delivery output: 5V/3A、 USB Type-C power delivery output: 5V/9V max.3A、12V max 2.5A、15V max.2.0A
Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Support Wi-Fi 7 320MHz bandwidth/up to 6.5Gbps transfer rate
ストレージTotal supports 5 × M.2 slots and 4 × SATA 6Gb/s ports、AMD Ryzen 9000 & 8000 & 7000 Series Desktop Processors、M.2_1 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 mode)、AMD ×870E Chipset、M.2_4 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_5 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、AMD RAID×pert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1/5/10. RAID 5 Funciton is only supportted byAMD Ryzen 9000series CPU、 M.2_2 & M.2_3 slots share bandwidth with PCIE×16(G5). When M.2_2 & M.2_3 are occupied with SSD devices、PCIE×16(G5) will run ×8 only
内蔵グラフィックス1 × HDMI port2 × USB4 (40Gbps) ports support USB Type-C display outputs Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports ma×. 4K@60Hz as specified in HDMI 2.1. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4a VGA resolution support depends on processors' or graphic cards' resolution.
フォームファクタATX:305×244
イーサネット対応1 × Realtek 5Gb Ethernet/ASUS LANGuard
対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (60 days free trial) 、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、ASUS Driver Hub、ASUS GlidEX、TurboV Core 、USB Wattage Watcher、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、Dynamic OC Switcher、FlEXKey
1台
¥79,980
税込¥87,978
欠品中
・インテリジェント コントロール: ASUS 独自の AI オーバークロック、AI Cooling II、AI Networking II、AEMP。・ROG Strix オーバークロック テクノロジー: Dynamic OC Switcher、Core Flex、非同期クロック、PBO 拡張。・堅牢な電源ソリューション: ProCool II 電源コネクタ、110A 定格の 10+2+1 電源ソリューション。・最適化された熱設計: 統合型 I/O カバーと高伝導性サーマル パッドを備えた大型ヒートシンク、L 字型バックプレートで接続。・最新の M.2 サポート: オンボード PCIe 5.0 M.2 スロット 1 つと PCIe 4.0 M.2 スロット 1 つ、すべてに強力な冷却ソリューションが付属。・豊富な接続性: 2 × USB4 Type-C ポート、USB 10Gbps Type-C フロントパネル コネクタ、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: ntel 2.5 Gbイーサネット、WiFi 7 (802.11be)。・DIY フレンドリーなデザイン: ROG FPS-II カードと ROG Strix Hive II のバンドル、PCIe スロット Q-Release Slim、M.2 Q-Latch、Q-Antenna、Q-Dashboard、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウント I/O シールド。・没入型オーディオ: ESS SABRE 9260Q DAC と Dolby Atmos を搭載した ROG Strix Hive II 外部オーディオ ソリューション
その他WOL by PME/P×E
外寸(mm)285×220×110
機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS Q-Design、M.2 Q-Latch、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink、Aluminum backplate、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、ProCool 2、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 header(s)、ROG STRIX HIVE 2、1 × USB Type-C connects to motherboard、2 × USB 10Gbps port ( 1 × Type-A + 1 × USB Type-C) 、1 × Headphone jack with mic in、1 × Power button 、1 × FlexKey button 、1 × Volume control knob with mute button Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])
OSWindows 11 64bit
オーディオ機能ROG Strix Hive2 Audio Features、ROG Hyper-Grounding Technology、E3 DAC 、Silver-plated audio jacks、Dedicated audio PCB layers
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 10 ports):2 × USB4(40Gbps)port(s)(2 × USB Type-C)、5 × USB 10Gbps port(s)(4 × Type-A + 1 × USB Type-C)、3 × USB 2.0 port(s)(3 × Type-A)、Front USB(Total 3 ports)、1 × USB 10Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、 USB Type-C power delivery output: max. 5V/3A、ROG STRI× HIVE II(Total 2 ports)、2 × USB 10Gbps port( 1 × Type-A + 1 × USB Type-C)、ROG FPS Card(Total 3 ports)、2 × USB 2.0 headers additional 3 USB 2.0 ports
Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Support Wi-Fi 7 320MHz bandwidth/up to 6.5Gbpstransfer rate
ストレージSupports 2 × M.2 slots and 2 × SATA 6Gb/s ports、AMD Ryzen 7000 & 8000 & 9000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 5.0 ×4 mode)、AMD ×870 Chipset、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4)、2 × SATA 6Gb/s ports、AMD RAID×pert2 Technology supports both PCIe RAID 0/1/10 and SATA RAID 0/1/10、and AMD Ryzen 9000 Series Desktop、Processors additionally support RAID 5、Install ROG FPS Card to support 2 × SATA 6Gb/s port
内蔵グラフィックス1 × HDMI port2 × USB4 (40Gbps) ports support USB Type-C display outputs Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports 4K@60Hz as specified in HDMI 2.1. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4a VGA resolution support depends on processors' or graphic cards' resolution.
フォームファクタMini-ITX:170×170
イーサネット対応1 × Intel 2.5Gb Ethernet/ASUS LANGuard
対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、ASUS EXclusive Software、Armoury Crate、AIDA64 (60 days free trial) 、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、ASUS Driver Hub、ASUS GlidEX、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI、BIOS EZ Mode、ASUS MyHotkey、FlEXKey、Dynamic OC Switcher
1台
¥67,980
税込¥74,778
4日以内出荷
・堅牢な電源ソリューション: 24(110A)+1(90A)+2(90A)+2(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、10K ブラックメタリックコンデンサ、マイクロファイン合金チョーク。・オーバークロック テクノロジー: NPU BOOST、オーバークロッカーのツールキット、AI OVERCLOCKING。・包括的な冷却:サーマルマネジメント、クーラーの互換性、VRMとアルミニウムI/Oヒートシンク、高伝導性サーマルパッド、AI Cooling ll、3D VC M.2 ヒートシンク、M.2 ヒートシンクとバックプレート、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、M.2 Slots with ROG M.2 PowerBoost、リア2 × THUNDERBOLT 5 TYPE-C PORTS、フロント1 x USB 20Gbps 60W 急速充電 & ONE USB 10Gbps TYPE-C FRONT PANEL CONNECTORS。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、10Gbイーサネット、LANGuard。・DIYフレンドリー:PCIe スロット Q-Release Slim、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-Code、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos。・ASUS AIインテリジェンス:AI NETWORKING II、AI OVERCLOCKING、AI COOLING II
その他WOL by PME/P×E
外寸(mm)350×185×415
機能BIOS:2×256Mb Flash ROM/UEFI AMI BIOS、Extreme OC Kit、FlexKey button、LN2 Mode、ProbeIt、ReTry button、Safe boot button、Start button、Slow Mode、Extreme Engine Digi+、10K Black Metallic Capacitors、MicroFine Alloy Choke、ASUS Q-Design 、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-Dashboard、Q-Connector、Q-DIMM.2、Q-LED (CPU [red]/ DRAM [yellow]/ VGA [white]/ Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、Fan bracket、M.2 heatsink backplate、M.2 heatsink、Metal backplate、3D VC M.2 Heatsink、VRM heatsink design、ASUS EZ DIY、Backplate、BIOS FlashBack button、Clear CMOS button、CPU Socket lever protector、ProCool 2、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headers、Dual BIOS、Full Color 5 LCD Display、ROG M.2 PowerBoost、Front Panel USB 20Gbps with Quick Charge 4+ Support、Support: up to 60W fast charging and USB Wattage Watcher、Output: 5/9/15/20V max. 3A/ PPS:3.3-21V max. 3A、Compatible with PD3.0 and PPS
OSWindows 11/Windows 10 64bit
オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4082、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 10 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、ESS ES9219 QUAD DAC、LED-illuminated audio jacks、Rear optical S/PDIF out port、Premium audio capacitors
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 10 ports):2 × Thunderbolt 5 ports(2 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、7 × USB 10Gbps ports(5 × Type-A + 2 × USB Type-C)、Front USB(Total 10 ports)、1 × USB 20Gbps connector(supports USB Type-C with up to 60W PD/QC4+)、1 × USB 10Gbps connector(supports USB Type-C)、2 × USB 5Gbps headers support 4 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max.5V/3A、USB Type-C power delivery output:5/9/15/20V max.3A、PPS:3.3-21V max.3A
Wi-FiIntel Wi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Support Wi-Fi 7 320MHz bandwidth/up to 5.8Gbps transfer rate
ストレージTotal supports 6 × M.2 slots and 4 × SATA 6Gb/s ports、Support Intel Core Ultra Processors(series 2)、M.2_1 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 modes)、M.2_4 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 modes)、Intel Z890 Chipset、DIMM.2_1 slot(Key M) via ROG Q-DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode) 、DIMM.2_2 slot(Key M) via ROG Q-DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5、M.2_3 & M.2_4 share bandwidth with PCIE×16(G5)_2. When M.2_3 is enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will run ×4. When M.2_3 & M.2_4 are enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will disabled
内蔵グラフィックス1 × HDMITM port2 × Intel Thunderbolt 5 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 8K@60Hz with DSC as specified in HDMI 2.1.Supports up to 1×8K@60HZ(DSC mode)+2×4K@60HZ monitors, It is recommended to chain-connect the monitors using a verified Thunderbolt cable.For resolution support please check DisplayPort 2.1 specs.bandwidth limited by DisplayPort 2.1 with up to 77.4 Gbit/s.VGA resolution support depends on processors' or graphic cards' resolution.
フォームファクタE-ATX:305×277
イーサネット対応1 × Intel 2.5Gb Ethernet/1 × Marvell AQtion 10Gb Ethernet /ASUS LANGuard
対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、Internet Security (1-year full version)、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (1 year full version)、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、LCD Display、ASUS AI Advisor、ASUS Driver Hub、Turbo Vcore、ASUS GlidEX、Thunderbolt Share、USB Wattage Watcher、WinRAR (40 Days Free Trial)、Adobe Creative Cloud (Free Trial)、UEFI BIOS、AI Overclocking Guide、NPU Boost、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
1台
¥169,800
税込¥186,780
5日以内出荷
32インチ4KUHD(3840×2160)IP178°広視野角パネルを備えたLEDバックライトディスプレイ
国際色標準100%sRGBおよび100%Rec.709広色域
Calmanは、優れたDeltaE2カラー精度を実現するために工場で校正された検証済み
90W Power Delivery、DisplayPort、HDMI、USBハブを備えたDPoverUSB-Cを含む広範な接続
様々なカラーパラメーターを簡単に調整できるASUS独自の「ProArt Preset」と「ProArt Palette」を搭載
モニターを机に直接マウントできるCクランプと上下、左右、回転、高さの柔軟な角度調整を備え、ワークスペースを広げ、快適な作業環境を実現
4K UHD(3840×2160)パネルを採用し、同サイズのフルHDディスプレイに比べて4倍の画素密度と最大300%の画面スペースを実現しました。これにより、シャープで精細な映像を楽しむことができます。
最大400nitsの明るさとVESA DisplayHDR 400認証を取得し、より明るく、よりリアルな視聴体験を提供します。
ProArtディスプレイは、業界標準の100% sRGB/100% Rec.709を実現し、DCI-P3の色域にも対応しているため、より豊かで鮮やかな色を再現し、写真の色をよりリアルに見せます。
正確で本物に近い色再現により実現した、精細で表現力豊かな色合いをお楽しみください。
すべてのProArt PA329CVモニターは、業界最高の色精度(ΔE<2)を保証するようにキャリブレートされており、これによって写真の色は画面上で忠実に再現され、編集作業時にその見た目を正確に確認することができます。
色彩のプロは、作品を思い通りの色に表現するために、色精度が高く、正確な色を表現できるディスプレイを求めています。
PA329CVは、業界最高の色精度を保証するように、出荷前のプレキャリブレーションが行われ、CalMAN Verifiedとしても認定されています。
より滑らかなカラーグラデーションを実現するため、すべてのProArtディスプレイに厳格で綿密な検査を実施しています。PA329CVは、プロのクリエーターに優れた色精度と最高のユーザーエクスペリエンスを提供します。
ASUS独自の「ProArt Preset」は、色域をすばやく調整できる複数のモードを備えています。カラーグレーディングや映像編集、写真加工など、用途に合わせて簡単に切り替えることができます。
DICOM Part 14規格に準拠しており、グレースケールの濃淡を正確に識別し、滑らかなグラデーションを実現しています。
より広いデスクスペースを確保するのに、便利デスクマウントキットCクランプが付属されています。このCクランプは、ほとんどの平らなデスクの端に固定することができ、PA329CVのモニターアームがそれにぴったりと収まります。
ProArt Display PA329CVは、USB-C、HDMI、DisplayPort等、ほとんどのマルチメディアデバイスをサポートする圧倒的な互換性を備えています。統合されたUSB-Cポートは、データ転送、DisplayPortに加え、90Wの電力供給にも対応しています。
PA329CVはUSBハブとしても使用することが可能です。USB-C経由(C to CケーブルまたはC to Aケーブルを使用)で、USBポートに接続されたあらゆる周辺機器と接続することができます。
画面上に、A4用紙などの実際の紙と同じサイズの枠線を表示したり、画面を分割するグリッド線を表示したりすることができるQuick Fit機能を搭載しています。
完成した作品を印刷する前に、実際のサイズで確認を行うことができます。各グリッド線の切り替えは、直感的に操作を行える5-wayナビゲーションジョイスティックで行います。
ブルーライトを軽減する機能を搭載しており、目の疲れや肩こりの原因になると言われているブルーライトを大幅に抑えることができます。液晶ディスプレイの使用で目が疲れやすいと感じている方などに最適な機能です。
4種類のブルーライトフィルター設定が可能で、ホットキーを使って画面上のメニューから簡単にアクセスできます。
液晶ディスプレイのLEDバックライトは輝度調節のために目に見えない速さで明滅を行っています。それがフリッカー(チラツキ)です。目には見えませんが、そのフリッカーが目に負担をかけて疲労の原因になると言われています。
本製品では、LEDバックライトの制御にDC(Direct-Current)方式を採用することで、フリッカーを発生しないようにしています。
人間工学に基づいて設計されたスタンドは、画面の高さ調節、左右の角度調整、前後の角度調整が可能で、快適な使用環境を提供します。
画面を時計回りまたは反時計回りに90度回転させることができるので、縦長の文書やコーディング、ウェブサイトの閲覧などの作業に便利です。
さらに、クイックリリーススタンドは、内蔵されたVESAウォールマウントを使って、ネジを使わず、ディスプレイを簡単に取り付けることができます。
仕様チルト:+23°~-5°、スイベル:+30°~-30°、ピボット:+90°~-90°、高さ調整:0~130mm、VESA壁掛け:100×100mm、ケンジントンロック:はい
付属品カラー事前校正レポート、デスクCクランプ、ハイビジョンケーブル、ディスプレイポートケーブル、電源コード、クイックスタートガイド、USB-Cケーブル、保証カード、ウェルカムカード
質量(kg)スタンド付き正味重量:12.6、スタンドなしの正味重量:8.03
規格4K/UHD
消費電力(W)使用時:36以下、スタンバイ時:0.5以下
電圧(V)(50/60Hz)100-240
表面処理ノングレア
寸法(幅W×高さH×奥行D)(mm)スタンド付き寸法:727.08×(471.48~601.48)×245、スタンドなしの寸法:727.08×428.13×67.72
コントラスト比標準:1000:1(typ.)、ASUSスマート(ASCR):100000000:1(ASCRon)
ディスプレイパネルサイズ(インチ):32、ディスプレイ表示領域 (高さ×V):708.48×398.52mm、バックライトタイプ:LED、視野角(CR≧10、H / V):178° / 178°、ピクセルピッチ:0.1845mm、色空間 (sRGB):100%、明るさ(HDR、ピーク):400cd/m2、明るさ(標準):350cd/m2、表示色:1073.7M(10ビット)、応答時間:5ミリ秒(GTG)、リフレッシュレート(最大):60Hz、HDR(ハイダイナミックレンジ)サポート:HDR10 VESA DisplayHDR 400、フリッカーフリー:搭載、液晶ZBD保証:搭載(3年)
解像度3840×2160
表示機能トレースフリー技術:搭載、プロアートプリセット:標準、sRGB、DCI-P3、DICOM、録音709、風景、読書、ラピッドレンダリング、HDR、ユーザーモード1、ユーザーモード2、ASCRテクノロジー:搭載、色温度選択:対応(5モード)、色調整:6軸調整(R、G、B、C、M、Y)、ガンマ調整:対応(ガンマ1.8 / 2.0 / 2.2 / 2.4 / 2.6をサポート)、色精度:△EProArt パレット:搭載、クイックフィットプラス:搭載、PIP/ PBPテクノロジー:搭載、HDCP:2.2、VRRテクノロジー:アダプティブシンクロ、プロアートウィジェット:搭載、低ブルーライト:搭載、マルチHDRモード:搭載
保証期間購入日より3年間の日本国内保証、3年間LCD ZBD保証
スピーカー2W×2
色(本体)ブラック
高さ調節可
各種認証テュフフリッカーフリー、テュフローブルーライト、VESA ディスプレイHDR 400、カルマン検証済み
アスペクト比16:9
走査周波数デジタル信号周波数:29~160 KHz (H)/ 40~60 Hz (V)
I/OポートUSB-C×1、ディスプレイポート 1.2×1、HDMI(v2.0)×2、USBハブ:4倍速USB 3.2 Gen 1 Type-A、3.5mmステレオミニジャック、USB-C電源供給:90W
パネル駆動方式IPS
ブルーライトカット対応
角度調節可
1台
¥89,980
税込¥98,978
62日以内出荷
27インチフルHD(1920×1080)LEDバックライトディスプレイ、IPS178°ワイドビューアングルパネル付き
Adaptive-Sync / FreeSyncテクノロジーによる最大75Hzのリフレッシュレートにより、トレースを排除し、鮮明でクリアなビデオ再生を保証します
USB-Cポートは、1本のケーブルでDisplayPort信号と65Wの電力供給をサポートします
デスクトップスペースを節約するために壁に取り付け可能なVESA
TUV Rheinland認証を取得したブルーライト軽減機能とフリッカーフリー技術を搭載し、快適な視聴体験を提供
ASUS VA27DCP Eye Care液晶ディスプレイは、27インチフルHD (1920 x 1080)解像度、広視野角178°のIPSパネルを搭載しており、シャープで細部まで富んだ、臨場感あふれる映像を提供します。
USB-Cポートは、USB-Cケーブル1本でDisplayPort信号での映像伝送と、65Wの電力供給に対応しています。
75HzのリフレッシュレートとAdaptive-Sync/FreeSyncTM技術を採用しており、画面のカクつきやチラつきをなくし、シームレスでスムーズなゲームプレイを実現します。
また、TUV Rheinland認定のフリッカーフリー技術、ブルーライト軽減機能を搭載し、快適な視聴体験を実現します。
広視野角のIPSパネルにより、垂直面、水平面いずれにおいても178°の視野角を確保、どの角度からでも一貫性のある正確な色で高品質の映像を楽しむことができます。
フレームレス設計により、つなぎ目がほとんど目立たないシームレスなマルチディスプレイ環境を実現。圧倒的な没入感を演出します。
接続できるデバイスの種類が豊富なUSB-C接続対応。統合されたUSB-Cポートは、データ転送、DisplayPortに加え、65Wの電力供給にも対応しています。(DP altモード搭載のUSB-Cデバイスが必要です。)
USB-C経由で、USBポートに接続されたあらゆる周辺機器と接続することができます。
Adaptive Sync/FreeSyncTMテクノロジーは、ストレスになる遅延やモーションブラーを軽減することで、画面に表示される情報により早くリアクションがとれるため、滑らかでスムーズなゲームプレイをお楽しみいただけます。
(Adaptive-Sync/FreeSyncTM は48Hz~75Hzのリフレッシュレートで機能します)
本製品にはゲーム用に特化した便利な機能として、GamePlus機能を搭載しています。たとえば、GamePlus機能のAimpointモードでは、画面上に照準を表示することができ、FPSゲームなどをより有利に楽しむことができます。
また、タイマーモードでは画面上にカウントダウンタイマーを表示でき、RTSゲームなどで経過時間を画面で知ることができます。
そのほか、画面のリフレッシュレートを表示できるFPSカウンターモードなど、便利なモードを備えています。本機能はプロゲーマーの意見を元に共同開発され、ゲーマーの皆さんの練習とスキルアップを図るものです。
独自テクノロジーを取り入れることで品質を向上し、鮮やかな本物のビジュアル体験を提供できるようになりました。
Splendidビデオインテリジェンステクノロジーを採用しており、明るさ、コントラスト、シャープネスを強化してビデオや画像を最適化します。
Splendidは従来の「風景」「標準」「シアター」「sRGB」「夜景」に加え、新たに「読書」「暗室」の2つのモードを搭載しています。
また、「ブルーライト軽減」「フリッカーフリー」技術により、長時間の使用による目の負担を軽減しています。
ブルーライトを軽減する機能を搭載しており、目の疲れや肩こりの原因になると言われているブルーライトを大幅に抑えることができます。液晶ディスプレイの使用で目が疲れやすいと感じている方などに最適な機能です。
OSDメニューから簡単にアクセスでき、直感的かつ柔軟にシームレスに調整(0~Max)することが可能です。ASUSのブルーライト軽減機能は、ドイツの第三者調査機関であるTUV Rheinlandの認証を取得しており、安心して使用できます。
液晶ディスプレイのLEDバックライトは輝度調節のために目に見えない速さで明滅を行っています。それがフリッカー(チラつき)です。目には見えませんが、そのフリッカーが目に負担をかけて疲労の原因になると言われています。
本製品では、LEDバックライトの制御にDC(Direct-Current)方式を採用することで、フリッカーを発生しないようにしています。また、ASUSのフリッカーフリー技術はTUV Rheinlandの認証を取得しており、その効果が証明されています。
仕様チルト:+23°~-5°、VESA壁掛け:100×100mm、ケンジントンロック:はい
その他グリーンパッケージの実装
付属品HDMIケーブル、電源コード、クイックスタートガイド、USB-Cケーブル、保証カード
質量(kg)スタンド付き正味重量:5.2、スタンドなしの正味重量:5
規格2K/FHD(Full-HD)
消費電力(W)使用時:17以下、スタンバイ時:0.5以下
電圧(V)(50/60Hz)100-240
表面処理ノングレア
寸法(幅W×高さH×奥行D)(mm)スタンド付き寸法:612×432×215、スタンドなしの寸法:612×365×53.9
コントラスト比標準:1000:1(typ.)、ASUSスマート(ASCR):100000000:1(ASCRon)
ディスプレイパネルサイズ(インチ):27、ディスプレイ表示領域 (高さ×V):597.89×336.31 mm、バックライトタイプ:LED、視野角(CR≧10、H / V):178° / 178°、ピクセルピッチ:0.3114mm、明るさ(標準):250cd/m2、表示色:16.7M、応答時間:5ミリ秒(GTG)、リフレッシュレート(最大):75Hz、フリッカーフリー:搭載
解像度1920×1080
表示機能トレースフリー技術:搭載、映像エンジンSplendid:搭載、ASCRテクノロジー:搭載、色温度選択:対応(4モード)、ゲームプラス:搭載、クイックフィット:搭載、VividPixelテクノロジー:搭載、ゲームビジュアル:搭載、HDCP:1.4、VRRテクノロジー:フリーシンク、低ブルーライト:搭載、アイケア+テクノロジー:搭載
保証期間購入日より3年間の日本国内保証
スピーカー2W×2
色(本体)ブラック
各種認証テュフフリッカーフリー、テュフローブルーライト
アスペクト比16:9
走査周波数デジタル信号周波数:HDMI:30~85 KHz (H) / 48~75 Hz (V)、USB-C:30~85 KHz (H) / 48~75 Hz (V)
I/OポートUSB-C×1、HDMI(v1.4)×1、3.5mmステレオミニジャック、USB-C電源供給:65W
パネル駆動方式IPS
ブルーライトカット対応
角度調節可
1台
¥31,980
税込¥35,178
当日出荷
・ 独自のAIテクノロジー: AI Overclocking、AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、10(70A)+2(70A)+1(80A) Dr.Mos 電源ソリューション、8層PCB、5K 金属コンデンサ MicroFine 合金チョーク、Digi+ VRM Control。・豊富な接続性: 1 × M.2 Gen5、USB 20Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim, Wi-Fi Q-Antenna, Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard。・没入型オーディオ: Dolby Atmos を搭載
機能BIOS:256Mb Flash ROM、UEFI AMI BIOS/UEFI AMI BIOS(text-based)、Extreme Engine Digi+:5K Black metallic capacitors、ASUS Q-Design:M.2 Q-Latch、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED (CPU[red]/DRAM[yellow]/VGA[white]/Boot Device[yellow green])、Q-Slot、ASUS Thermal Solution:M.2 heatsink backplate、VRM heatsink design、ASUS EZ DIY:BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、ProCool、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync:Addressable Gen 2 headers
メモリー2×DIMM slots max128GB/DDR5、Supports up to 8400+MT/s(OC)with Ryzen 9000 & 8000 & 7000 Series Processors、ECC and Non-ECC/Un-buffered DIMM、Dual channel memory architecture、Supports AMD Extended Profiles for Overclocking(EXPO)、ASUS Enhanced Memory Profile(AEMP)
使用CPUAMD Socket AM5 for AMD Ryzen 9000 & 8000 & 7000 Series Desktop Processors
OSWindows 11/ Windows 10 64bit/Windows 11(22H2 later)
チップセットAMD B850 Chipset
オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080:Impedance sense for front and rear headphone outputs、Supports:Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features:SupremeFX Shielding Technology、Savitech SV3H712 AMP、Rear optical S/PDIF out port、Premium audio capacitors、Unique de-pop circuit
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB (Total 8 ports):1 × USB 20Gbps port(s) (1 × USB Type-C)、5 × USB 10Gbps port(s) (4 × Type-A + 1 × USB Type-C)、2 × USB 2.0 port(s) (2 × Type-A)、Front USB (Total 5 ports):1 × USB 10Gbps、1 × USB 5Gbps header(s) support(s) 2 additional USB 5Gbps ports、1 × USB 2.0 header(s) support(s) 2 additional USB 2.0 ports、USB Type-C power delivery output:max5V/3A
Wi-FiWi-Fi 7:2x2 Wi-Fi 7(802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth up to 2.9Gbps transfer rate
ストレージTotal supports 2×M.2 slots and 2×SATA 6Gb/s ports、AMD Ryzen 7000 & 9000 Series Desktop Processors:M.2_1(Key M) type 2242/2260/2280(supports PCIe 5.0x4 mode)、M.2_2(Key M) type 2242/2260/2280(supports PCIe 5.0 x4 mode)、AMD Ryzen 8000 Series Desktop Processors:M.2_1(Key M) type 2242/2260/2280(supports PCIe 4.0x4 mode)、M.2_2(Key M) type 2242/2260/2280(supports PCIe 4.0 x4 mode)
内蔵グラフィックス1×HDMI port、1×USB 10Gbps ports support USB Type-C display outputs
拡張スロット数AMD Ryzen 9000 & 7000 Series Desktop Processors:1×PCIe 5.0 x16 slot with Q-Release Slim、AMD Ryzen 8000 Series Desktop Processors:1×PCIe 4.0 x16 slot with Q-Rlease Slim
フォームファクタMini-ITX:170×170
イーサネット対応1×Intel 2.5Gb Ethernet、ASUS LANGuard
対応ソフトウェアROG Exclusive Software:ROG CPU-Z、Dolby Atmos、ASUS Exclusive Software:Armoury Crate:AIDA64 Extreme (60 days free trial)、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、ASUS AI Advisor、ASUS DriverHub、ASUS GlideX、TurboV Core、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS:ASUS EZ DIY、ASUS CrashFree BIOS 3、ASUS EZ Flash 3、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
1台
¥57,980
税込¥63,778
4日以内出荷
34.1インチ、21:9、3800RのIPSカーブディスプレイで、フレームレスデザイン。国際的な色規格である100% sRGBおよび100% Rec. 709ワイドカラーガムット。Calman Verified認証済みの優れた色精度 (△E <2)。最大限の柔軟性を備えた、DisplayPort over USB-C(96Wの電力供給を備えた)、DisplayPortデイジーチェーン、HDMI、USBハブ、およびRJ45 LANポートを含む幅広い接続性。上下, 左右, ピボット, 高さの角度調節機能を備えたエルゴノミクスデザインで快適な視聴体験を実現。
仕様ケンジントンセキュリティースロット搭載
付属品Display port ケーブル、HDMI ケーブル、USB type C ケーブル、電源コード、キャリブレーションレポート、ProArtウェルカムカード、保証書
質量(kg)約10.8、約16.3(本体・パッケージ込)
消費電力(W)使用時26.9以下、スタンバイ時0.5以下
電源AC100~240V
表面処理ノングレア
機能ProArtPreset搭載、TraceFreeテクノロジー搭載、QuickFit機能搭載、ブルーライトフィルター搭載、HDCP搭載、PictureinPicture搭載、PicturebyPicture搭載、Adaptive-Sync
調整範囲(mm)高さ:0~130
角度調整範囲上下角度調節 (チルト)上23°~下5°、左右角度調節(スウィーベル)左右15°
コントラスト比1000:1
液晶パネルパネルサイズ 34.1型ワイド、バックライト LED、曲率 3800R、画素ピッチ 0.2325mm、視野角 水平178°/垂直178°、最大輝度 300cd/m (typ)、応答速度 5ms(GTG)、最大表示色 約10億7370万色、広色域対応 Color Space (sRGB) : 100%、HDR (High Dynamic Range) 搭載、フリッカーフリー 搭載
解像度3440×1440
保証期間購入日より3年間の日本国内保証
スピーカー2W x2
色(本体)ブラック
RoHS指令(10物質対応)対応
走査周波数デジタル:水平/垂直 HDMI: 15~135 KHz (H) / 48~60 Hz (V)、USB-C, DisplayPort: 135~135 KHz (H) / 48~60 Hz (V)
入出力端子デジタル入力 USB-C x 1 (DP Alt Mode/PD 96W)、DisplayPort 1.4 x 2 (Daisy Chain)、HDMI(v2.0) x 2、USB HUB 2x USB 3.2 Gen 1 Type-A、1x USB 3.2 Gen 1 Type-C、オーディオ出力 3.5mmステレオミニジャック
本体寸法(cm)81.72 ×(43.92~56.92) ×24 (スタンド含む)
パネル駆動方式IPS
対応VESA規格100mm×100mm
1台
¥99,980
税込¥109,978
78日以内出荷
・23.8型フルHD(1920×1080)解像度、IPS 178°の広視野角パネル。・HDMI、USB-C、DisplayPort、ヘッドフォンジャック、USBハブ、RJ45 LANポート搭載の幅広いコネクティビティにより、最高の柔軟性を実現。・USB-CポートによりPCとのドッキングが簡単で、データ転送とビデオ信号をディスプレイに送信できるほか、ケーブル1本で最大65WのPC充電が可能。・チルト(上下の角度調節)、スウィーベル(左右の角度調節)、ピボット(縦回転)、高さ調節機能を搭載した人間工学に基づくデザインにより、快適に視聴できる姿勢を実現。・TV Rheinland認定のフリッカーフリーおよびブルーライト軽減テクノロジーを搭載したASUS Eye Careモニターは、快適な視聴体験を提供
付属品HDMIケーブル、USBケーブル、保証書、クイックスタートガイド、電源コード
質量(kg)本体:約5.35、本体(スタンドなし):約3.4、本体・パッケージ込:約7.2
電源(V)AC100~240(50/60Hz)
消費電力(W)使用時:13.89以下/スタンバイ時:0.5以下
表面処理ノングレア
パッケージサイズ(mm)610×412×193
型番VA24ECPSN
機能【搭載技術/機能】映像エンジンSplendid:搭載、ASCRテクノロジー:搭載、Trace Freeテクノロジー:搭載、Quick Fit機能:搭載、VividPixelテクノロジー:搭載、GamePlus機能:搭載、HDCP:搭載
最大応答速度(m/sec)5(GTG)
回転方向縦回転(ピボット):左右回り90°
コントラスト比1000:1(typ.)
画素ピッチ0.2745mm
解像度1920×1080
保証期間購入日より3年間の日本国内保証
視野角(左右:上下)178°
スピーカー2W×2
調節範囲(mm)高さ調節:0~130
RoHS指令(10物質対応)対応
バックライトLED
アスペクト比16:9
本体寸法(幅W×高さH×奥行D)(mm)スタンドあり:539.5×450.4×211.4、スタンドなし:539.5×320.32×48.2
最大輝度(cd/m2)300
走査周波数デジタル:30~84 KHz(H)/48~75 Hz(V)
入出力端子デジタル入力:USB-C×1(DPAltMode/PD65W)、DisplayPort1.2×1、HDMI(v1.4)×1、USBHUB:USB3.2Gen1Type-A×3、LANポート:RJ45、オーディオ出力:3.5mmステレオミニジャック
モニターサイズ23.8型ワイド
パネル駆動方式IPS
ブルーライトカット○
最大表示色約1670万色
フリッカーフリー○
対応VESA規格100mm×100mm
リフレッシュレート(Hz)最大75
セキュリティ機能ケンジントンセキュリティースロット
角度調節上下角度調節(チルト):上35°~下5°、左右角度調節(スウィーベル):左右180°
1台
¥27,980
税込¥30,778
78日以内出荷
ProArt B650-Creatorは、バーチャルプロダクション、3Dレンダリング、4K/8Kビデオ編集などのコンテンツ制作の集中ワークロード向けに設計された先進のマザーボードです。堅牢な電力供給と冷却設計によりAMD Ryzen 7000シリーズ・プロセッサーの性能を引き出し、オンボード2.5Gbおよび1Gbイーサネット、USB 3.2 Gen 2x2 Type-C フロントパネルコネクター(Quick Charge 4+)、USB-C経由DisplayPortなどの総合接続を備えています。
オーディオ機能Realtek 7.1サラウンドサウンド高精細オーディオコーデック- サポート:ジャック検出、マルチストリーミング、フロントパネルジャックリタスク- 最大24ビット/ 192 kHzの再生をサポートオーディオ機能-パワープリレギュレータは、電力入力ノイズを低減し、一貫した性能を保証します- 背面オプティカルS/PDIF出力ポート- プレミアムオーディオコンデンサ-専用オーディオPCBレイヤー- オーディオカバー- ユニークなデポップサーキット
RoHS指令(10物質対応)対応
USBタイプリア USB (合計 7 ポート)1 x USB 3.2 Gen 2ポート(1 x USB Type-C、ディスプレイポートグラフィック出力と共有)4 x USB 3.2 Gen 2 ポート (3 x タイプ A + 1 x USB タイプ C)2 x USB 2.0 ポート (2 x タイプ A)フロント USB (合計 7 ポート)1 x USB 3.2 Gen 2x2コネクタ(最大60W PD / QC4+のUSB Type-Cをサポート)1 x USB 3.2 Gen 1ヘッダーは、2つの追加のUSB 3.2 Gen 1ポートをサポートします2 x USB 2.0 ヘッダーは、4 つの追加 USB 2.0 ポートをサポートします。
Wi-FiM.2 スロットのみ (キー E、PCIe)※Wi-Fiモジュールは別売りです。
ストレージ合計で3 x M.2スロットと4 x SATA 6 Gb/秒ポートをサポートAMD Ryzen 7000シリーズ・デスクトップ・プロセッサーM.2_1スロット (キー M)、タイプ 2242/2260/2280 (PCIe 5.0×4 モードをサポート)M.2_2スロット (キー M)、タイプ 2242/2260/2280/22110 (PCIe 4.0×4 モードをサポート)AMD B650チップセットM.2_3スロット (キー M)、タイプ 2242/2260/2280/22110 (PCIe 4.0×4 モードをサポート)4 x SATA 6 Gb/秒ポートAMD RAIDXpert2テクノロジーは、NVMe RAID 0/1/10とSATA RAID 0/1/10の両方をサポートします。スロットM.2_3 PCIEX16_3と帯域幅を共有します。PCIEX16_3 が PCIe x4 モードで実行されると、M.2_3は無効になります。
内蔵グラフィックス1×HDMIポート1×USBタイプCポートは、ディスプレイポート出力をサポートしています グラフィックの仕様は CPU の種類によって異なる場合があります。 HDMI 2.1 で指定されている4K@60Hzをサポートします。 DisplayPort 1.4 で指定されている最大8K@60Hzをサポートします。DisplayPort 解像度のサポートは、グラフィックカードの解像度によって異なります。
1台
¥38,980
税込¥42,878
4日以内出荷
IPS 178°広視野角パネル搭載27インチ 5K (5120 x 2880) LuxPixel AGLRモニター。国際標準色DCI-P3カバー率99%、sRGBカバー率100%の広色域。Calman Verified認証済みの優れた色精度 (△E <2)。96W給電に対応したDP Altモード USB-C、DisplayPort、HDMI、USBハブなどの幅広い接続性。Light Syncソリューションは、環境光センターとバックライトセンサーで起動時から安定した色性能を実現します。Auto KVMを搭載しており、接続した2台のノートPCまたはPCを1台のキーボードとマウスで簡単に切り替え可能。上下・左右・ピボット・高さの角度調節機能を備えたエルゴノミクスデザインで快適な視聴体験を実現。環境基準を満たす紙製の梱包材とエネルギー効率に優れた性能による環境サスティナビリティ
仕様【液晶パネル】バックライト LED、画素ピッチ 0.116mm、視野角 水平178°/垂直178°、最大輝度 500cd/m(HDR on)、応答速度 5ms(GTG)、最大表示色 約10億7370万色、広色域対応 Color Space (sRGB) : 100%、Color Space (Adobe RGB) : 95%、Color Space (DCI-P3) : 99%、HDR (High Dynamic Range) 搭載/DisplayHDR 500、フリッカーフリー 搭載
付属品キャリブレーションレポート、HDMI Ultra High Speed ケーブル、電源コード、クイックスタートガイド、USB-C ケーブル、保証書、ウエルカムカード
質量(kg)5.91、8.73(本体・パッケージ込)
電源(V)100~240(50/60Hz)
消費電力(W)使用時: 31.04、スタンバイ時 :<0.5
表面処理AGLR (Anti-Glare、 Low-Reflection)
機能搭載技術/:Trace Free テクノロジー、ProArt Preset 、色温度選択 : 対応(5 モード)、ガンマ調整 : 対応 ( Gamma 1.8/2.0/2.2/2.4/2.6 )、色精度 : △E< 2、ProArt Palette 、QuickFit Plus 、PIP / PBP テクノロジー、HDCP : 対応 2.2、VRR テクノロジー : Adaptive-Sync、ProArt Chroma Tune、ディスプレイウィジェット センター、ブルーライト軽減機能、KVM スウィッチ
角度調整範囲下角度調節(チルト):+23°~-5°、左右角度調節(スウィーベル):+30°~-30°、縦回転(ピボット):+90°~-90
コントラスト比1500:1(typ)
液晶パネル27インチ
最大解像度5120×2880
保証期間購入日より3年間の日本国内保証
スピーカー2W×2
スロットケンジントンセキュリティー:搭載
調節範囲(mm)高さ調節:0~130
RoHS指令(10物質対応)対応
アスペクト比16:9
走査周波数デジタル:水平/垂直 15~135 KHz (H) / 48~60 Hz (V)
入出力端子デジタル入力 USB-C×1 (DP Alt Mode)、DisplayPort 1.4×1、HDMI(v2.1)×1、USB-C Power Delivery : 96W、デジタル出力 -、アナログ入力 -、USB HUB 3x USB 3.2 Gen 1 Type-A、1x USB 3.2 Gen 1 Type-C、オーディオ入力 -、オーディオ出力 3.5mmステレオミニジャック
本体寸法(cm)61.22×53.81×21.50 (スタンド含む)
パネル駆動方式IPS
対応VESA規格100×100mm
1台
¥129,800
税込¥142,780
62日以内出荷
より小さなLEDを使用するミニLEDバックライト技術により、小型のLEDを高密度で配置することで、精度と輝度が向上。驚異的な2304分割のバックライトを個別に制御することで、より高い輝度と深みのある濃い色を確保し、比類ないコントラストを実現し、HDRコンテンツを忠実に再現。Dolby Vision、HLG、HDR10を含む複数のHDRフォーマットに対応。内蔵カラーメーターは自動キャリブレーションをサポートし、CalmanおよびLight Illusion ColourSpace CMSのプロフェッショナルキャリブレーションソフトウェアに対応。工場出荷前プレキャリブレーションが行われ、ASUSの高度なグレースケールトラッキング技術を使用した厳格なテストを実施。100% sRGB、99% Adobe RGB、97% DCI-P3、およびRec. 2020色域を提供し、業界トップクラスのDelta E < 1の色精度を実現。デュアルThunderbolt 4(最大90Wのパワーデリバリー対応)、HDMI、DisplayPort、および内蔵USBハブを含む幅広い接続性。
付属品HDMI ケーブル・ DisplayPort ケーブル・モニターフード・電源コード・クイックスタートガイド・Thunderbolt4 ケーブル・ USBC to Aケーブル・保証書・ウエルカムカード
質量(kg)13.8、本体・パッケージ込:20.5
電源(V)100~240
消費電力(W)使用時46.62以下・スタンバイ時 0.5以下
表面処理ノングレア
機能【搭載技術/機能】Trace Free Technology : 搭載・Color Temp. Selection : 搭載(5 modes)・Color Adjustment : 6-axis adjustment(R,G,B,C,M,Y)・Gamma Adjustment : 搭載 (Support Gamma 1.8/2.0/2.2/2.4/2.6 )・Color Accuracy : △E< 1・ASUS ProArt Hardware Calibration : 搭載・ProArt Palette : 搭載・QuickFit Plus : 搭載・PIP / PBP Technology : 搭載・HDCP : 搭載, 2.2・VRR Technology : 搭載(Adaptive-Sync)・HDR Preview : 搭載・Low Blue Light : 搭載・Multiple HDR Mode : 搭載
コントラスト比1000:1(typ)・1000000:1(HDRon)
液晶パネルパネルサイズ32型ワイド・バックライトMini-LED・最大解像度3840x2160・画素ピッチ0.1845mm・視野角水平178°/垂直178°・最大輝度1000cd/m(typ.)・1600cd/m(HDRon)・応答速度5ms(GTG)・最大表示色約10億7370万色・広色域対応ColorSpace(sRGB):100%・ColorSpace(AdobeRGB):99%・ColorSpace(DCI-P3):97%・ColorSpace(Rec.2020):85%・HDR(HighDynamicRange)搭載/HDR10/HLG/DolbyVision/DisplayHDR1400・フリッカーフリー搭載
解像度3840×2160
保証期間3年
スピーカー3W×2
色(本体)BLACK
調節範囲(mm)高さ:0~100
RoHS指令(10物質対応)対応
回転角度(°)ピボット: 左右回り90
走査周波数デジタル:水平/垂直・HDMI: 135~135 KHz (H) / 40~60 Hz (V)・Thunderbolt, USB-C, DisplayPort: 135~135 KHz (H) / 40~60 Hz (V)
入出力端子デジタル入力 ・Thunderbolt 4×2 (Daisy Chain)・DisplayPort 1.4×1・HDMI(v2.0)×2・USB-C Power Delivery : 90W・・USB HUB ・3x USB 3.2 Gen 2 Type-A ・1x USB 3.2 Gen 2 Type-C・・オーディオ出力 ・3.5mmステレオミニジャック
本体寸法(cm)72.7×60.1×24.5(スタンド含む)
パネル駆動方式IPS
上下角度調節チルト:上23°~下5°
対応VESA規格100mm×100mm
セキュリティ機能ケンジントンセキュリティースロット:搭載
角度調節【左右】スウィーベル:30°
1台
¥579,800
税込¥637,780
47日以内出荷
静電容量式10ポイントマルチタッチを備えた14インチフルHDIPSアンチグレアパネル
100%sRGBおよび100%Rec.709の色域、およびCalmanは、工場で事前に調整されたDelta E2で検証され、優れた色精度を実現しています。
ASUSダイヤル、金属製キックスタンド、三脚ソケットを介した直感的なOSD制御によるユーザーフレンドリーなデザイン
I/Oポートには、さまざまなデバイス接続用に2つのUSBType-Cポート(DP Altモード)と1つのMicroHDMIが含まれます
TUV Rheinland認証を取得した目にやさしいブルーライト軽減機能とチラツキをなくすフリッカーフリー技術を搭載
PA148CTVは、創造性を最大限に発揮するための機能を多く備えています。Calman認証を取得したPA148CTVは、ΔE < 2の色差値と広い色域で、見たままの色を確実に再現します。
「ProArtプリセット」ソフトウェアで色域を素早く調整でき、「ProArtパレット」では多様な色設定を調整できます。
sRGB 100%とRec.709 100%の広い色域をカバーすることで、赤、緑、青などの深みのある原色と豊かな二次色を実現し、より鮮やかな色彩を再現します。
正確でリアルな色再現による、純粋で表現力豊かな色合いをお楽しみください。色再現精度ΔE < 2により、画像が画面上で正確に再現されるため、仕上がりイメージが一目瞭然です。
色彩のプロは、作品を思い通りの色に表現するために、正確な色を表現できるディスプレイを求めています。
PA148CTVは、業界最高の色再現精度を保証するために、工場出荷時にプレキャリブレーションを行い、Calman認証(Calman Verified)も取得しています。
より滑らかなカラーグラデーションを実現し、最高のビジュアルを保証するため、すべてのProArtディスプレイに厳格で綿密な検査を実施しています。
ASUS独自のProArtプリセットには、色域を素早く調整できる複数のモードがあります。色調補正、動画編集、写真の加工など、ニーズに合わせて簡単に切り替えることができます。
ASUS ProArtパレットにより、色調、温度、ガンマ値などのさまざまなパラメーターを画面に表示されるメニューで簡単に設定し、ディスプレイを自由にカスタマイズすることができます。
また、全6色に対応したグレースケールスライダー(2点間)により、他社のモニターに比べより自由な色調整が可能となっています。ProArtパレットで効率的な色管理を行うことで、短時間で思う通りに色設定を行うことができます。
PA148CTVは、クリエイティブなニーズに応えるため、多数のポートを備えています。2基のUSB-Cポートにより、1本のケーブル※でオーディオ/ビデオ信号、タッチ及び電源の入力が可能です。※接続には、USB Type-C(DisplayPort Altモードおよび少なくとも10Wの電力出力)を搭載したデバイスが必要です。
また、多様な入力ソースとの接続を可能にするmicro HDMIポートに加え、三脚に取り付けて使用するための三脚ネジ穴も備えています。
PA148CTVは旅行バッグやバックパックに収まるので、簡単に持ち運ぶことができます。備え付けの金属製キックスタンド(調整可能)が本体を支え、どこでも快適な視野角と作業姿勢を可能にします。
ASUSフリッカーフリー技術は、画面上のチラツキを削減し、ディスプレイの前で長時間過ごすときに起こる目の緊張、頭痛、眼精疲労を最小限に抑え、より快適な視聴体験を保証します。
有害なブルーライトから大切な目を守る、ASUS独自のUltra-Low Blue Lightテクノロジーは、4種類のブルーライトフィルター設定が可能で、画面上のメニューからショートカットキーを使って簡単にアクセスできます。
ASUS Dialはディスプレイ背面にあるフィジカルなダイヤルです。互換性のあるAdobeソフトウェアやMicrosoft Surface Dialコントロールとシームレスに連携し、手元のタスクに集中しながらすばやく調整することが可能です。
また、統合されたオンスクリーンディスプレイ(OSD)コントローラーを使用することで、モニターの設定をすばやく簡単に調整できます。
ASUS Dialは、互換性のあるAdobeソフトウェア(Adobe Photoshop、Photoshop Lightroom Classic、Premiere Pro、After Effectsなど)と連動するように設計されています。
ダイヤルを回すと、画像の拡大・縮小、ブラシのサイズや明るさの調整など、カスタマイズされたショートカットにアクセスできます。また、デフォルトのインターフェースを自分の作業スタイルに合わせてカスタマイズすることも可能です。
ASUS Dialは、Microsoft Surface Dial機能とシームレスに連携します。ASUS Dialを回すだけで、音量調整、Webページのスクロールなど、さまざまな機能を利用することができます。
Virtual Control Panelは、対応するAdobeソフトウェア(Adobe Photoshop、Photoshop Lightroom Classic、Premiere Pro、After Effectsなど)ごとに固有の直感的なインターフェースを備えており、必要な操作やショートカットをすぐに呼び出すことができます。
Photoshopでは画像の露出やコントラストの微調整、Premiereでは動画のタイムバーをスライドすることができます。すべてが整然とレイアウトされているため、より迅速かつ効率的に作業できます。
用途写真家、映像編集者、グラフィックデザイナー
仕様チルト:+ 15°~+ 75°、ピボット:時計回りに0°~90°、三脚ソケット:はい
その他ProArt Creator Hub(ASUSダイヤルおよびコントロールパネル機能)は、MicrosoftWindowsのみをサポートします。※10点タッチ機能はオペレーティングシステムによって異なります。接続されたデバイスは、1つのUSB-Cケーブル接続を使用する場合、USB Type-C(DisplayPort Altモードおよび少なくとも10Wの電力出力)を必要とします。
付属品色の事前キャリブレーションレポート、マイクロHDMI-HDMIケーブル、電源アダプタ、ProArtスリーブ、クイックスタートガイド、USBType-C to Aアダプター、USB-Cケーブル、USB-C to Aケーブル、保証書、ウェルカムカード
質量(kg)スタンド付き正味重量:0.74
規格2K/FHD(Full-HD)
消費電力(W)使用時 : 10以下、スタンバイ時 : 0.5以下
電圧(V)(50/60Hz)100-240
表面処理ノングレア
寸法(幅W×高さH×奥行D)(mm)スタンド付き寸法:326.1×204.4×12.0
コントラスト比標準700:1
最大解像度1920×1080
ディスプレイパネルサイズ(インチ):14、ディスプレイ表示領域(H×V):309.37×174.02 mm、バックライトタイプ:LED、視野角(CR≧10、H / V):178°/ 178°、ピクセルピッチ:0.160mm、最大輝度 : 300cd/m2、色空間:100%(sRGB)、100%(Rec.709)、表示色:16.2M、応答時間:5ms(GTG)、リフレッシュレート(最大):60Hz、タッチ:搭載(PCAPタッチ)、フリッカーフリー:搭載、LCD ZBD保証:搭載(3年)、タッチパネル:静電容量方式10点マルチタッチ対応
表示機能ASCRテクノロジー:搭載、トレースフリーテクノロジー:搭載、ProArtプリセット:標準、sRGB、DCI-P3、Rec.709、風景、読書、暗室、ユーザーモード1、ユーザーモード2、色温度選択:対応(5モード)、色調整:6軸調整(R、G、B、C、M、Y)、ガンマ調整:対応(ガンマ1.8 / 2.0 / 2.2 / 2.4 / 2.6をサポート)、色精度:△E2、ProArtパレット:搭載、QuickFit:搭載、HDCP:1.4、ローブルーライト:搭載
保証期間購入日より3年間の日本国内保証、3年間LCD ZBD保証
スピーカー1W×2
色(本体)ブラック
各種認証TUVフリッカーフリー、TUVローブルーライト、カルマン検証済み
アスペクト比16:9
I/OポートUSB-C×2、Micro HDMI×1
パネル駆動方式IPS
ブルーライトカット対応
角度調節可
1台
¥56,980
税込¥62,678
5日以内出荷
関連キーワード