2件中 1~2件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
・ASUS AIインテリジェンス: AI Overclocking、AI Cooling II、AI Networking II、AI Advisor、AEMP III。・ROG Strix オーバークロック テクノロジー: Dynamic OC Switcher、Core Flex、非同期クロック、PBO 拡張。・堅牢な電源ソリューション: ProCool II 電源コネクタ、110A 定格の 10+1+2+1 電源ソリューション。・最適化された熱設計: 統合型 I/O カバーと高伝導性サーマル M.2 & Chipsetヒートシンク、拡大したVRMヒートシンク。・最新の M.2 サポート: オンボード PCIe 5.0 M.2 スロット 1 つと PCIe 4.0 M.2 スロット 1 つ、すべてに強力な冷却ソリューションが付属。・最先端のコネクティビティ: ROG STRIX HIVE II、ROG FPS Card、2 x Thunderbolt 4 Type-C、1 x USB 20Gbps Type-C フロントパネル コネクタ、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: intel 2.5 Gbイーサネット、WiFi 7 (802.11be)。・DIY フレンドリーなデザイン: M.2 Q-Release Duo、PCIE SLOT Q-RELEASE SLIM、Q-Antenna、BIOS FLASHBACK、プリマウント I/O シールド。・没入型オーディオ: ESS SABRE 9260Q DAC と Dolby Atmos を搭載した ROG Strix Hive II 外部オーディオ ソリューション
その他WOL by PME, PXE 機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Release Duo- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-DIMM- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsink- VRM heatsink design- Fan bracketASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- CPU Socket lever protector- ProCool II- Pre-mounted I/O shield- SafeSlot- SafeDIMM- BackplateAura Sync- Addressable Gen 2 headersROG STRIX HIVE II1 x USB Type-C connects to motherboard2 x USB 10Gbps ports ( 1 x USB Type-C+ 1 x Type-A)1 x Headphone jack with mic in1 x FlexKey button 1 x Power button 1 x Volume control knob with mute buttonQ-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green]) OSWindows 11 (22H2 later) オーディオ機能ROG High Definition Audio CODEC ALC4050- Supports: Jack-detection- High quality 121 dB SNR stereo playback output and 94 dB SNR recording input- Supports up to 32-Bit/384 kHz playbackAudio Features - ROG Hyper-Grounding Technology- ESS SABRE9260Q DAC- Premium audio capacitors All audio functions on ROG STRIX Z890-I GAMING WIFI are supported through the ROG STRIX HIVE II. RoHS指令(10物質対応)対応 USBタイプRear USB (Total 9 ports)2 x Thunderbolt 4 (2 x USB Type-C)1 x USB 20Gbps port (1 x USB Type-C)3 x USB 10Gbps ports (3 x Type-A)1 x USB 5Gbps port (1 x Type-A)2 x USB 2.0 ports (2 x Type-A)Front USB (Total 3 ports)1 x USB 20Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps portsROG STRIX HIVE II (Total 2 ports)2 x USB 10Gbps ports ( 1 x USB Type-C+ 1 x Type-A)ROG FPS Card (Total 3 ports)2 x USB 2.0 header(s) additional 3 USB 2.0 portsUSB Type-C power delivery output: max. 5V/3A Wi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be) Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Bluetooth v5.4Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications. ストレージTotal Supports 2 x M.2 slots and 2 x SATA 6Gb/s portsIntel Core Ultra Processors(series 2)M.2_1 slot (Key M), type 2230/2242/2260/2280 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2230/2242/2260/2280 (supports PCIe 5.0 x4 mode)2 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10, M.2 slot from CPU only supports RAID 0/1/5. M.2_2 slot shares bandwidth with PCIEX16(G5). When M.2_2 slot is occupied with SSD device, PCIEX16(G5) will run x8 only. Install ROG FPS Card to support 2 x SATA 6Gb/s ports. 内蔵グラフィックス1 x HDMI port2 x Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz x1 with DSC, maximum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution. イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard 対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- Fan Xpert 4 (with AI Cooling II)- GameFirst- HWiNFO- Power SavingASUS AI AdvisorASUS Driver HubASUS GlideXThunderbolt ShareAdobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3 - ASUS UEFI BIOS EZ Mode- ASUS MyHotkey
1台
81,980 税込90,178
4日以内出荷

・インテリジェント コントロール: ASUS 独自の AI オーバークロック、AI Cooling II、AI Networking II、AEMP。・ROG Strix オーバークロック テクノロジー: Dynamic OC Switcher、Core Flex、非同期クロック、PBO 拡張。・堅牢な電源ソリューション: ProCool II 電源コネクタ、110A 定格の 10+2+1 電源ソリューション。・最適化された熱設計: 統合型 I/O カバーと高伝導性サーマル パッドを備えた大型ヒートシンク、L 字型バックプレートで接続。・最新の M.2 サポート: オンボード PCIe 5.0 M.2 スロット 1 つと PCIe 4.0 M.2 スロット 1 つ、すべてに強力な冷却ソリューションが付属。・豊富な接続性: 2 × USB4 Type-C ポート、USB 10Gbps Type-C フロントパネル コネクタ、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: ntel 2.5 Gbイーサネット、WiFi 7 (802.11be)。・DIY フレンドリーなデザイン: ROG FPS-II カードと ROG Strix Hive II のバンドル、PCIe スロット Q-Release Slim、M.2 Q-Latch、Q-Antenna、Q-Dashboard、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウント I/O シールド。・没入型オーディオ: ESS SABRE 9260Q DAC と Dolby Atmos を搭載した ROG Strix Hive II 外部オーディオ ソリューション
その他WOL by PME/P×E 外寸(mm)285×220×110 機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS Q-Design、M.2 Q-Latch、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink、Aluminum backplate、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、ProCool 2、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 header(s)、ROG STRIX HIVE 2、1 × USB Type-C connects to motherboard、2 × USB 10Gbps port ( 1 × Type-A + 1 × USB Type-C) 、1 × Headphone jack with mic in、1 × Power button 、1 × FlexKey button 、1 × Volume control knob with mute button Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green]) OSWindows 11 64bit オーディオ機能ROG Strix Hive2 Audio Features、ROG Hyper-Grounding Technology、E3 DAC 、Silver-plated audio jacks、Dedicated audio PCB layers RoHS指令(10物質対応)対応 BluetoothBluetooth v5.4 USBタイプRear USB(Total 10 ports):2 × USB4(40Gbps)port(s)(2 × USB Type-C)、5 × USB 10Gbps port(s)(4 × Type-A + 1 × USB Type-C)、3 × USB 2.0 port(s)(3 × Type-A)、Front USB(Total 3 ports)、1 × USB 10Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、 USB Type-C power delivery output: max. 5V/3A、ROG STRI× HIVE II(Total 2 ports)、2 × USB 10Gbps port( 1 × Type-A + 1 × USB Type-C)、ROG FPS Card(Total 3 ports)、2 × USB 2.0 headers additional 3 USB 2.0 ports Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Support Wi-Fi 7 320MHz bandwidth/up to 6.5Gbpstransfer rate ストレージSupports 2 × M.2 slots and 2 × SATA 6Gb/s ports、AMD Ryzen 7000 & 8000 & 9000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 5.0 ×4 mode)、AMD ×870 Chipset、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4)、2 × SATA 6Gb/s ports、AMD RAID×pert2 Technology supports both PCIe RAID 0/1/10 and SATA RAID 0/1/10、and AMD Ryzen 9000 Series Desktop、Processors additionally support RAID 5、Install ROG FPS Card to support 2 × SATA 6Gb/s port 内蔵グラフィックス1 × HDMI port2 × USB4 (40Gbps) ports support USB Type-C display outputs Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports 4K@60Hz as specified in HDMI 2.1. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4a VGA resolution support depends on processors' or graphic cards' resolution. フォームファクタMini-ITX:170×170 イーサネット対応1 × Intel 2.5Gb Ethernet/ASUS LANGuard 対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、ASUS EXclusive Software、Armoury Crate、AIDA64 (60 days free trial) 、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、ASUS Driver Hub、ASUS GlidEX、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI、BIOS EZ Mode、ASUS MyHotkey、FlEXKey、Dynamic OC Switcher
1台
67,980 税込74,778
4日以内出荷

関連キーワード