カテゴリ

  • パソコン/周辺機器(7)
絞り込み
ブランド
  • ASUS(エイスース)
  • イメージニクス(8)
  • LG(6)
  • ATEN(6)
  • サンワサプライ(4)
  • StarTech.com(3)
  • ADTECHNO(エーディテクノ)(2)
  • サンワダイレクト(2)
  • ヒサゴ(1)
  • TAKEX(竹中エンジニアリング)(1)
  • アバー・インフォメーション(1)
  • j5 create(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(6)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「sdi to hdmi」の検索結果

関連キーワード
7件中 1~7件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • ASUS TUF GAMING Z890-PLUS WIFI マザーボード ASUS(エイスース)

    ASUS TUF GAMING Z890-PLUS WIFI マザーボード

    ASUS(エイスース)
    ¥46,980税込¥51,678
    1台
    5日以内出荷
    ・堅牢な電源ソリューション:16(80A) + 1(80A) + 2(80A) + 1(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、Digi+ VRM、8層PCB、堅牢な耐久性と安定性のTUFコンポーネント(チョークとコンデンサ)。・包括的な冷却:スマートファンProtect、拡大されたVRMヒートシンク、AI Cooling ll、優れたPCHヒートシンク、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0スロット、PCIe 5.0 M.2スロット、リア1 × THUNDERBOLT 4 TYPE-C PORTS、フロントUSB Type-C (20GB)。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、TUF LANGuard、ESDガード。・DIYフレンドリー:プリマウントされた I/O シールド、PCIe スロット Q-Release Slim 、M.2 Q-Release、M.2 Q-Slide、M.2 Qラッチ、PCIe スロット Q-Release Slim、Q-Antenna、BIOS FlashBack。・ASUS AIインテリジェンス:AI Advisor、AI NETWORKING II、AI OVERCLOCKING、AI COOLING II、AMEP III
    その他WOL by PME/P×E外寸(mm)353×273×68機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS TUF PROTECTION、DIGI+ VRM (Digital power design with DrMOS)、ESD Guards、TUF LANGuard、Overvoltage protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、SafeDIMM、Aura Sync、Addressable Gen 2 headersOSWindows 11(22H2 & later)オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC、Impedance sense for front and rear headphone outputs、Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、Supports up to 32-Bit/192 kHz playback、Audio Features 、Audio Shielding、Rear optical S/PDIF out port、Premium audio capacitors、Dedicated audio PCB layers、Audio cover、Unique de-pop circuitRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 8 ports):1 × Thunderbolt 4 port(1 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、3 × USB 10Gbps ports(3 × Type-A)、3 × USB 5Gbps ports(3 × Type-A)、Front USB(Total 7 ports)、1 × USB 20Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 portsWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rateストレージTotal Supports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、Intel Z890 Chipset、M.2_3 slot(Key M)、type 2280/22110(supports PCIe 4.0 ×4 mode)、M.2_4 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 & SATA modes)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only support RAID 0/1/5内蔵グラフィックス1 × DisplayPort1 × HDMI port 1 × Intel Thunderbolt 4 port (USB Type-C) supports DisplayPort and Thunderbolt video outputs 1 × USB 20Gbps port supports USB Type-C display output Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.Supports up to 8K@60Hz ×1 with DSC, ma×imum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. VGA resolution support depends on processors' or graphic cards' resolution.フォームファクタATX:305×244イーサネット対応1 × Intel 2.5Gb Ethernet/TUF LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、Power Saving、ASUS DriverHub、ASUS GlidEX、TurboV Core 、TUF GAMING CPU-Z、DTS Audio Processing、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、FlEXKey、NPU Boost
  • 液晶モニタ   23.8インチ IPS/エルゴノミクススタンド/ASUS DisplayWidget Center/環境サステナビリティ/3年保証 PA249CGV ASUS(エイスース)

    液晶モニタ 23.8インチ IPS/エルゴノミクススタンド/ASUS DisplayWidget Center/環境サステナビリティ/3年保証 PA249CGV

    ASUS(エイスース)
    ¥41,980税込¥46,178
    1台
    3日以内出荷
    ・23.8インチフルHDディスプレイ、178°ワイドビューIPSパネル。・国際色基準を満たすため、95%のDCI-P3と100%のsRGBの幅広域。・工場出荷時のキャリブレーションによりCalman認証を取得し、ΔE<2の色精度を実現。・144Hz可変リフレッシュレート(VRR)に対応し、クリエイターに滑らかで高速なレンダリングと快適な視聴体験を提供します。・USB-Cから最大96Wの電源供給、HDMI、デイジーチェーン対応のDisplayPort、内蔵USBハブを含む豊富な接続性。・MモデルP3の色温度はMacBookディスプレイの色性能に匹敵します。・ASUSのLight Syncソリューション(アンビエントライトセンサー付き)は、環境光に基づいてモニターのカラーガムットを自動的に調整し、どんな環境でも真の色を実現します。・内蔵のAuto KVMにより、1台のキーボードとマウスで接続された2台のノートパソコンやPC間を簡単に切り替えることができます。・ASUS専用のDisplayWidget Centerアプリケーションにより、マウスでOSDへのアクセスやモニター設定の調整が簡単にできます。・傾斜、回転、ピボット、高さ調整が可能なエルゴノミクス設計で、快適な視聴体験を提供します。・グリーンサステナビリティ:紙包装と省エネ環境基準
    仕様【Trace Freeテクノロジー】対応 【ProArt Preset】色温度:9300K/6500K/5500K/5000K/DCI-P3/M Model 【カラー調整】RGB Tuning(Gain/Offset) 【ガンマ調整】Gamma 1.8/2.0/2.2/2.4/2.6 【色精度】ΔE<2 【ProArt Palette】対応 【QuickFit Plus】対応 【HDCP】1.4 【VRRテクノロジー】Adaptive-Sync 【ディスプレイウィジェットセンター】対応 【Low Blue Light】対応 【KVMスイッチ】対応 【ASUS Power Sync】対応消費電力(W)【使用時】~13.71【スタンバイ時】~0.5電源AC100~240V本体【チルト】上23°~下5° 【スウィーベル】左右30° 【高さ調節】0~130mm 【ピボット】左右回り90°型番PA249CGV液晶パネル【パネルサイズ】23.8型ワイド 【バックライト】LED 【パネル種類】IPS 【表面仕様】アンチグレア 【最大解像度】1920×1080 【画素ピッチ】0.275mm 【視野角】水平178°/垂直178° 【最大輝度】350cd/m2(typ.) 【コントラスト比】1,500:1(typ.) 【応答速度】5ms(GTG) 【最大表示色】約1670万色 【広色域対応】sRGB:100%/DCI-P3:95% 【HDR】搭載 【フリッカーフリー】搭載スピーカー2W x2スロットケンジントンセキュリティースロットRoHS指令(10物質対応)対応走査周波数デジタル:水平/垂直 31~223 KHz (H) / 48~144 Hz (V)入出力端子USB-C×1 (DP Alt Mode & PD 96W)DisplayPort 1.4×2 (Daisy Chain)HDMI(v2.1)×1 (TMDS)1x USB 3.2 Gen 1 Type-C3x USB 3.2 Gen 1 Type-Aオーディオ出力 3.5mmステレオミニジャック本体寸法(cm)54.02×51.54×19.04対応VESA規格100mm×100mm
  • 液晶モニタ ポータブルプロフェッショナルモニター 14インチ IPS フルHD(1920×1080) 10ポイントタッチ PA148CTV ASUS(エイスース)

    液晶モニタ ポータブルプロフェッショナルモニター 14インチ IPS フルHD(1920×1080) 10ポイントタッチ PA148CTV

    ASUS(エイスース)
    ¥56,980税込¥62,678
    1台
    3日以内出荷
    静電容量式10ポイントマルチタッチを備えた14インチフルHDIPSアンチグレアパネル 100%sRGBおよび100%Rec.709の色域、およびCalmanは、工場で事前に調整されたDelta E2で検証され、優れた色精度を実現しています。 ASUSダイヤル、金属製キックスタンド、三脚ソケットを介した直感的なOSD制御によるユーザーフレンドリーなデザイン I/Oポートには、さまざまなデバイス接続用に2つのUSBType-Cポート(DP Altモード)と1つのMicroHDMIが含まれます TUV Rheinland認証を取得した目にやさしいブルーライト軽減機能とチラツキをなくすフリッカーフリー技術を搭載 PA148CTVは、創造性を最大限に発揮するための機能を多く備えています。Calman認証を取得したPA148CTVは、ΔE < 2の色差値と広い色域で、見たままの色を確実に再現します。 「ProArtプリセット」ソフトウェアで色域を素早く調整でき、「ProArtパレット」では多様な色設定を調整できます。 sRGB 100%とRec.709 100%の広い色域をカバーすることで、赤、緑、青などの深みのある原色と豊かな二次色を実現し、より鮮やかな色彩を再現します。 正確でリアルな色再現による、純粋で表現力豊かな色合いをお楽しみください。色再現精度ΔE < 2により、画像が画面上で正確に再現されるため、仕上がりイメージが一目瞭然です。 色彩のプロは、作品を思い通りの色に表現するために、正確な色を表現できるディスプレイを求めています。 PA148CTVは、業界最高の色再現精度を保証するために、工場出荷時にプレキャリブレーションを行い、Calman認証(Calman Verified)も取得しています。 より滑らかなカラーグラデーションを実現し、最高のビジュアルを保証するため、すべてのProArtディスプレイに厳格で綿密な検査を実施しています。 ASUS独自のProArtプリセットには、色域を素早く調整できる複数のモードがあります。色調補正、動画編集、写真の加工など、ニーズに合わせて簡単に切り替えることができます。 ASUS ProArtパレットにより、色調、温度、ガンマ値などのさまざまなパラメーターを画面に表示されるメニューで簡単に設定し、ディスプレイを自由にカスタマイズすることができます。 また、全6色に対応したグレースケールスライダー(2点間)により、他社のモニターに比べより自由な色調整が可能となっています。ProArtパレットで効率的な色管理を行うことで、短時間で思う通りに色設定を行うことができます。 PA148CTVは、クリエイティブなニーズに応えるため、多数のポートを備えています。2基のUSB-Cポートにより、1本のケーブル※でオーディオ/ビデオ信号、タッチ及び電源の入力が可能です。※接続には、USB Type-C(DisplayPort Altモードおよび少なくとも10Wの電力出力)を搭載したデバイスが必要です。 また、多様な入力ソースとの接続を可能にするmicro HDMIポートに加え、三脚に取り付けて使用するための三脚ネジ穴も備えています。 PA148CTVは旅行バッグやバックパックに収まるので、簡単に持ち運ぶことができます。備え付けの金属製キックスタンド(調整可能)が本体を支え、どこでも快適な視野角と作業姿勢を可能にします。 ASUSフリッカーフリー技術は、画面上のチラツキを削減し、ディスプレイの前で長時間過ごすときに起こる目の緊張、頭痛、眼精疲労を最小限に抑え、より快適な視聴体験を保証します。 有害なブルーライトから大切な目を守る、ASUS独自のUltra-Low Blue Lightテクノロジーは、4種類のブルーライトフィルター設定が可能で、画面上のメニューからショートカットキーを使って簡単にアクセスできます。 ASUS Dialはディスプレイ背面にあるフィジカルなダイヤルです。互換性のあるAdobeソフトウェアやMicrosoft Surface Dialコントロールとシームレスに連携し、手元のタスクに集中しながらすばやく調整することが可能です。 また、統合されたオンスクリーンディスプレイ(OSD)コントローラーを使用することで、モニターの設定をすばやく簡単に調整できます。 ASUS Dialは、互換性のあるAdobeソフトウェア(Adobe Photoshop、Photoshop Lightroom Classic、Premiere Pro、After Effectsなど)と連動するように設計されています。 ダイヤルを回すと、画像の拡大・縮小、ブラシのサイズや明るさの調整など、カスタマイズされたショートカットにアクセスできます。また、デフォルトのインターフェースを自分の作業スタイルに合わせてカスタマイズすることも可能です。 ASUS Dialは、Microsoft Surface Dial機能とシームレスに連携します。ASUS Dialを回すだけで、音量調整、Webページのスクロールなど、さまざまな機能を利用することができます。 Virtual Control Panelは、対応するAdobeソフトウェア(Adobe Photoshop、Photoshop Lightroom Classic、Premiere Pro、After Effectsなど)ごとに固有の直感的なインターフェースを備えており、必要な操作やショートカットをすぐに呼び出すことができます。 Photoshopでは画像の露出やコントラストの微調整、Premiereでは動画のタイムバーをスライドすることができます。すべてが整然とレイアウトされているため、より迅速かつ効率的に作業できます。
    用途写真家、映像編集者、グラフィックデザイナー付属品色の事前キャリブレーションレポート、マイクロHDMI-HDMIケーブル、電源アダプタ、ProArtスリーブ、クイックスタートガイド、USBType-C to Aアダプター、USB-Cケーブル、USB-C to Aケーブル、保証書、ウェルカムカード仕様チルト:+ 15°~+ 75°、ピボット:時計回りに0°~90°、三脚ソケット:はいその他ProArt Creator Hub(ASUSダイヤルおよびコントロールパネル機能)は、MicrosoftWindowsのみをサポートします。※10点タッチ機能はオペレーティングシステムによって異なります。接続されたデバイスは、1つのUSB-Cケーブル接続を使用する場合、USB Type-C(DisplayPort Altモードおよび少なくとも10Wの電力出力)を必要とします。質量(kg)スタンド付き正味重量:0.74規格2K/FHD(Full-HD)消費電力(W)使用時 : 10以下、スタンバイ時 : 0.5以下電圧(V)(50/60Hz)100~240表面処理ノングレア寸法(幅W×高さH×奥行D)(mm)スタンド付き寸法:326.1×204.4×12.0コントラスト比700:1(標準)最大解像度1920×1080ディスプレイパネルサイズ(インチ):14、ディスプレイ表示領域(H×V):309.37×174.02 mm、バックライトタイプ:LED、視野角(CR≧10、H / V):178°/ 178°、ピクセルピッチ:0.160mm、最大輝度 : 300cd/m2、色空間:100%(sRGB)、100%(Rec.709)、表示色:16.2M、応答時間:5ms(GTG)、リフレッシュレート(最大):60Hz、タッチ:搭載(PCAPタッチ)、フリッカーフリー:搭載、LCD ZBD保証:搭載(3年)、タッチパネル:静電容量方式10点マルチタッチ対応表示機能ASCRテクノロジー:搭載、トレースフリーテクノロジー:搭載、ProArtプリセット:標準、sRGB、DCI-P3、Rec.709、風景、読書、暗室、ユーザーモード1、ユーザーモード2、色温度選択:対応(5モード)、色調整:6軸調整(R、G、B、C、M、Y)、ガンマ調整:対応(ガンマ1.8 / 2.0 / 2.2 / 2.4 / 2.6をサポート)、色精度:△E2、ProArtパレット:搭載、QuickFit:搭載、HDCP:1.4、ローブルーライト:搭載保証期間購入日より3年間の日本国内保証、3年間LCDZBD保証スピーカー1W×2色(本体)ブラック各種認証TUVフリッカーフリー、TUVローブルーライト、カルマン検証済みアスペクト比16:9入出力端子USB-C×2、Micro HDMI×1I/OポートUSB-C×2、Micro HDMI×1パネル駆動方式IPSブルーライトカット対応角度調節可
  • ASUS TUF GAMING Z890-PRO WIFI マザーボード ASUS(エイスース)

    ASUS TUF GAMING Z890-PRO WIFI マザーボード

    ASUS(エイスース)
    ¥51,980税込¥57,178
    1台
    5日以内出荷
    ・堅牢な電源ソリューション:16(80A) + 1(80A) + 2(80A) + 1(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、Digi+ VRM、8層PCB、堅牢な耐久性と安定性のTUFコンポーネント(チョークとコンデンサ)。・包括的な冷却:スマートファンProtect、拡大されたVRMヒートシンク、AI Cooling ll、優れたPCHヒートシンク、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0スロット、PCIe 5.0 M.2スロット、リア2 × THUNDERBOLT 4 TYPE-C PORTS、フロントUSB Type-C (20GB) 急速充電対応(30W)。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、TUF LANGuard、ESDガード。・DIYフレンドリー:プリマウントされた I/O シールド、PCIe スロット Q-Release Slim 、M.2 Q-Release、M.2 Q-Slide、M.2 Qラッチ、PCIe スロット Q-Release Slim、Q-Antenna、BIOS FlashBack。・ASUS AIインテリジェンス:AI Advisor、AI NETWORKING II、AI OVERCLOCKING、AI COOLING II、AMEP III
    その他WOL by PME/P×E外寸(mm)353×273×68機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS TUF PROTECTION、DIGI+ VRM (Digital power design with DrMOS)、ESD Guards、TUF LANGuard、Overvoltage protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、SafeDIMM、Aura Sync、Addressable Gen 2 headers、Front Panel USB 20Gbps with PD Fast Charge Support、Support: up to 30W fast charging and USB Wattage Watcher、Output: 5V/9V max. 3A/12V max 2.5A/15V max. 2.0A、Compatible with PD3.0OSWindows 11(22H2 & later)オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC、Impedance sense for front and rear headphone outputs、Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、Supports up to 32-Bit/192 kHz playback、Audio Features 、Audio Shielding、Rear optical S/PDIF out port、Premium audio capacitors、Dedicated audio PCB layers、Audio cover、Unique de-pop circuitRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 8 ports):2 × Thunderbolt 4 ports(2 × USB Type-C)、6 × USB 10Gbps ports(6 × Type-A)、Front USB(Total 7 ports)、1 × USB 20Gbps(supports USB Type-C with up to 30W PD/PPS Fast-charge)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、 USB Type-C power delivery output: 5V/9V max. 3A、12V max 2.5A、15V max. 2.0AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rateストレージSupports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2)、M.2_1 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、Intel Z890 Chipset、M.2_3 slot(Key M)、type 2280/22110(supports PCIe 4.0 ×4 mode)、M.2_4 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 & SATA modes)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only support RAID 0/1/5内蔵グラフィックス1 × DisplayPort1 × HDMI port 2 × Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.Supports up to 8K@60Hz ×1 with DSC or 4K@60Hz × 2, ma×imum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.フォームファクタATX:305×244イーサネット対応1 × Intel 2.5Gb Ethernet/TUF LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、Power Saving、ASUS DriverHub、ASUS GlidEX、USB Wattage Watcher、TurboV Core 、TUF GAMING CPU-Z、DTS Audio Processing、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、FlEXKey、NPU Boost
  • 液晶モニタ   32インチ IPS/6K(6016 x 3384)/Thunderbolt 4 96W給電/エルゴノミクススタンド/3年保証 PA32QCV ASUS(エイスース)

    液晶モニタ 32インチ IPS/6K(6016 x 3384)/Thunderbolt 4 96W給電/エルゴノミクススタンド/3年保証 PA32QCV

    ASUS(エイスース)
    ¥179,800税込¥197,780
    1台
    76日以内出荷
    ・IPS 178°広視野角パネル搭載31.5インチ 6K(6016 x 3384)LuxPixel AGLRモニター。・国際標準色DCI-P3カバー率98%、sRGBカバー率100%の広色域。・Calman Verified認証済みの優れた色精度 (ΔE <2)。・デイジーチェーン対応のThunderbolt 4(最大96W給電)×2、HDMI(v2.1)、DisplayPort1.4、内蔵USBハブなど豊富な接続性。・新しいM Model-P3カラープリセットモードは、MacBookディスプレイの色再現性能に最適。・Light Syncソリューションは、環境光センターとバックライトセンサーで起動時から安定した色性能を実現。・Auto KVMを搭載しており、接続した2台のノートPCまたはPCを1台のキーボードとマウスで簡単に切り替え可能。・マウスで簡単にOSDへアクセスし、モニターの設定を調整できるDisplayWidget Centerを搭載。・上下, 左右, ピボット, 高さの角度調節機能を備えたエルゴノミクスデザインで快適な視聴体験を実現。・環境基準を満たす紙製の梱包材とエネルギー効率に優れた性能による環境サスティナビリティ
    付属品キャリブレーションレポート、HDMI Ultra High Speed ケーブル、マイクロファイバー、電源コード、クイックスタートガイド、Thunderbolt 4 ケーブル、保証書仕様●ケンジントンセキュリティースロット:搭載●広色域対応 Color Space (sRGB) : 100%、Color Space (DCI-P3) : 98%、HDR (High Dynamic Range) 搭載、フリッカーフリー 搭載質量(kg)9.3電源(V)100-240消費電力(W)使用時 49.49以下、スタンバイ時 0.5以下サイズ(inch)31.5表面処理AGLR機能Trace Free テクノロジー、ProArt Preset 、カラー温度 : 6 モード、ガンマ調整 : 1.8/2.0/2.2/2.4/2.6、色精度 : △E< 2、ProArt Palette 、QuickFit Plus 、PIP / PBP テクノロジー、HDCP : 2.2、VRR テクノロジー : Adaptive-Sync、ProArt Chroma Tune 、ディスプレイウィジェットセンター、ブルーライト低減、マルチ HDR Mode 、KVM Switch、ASUS Power Syncコントラスト比1500:1(標準)画素ピッチ0.116mm最大解像度6016×3384保証期間購入日より3年間の日本国内保証視野角水平178°/垂直178°応答速度5ms(GTG)スピーカー2W×2高さ調節0~130mmRoHS指令(10物質対応)対応バックライトLEDアスペクト比16:9最大輝度(cd/m2)(HDR・ Peak) : 600、(Typ.) : 400走査周波数アナログ:水平/垂直 -、デジタル:水平/垂直 15~135 KHz (H) / 48~60 Hz (V)入出力端子Thunderbolt 4(Daisy Chain)、DisplayPort 1.4 DSC、HDMI(v2.1) 、USB Type-A(3.2 Gen 1)、USB Type-C(3.2 Gen 1) 、3.5mmステレオミニジャック本体寸法(cm)71.42×61.79×24.01パネル駆動方式IPS最大表示色約10億7370万色対応VESA規格100×100mm角度調節上下角度調節 (チルト) 上23°~下5°、左右角度調節(スウィーベル) 左右30°、縦回転(ピボット) 左右回り90°
  • 液晶モニタ   26.5インチ 4K UHD (3840 × 2160)/QD-OLED/ASUS DisplayWidget Center/Macに最適化/3年保証 PA279CDV ASUS(エイスース)

    液晶モニタ 26.5インチ 4K UHD (3840 × 2160)/QD-OLED/ASUS DisplayWidget Center/Macに最適化/3年保証 PA279CDV

    ASUS(エイスース)
    ¥139,800税込¥153,780
    1台
    76日以内出荷
    ・26.5インチの4K UHD(3840× 2160)QD-OLEDパネルで、120Hzのリフレッシュレートと0.1ms(GTG)の応答時間で滑らかなレンダリングを実現しています。・VESA DisplayHDR True Black 400による最大1000ニットの輝度で、卓越したコントラストと色性能を実現。・True 10-bitの色深度が、100% sRGB、99% DCI-P3、BT.2020の広色域をカバー。・Calman Verified認証済みの優れた色精度 (△E <1.5)。・最大96Wの電源供給対応USB-C、HDMI、デイジーチェーン対応のDisplayPort、内蔵USBハブなど、充実した接続オプションが揃っています。・Mac対応:MモデルP3色温度、MacBookディスプレイの色の精度に最適化されています。・内蔵のAuto KVMにより、1台のキーボードとマウスで接続された2台のノートパソコンやPC間を簡単に切り替えることができます。・ASUS専用のDisplayWidget Centerソフトウェアにより、マウス操作でOSD設定やモニター調整に簡単にアクセスできます。・チルト、スイベル、ピボット、高さ調整が可能なエルゴノミクス設計で、快適な視聴体験を提供します。・グリーンサステナビリティの特徴には、紙のパッケージや省エネ環境基準が含まれます
    仕様【ProArt Preset】色温度:9300K/6500K/5500K/5000K/DCI-P3/M Model 【カラー調整】RGB Tuning(Gain/Offset) 【ガンマ調整】Gamma 1.8/2.0/2.2/2.4/2.6 【色精度】ΔE<1.5 【ProArt Palette】対応 【QuickFit Plus】対応 【PIP/PBP】対応 【HDCP】2.2 【VRRテクノロジー】Adaptive-Sync 【ProArt Chroma Tune】対応 【ディスプレイウィジェットセンター】対応 【ブルーライト低減】対応 【マルチHDRモード】対応 【ASUS Power Sync】対応 【KVMスイッチ】対応消費電力(W)【使用時】~26.54【スタンバイ時】~0.5電源AC100~240V本体【チルト】上23°~下5° 【スウィーベル】左右30° 【高さ調節】0~130mm 【ピボット】左右回り90°型番PA279CDV液晶パネル【パネルサイズ】26.5型ワイド 【パネル種類】QD-OLED 【表面仕様】アンチリフレクション 【最大解像度】3840×2160 【画素ピッチ】0.153mm 【視野角】水平178°/垂直178° 【最大輝度】1000cd/m2(HDR Peak) 【コントラスト比】1,500,000:1(typ.) 【応答速度】0.1ms(GTG) 【最大表示色】約10億7370万色 【広色域対応】sRGB:100%/DCI-P3:99% 【HDR】搭載 【フリッカーフリー】搭載スピーカー2Wx2スロットケンジントンセキュリティースロットRoHS指令(10物質対応)対応走査周波数デジタル:水平/垂直 HDMI: 31~255 KHz (H) / 48~120 Hz (V)USB-C, DisplayPort: 31~275 KHz (H) / 48~120Hz (V)入出力端子USB-C×1 (DP Alt Mode & USB 3.2)DisplayPort 1.4 DSC×2 (Daisy Chain)HDMI(v2.1)×1 (FRL)1x USB 3.2 Gen 2 Type-C(アップストリーム)1x USB 3.2 Gen 1 Type-C(ダウンストリーム)3x USB 3.2 Gen 1 Type-A(ダウンストリーム)3.5mmステレオミニジャック本体寸法(cm)61.21×52.58×20.21対応VESA規格100mm×100mm
  • 液晶モニタ 27型4K UHD/Fast IPS/ノングレア/LED/3年保証 XG27UCS ASUS(エイスース)

    液晶モニタ 27型4K UHD/Fast IPS/ノングレア/LED/3年保証 XG27UCS

    ASUS(エイスース)
    ¥89,980税込¥98,978
    1台
    76日以内出荷
    27型eスポーツのプロゲーマーと臨場感あふれるゲームプレイのために設計された超高速160Hzリフレッシュレートを備えた27型4K HDRゲーミング モニター。ASUS Fast IPSテクノロジーによる1msの高速応答(最小)が高フレームレートの鮮明なゲーム映像を実現。95% DCI-P3 色域と ASUS の高度なグレースケールトラッキング技術により、滑らかな色の階調と均一性を実現します。ASUS DisplayWidget CenterはOSDメニューを使用することなく、マウスでモニターの設定調整が可能
    付属品DisplayPortケーブル、電源コード、クイックスタートガイド、ROGポーチ、ROG ステッカー、保証書質量(kg)10.05 (本体・パッケージ込)電源100-240V本体質量(kg)6.57機能搭載技術/機能:Trace Free Technology:搭載、GameVisual:搭載、Color Temp. Selection:搭載(8 modes)、Color Adjustment:6-axis adjustment(R/G/B/C/M/Y)、Gamma Adjustment:搭載 (Support Gamma 1.8/2.0/2.2/2.4/2.6 )、GamePlus:搭載、HDCP:搭載、2.3、Extreme Low Motion Blur:搭載、ELMB Sync: Yes、VRR Technology:FreeSync & G-SYNC Compatible、GameFast Input technology:Yes、Shadow Boost:Yes、DisplayWidget:Yes、DisplayWidget Center、Low Blue Light:Yes、Multiple HDR Mode:Yes液晶パネルパネルサイズ27型ワイド、バックライトLED、パネル種類FastIPS、表面仕様ノングレア、最大解像度3840x2160、画素ピッチ0.155mm、視野角水平178°/垂直178°、最大輝度450cd/m(HDRon)、コントラスト比1000:1(typ)、応答速度1ms(GTG)、最大表示色約10億7370万色、広色域対応ColorSpace(DCI-P3)95%、ColorSpace(sRGB)130%、HDR(HighDynamicRange)搭載/VESADisplayHDR400、フリッカーフリー搭載保証期間購入日より3年間の日本国内保証スロットケンジントンセキュリティー:搭載調節範囲(mm)高さ調節:0~120RoHS指令(10物質対応)対応回転角度(°)縦回転(ピボット):+90~-90走査周波数デジタル:水平/垂直 USB-C・DisplayPort:380KHz to 380 KHz (H) / 48Hz to 160Hz (V)、HDMI:30KHz to 380KHz (H) / 48Hz to 160Hz (V)入出力端子デジタル入力:USB-C×1(DP Alt Mode)、DisplayPort 1.4×1、HDMI(v2.1)×1、USB-C Power Delivery:15W/オーディオ出力:3.5mmステレオミニジャック本体寸法(cm)61.48×51.28×21.88(スタンド含む)モニターサイズ27型パネル駆動方式Fast IPS上下角度調節【チルト】上:20°~下:5°対応VESA規格100mm×100mm角度調節【左右】スウィーベル:45°