・独自のAIテクノロジー: AI Overclocking、AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、16(90A)+1(90A)+2(90A)+2(80A)Dr.Mos 電源ソリューション、8層PCB、優れたチョークとコンデンサ、Digi+ VRM Control。・豊富な接続性: 2 x Thunderbolt 5 Type-C、1 x Thunderbolt 4 Type-C、1 x DP IN port for Thunderbolt 5、USB 20Gbps Type-C フロントパネル コネクタ、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Dual Ethernet 2.5G & 10G、WiFi 7 (802.11be)。・DIY フレンドリー: PCIe Slot Q-Release Slim、M.2 Q-Release、M.2 Q-Slide、New M.2 Q-Latch、Q-Antenna、Q-DIMM、Q-LED、SafeDIMM。・ProArt Creator Hub: Color Management、WorkSmart。・ASUS Control Center Express: 強化されたデータ保護のためのリアルタイム IT 監視および管理ソフトウェア
OSWindows 11 (22H2 & later)
オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC- Impedance sense for front and rear headphone outputs- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)- Supports up to 32-Bit/192 kHz playbackAudio Features- Gold-plated audio jacks- Premium audio capacitors- Dedicated audio PCB layers Due to limitations in HDA bandwidth, 32-Bit/192 kHz is not supported for 7.1 Surround Sound audio. A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.
USBタイプRear USB (Total 10 ports)2 x Thunderbolt 5 ports (2 x USB Type-C)1 x Thunderbolt 4 port (1 x USB Type-C)6 x USB 10Gbps ports (6 x Type-A )1 x USB 2.0 port (1 x Type-A )Front USB (Total 5 ports)1 x USB 20Gbps (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports1 x USB 2.0 header supports 2 additional USB 2.0 portsUSB Type-C power delivery output: max. 5V/3A
Wi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupport Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.
ストレージTotal supports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors (Series 2) M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)M.2_4 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 modes)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10, M.2 slot from CPU only supports RAID 0/1/5. M.2_5 slot shares bandwidth with PCIe 4.0 x16 slot. When M.2_5 slot is operating, PCIe 4.0 x16 slot will be disabled.
内蔵グラフィックス1 x HDMI port2 x Intel Thunderbolt 5 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs1 x Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports 4K@60Hz as specified in HDMI 2.1 Supports up to 2 x 8K@60HZ (DSC mode) + 1 x 4K@60HZ monitors with DP in. Supports up to 1 x 8K@60HZ (DSC mode) + 1 x 4K@60HZ monitors without DP in. For resolution support please check DisplayPort 2.1 specs. ThunderboltTM 5 bandwidth is limited by DisplayPort 2.1 with up to 77.4 Gbit/s. We recommend chain-connecting the monitors using verified Thunderbolt cables. In ThunderboltTM 4 mode, supports up to 8K@60Hz x1 with DSC, maximum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. In DP alt mode, supports up to UHBR20. While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.
イーサネット対応1 x Marvell AQtion 10Gb Ethernet1 x Intel 2.5Gb EthernetASUS LANGuard
対応ソフトウェアASUS Exclusive SoftwareArmoury Crate- Aura Creator- Aura Sync- Fan Xpert 4- Power SavingASUS Driver HubASUS GlideXASUS CPU-ZCreatonFirstProArt Creator HubTurboV CoreThunderbolt ShareUSB Wattage WatcherAdobe Creative Cloud (Free Trial)Norton 360 Deluxe (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideASUS EZ DIY- ASUS CrashFree BIOS 3- ASUS EZ Flash- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyNPU Boost
1台
¥86,980
税込¥95,678
22日以内出荷
240Hzのリフレッシュレートにより臨場感あふれるゲーム体験を実現する34インチ湾曲ウルトラマンワイド (3440 x 1440) OLEDゲーミングモニター。特製ヒートシンクと先進的なエアフローデザインで、より効率的な冷却効果を実現し、焼き付きのリスクを減らします。VESA DisplayHDR 400 True Blackに対応し、99%のDCI-P3色域とDelta E < 2の色差で優れたHDRパフォーマンスを提供します
仕様【液晶パネル】バックライトOLED、曲率800R、画素ピッチ0.231mm、視野角水平178°/垂直178°、最大輝度450cd/m 、応答速度0.03ms(GTG)、最大表示色約1億737万、広色域対応ColorSpace(sRGB)135%、ColorSpace(DCI-P3)99%、HDR(HighDynamicRange)搭載/DisplayHDR400Trueblack、フリッカーフリー搭載
付属品キャリブレーションレポート、DisplayPort ケーブル、HDMI Ultra High Speed ケーブル、電源アダプター、電源コード、クイックスタートガイド、ROG ポーチ、USB ケーブル、USB-C ケーブル、VESA マウントキット、保証書
質量(kg)13.5 (本体・パッケージ込)
電源AC100~240V
表面処理ノングレア
消費電力使用時 31W以下、スタンバイ時 0.5W以下
本体質量(kg)8.4
機能搭載技術/機能:Trace Free Technology : 搭載、Color Accuracy : △E<= 2、GamePlus : 搭載、Low Blue Light : 搭載 (Hardware Solution)、HDCP Support : 搭載, 2.2、Game Visual : 搭載、VRR Technology : 搭載 (Adaptive-Sync)、Extreme Low Motion Blur :搭載、HDR Mode : Yes、Shadow Boost : Yes、Display Widget : Yes、 DisplayWidget Center、PIP (PBP) Technology :Yes、KVM Switch : Yes、 Smart KVM
コントラスト比1500000:1
液晶パネル33.94型ウルトラワイド
解像度3440×1440
保証期間購入日より2年間の日本国内保証
スロットケンジントンセキュリティー:搭載
調節範囲(mm)高さ: 0~110
RoHS指令(10物質対応)対応
走査周波数デジタル:水平/垂直 DP:30KHz to 390KHz (H) / 40Hz to 240Hz (V)、HDMI:30KHz to 390KHz (H) / 40Hz to 240Hz (V)、Type-C:30KHz to 390KHz (H) / 40Hz to 240Hz (V)
入出力端子デジタル入力 USB-C×1 (DP Alt Mode)、DisplayPort 1.4 DSC×1、HDMI(v2.1)×2、USB-C Power Delivery : 90W、USB HUB 2x USB 3.2 Gen 1 Type-A、1x USB 2.0 Type-A、オーディオ出力 ステレオミニジャック×1、SPDIF Out×1
本体寸法(cm)78.60×(44.10~55.10)×29.30 (スタンド含む)
パネル駆動方式WOLED
上下角度調節【チルト】上:20°~下:5°
対応VESA規格100mm×100mm
角度調節【左右】スウィーベル:15°
1台
¥199,800
税込¥219,780
78日以内出荷
関連キーワード