ワイヤレス300万画素(8台)カメラ・10インチモニター録画機(HDD1TB付)一体型防犯セットブロードウォッチ7日以内出荷
ワイヤレス接続&モニター・レコーダー一体型で、面倒な配線工事が大幅削減。専用アプリによりスマホで遠隔地からの監視が可能。赤外線LED搭載の300万画素カメラで、夜間でも撮影が可能(モノクロ撮影)。録画機はサイクル録画機能で常に最新データをハードディスクに保存。雨風のあたる屋外でも設置可能。
用途工場・事務所・倉庫・店舗・駐車場など形状防水・暗視、赤外線LED搭載寸法(mm)カメラ:約100×Φ64(本体のみ)、録画機:約265×170×53質量(g)カメラ:約300(スタンド含む)、録画機:約780出力録画機HDMI:最大2048×1080(60Hz) (2K)電源カメラ:DC12V/1A、録画機:DC12V/2Aセンサー1/3 CMOS(3MP)インターフェース録画機USB:1ポートUSB 2.0解像度カメラ:2304×1296PX動作環境温度(0~50℃)、湿度(10~80%) ※カメラは温度-10~50℃ 但し、結露なきこと信号方式H.264/H265使用場所屋内/屋外ネットワークタイプWIFI(2.4GHz 802.11b/g/n)、有線(10M/100M)防水保護等級IP66接続台数8台(最大8台)音声マイク内蔵モニターサイズLCD:10インチ 1920×1080pixel最低照度(Lux)0.1(カラー)、0.01(白黒)ハードディスク2.5インチ 1TB