ワイヤレス300万画素(5台)カメラ・10インチモニター録画機(HDD1TB付)一体型防犯セットブロードウォッチ7日以内出荷
ワイヤレス接続&モニター・レコーダー一体型で、面倒な配線工事が大幅削減。専用アプリによりスマホで遠隔地からの監視が可能。赤外線LED搭載の300万画素カメラで、夜間でも撮影が可能(モノクロ撮影)。録画機はサイクル録画機能で常に最新データをハードディスクに保存。雨風のあたる屋外でも設置可能。
用途工場・事務所・倉庫・店舗・駐車場など出力録画機HDMI:最大2048×1080(60Hz) (2K)電源カメラ:約300(スタンド含む),録画機:約780,カメラ:約100×Φ64mm(本体のみ),録画機:約265×170×53,カメラ:DC12V/1A,録画機:DC12V/2Aセンサー1/3 CMOS(3MP)インターフェース録画機USB:1ポートUSB 2.0解像度カメラ:2304×1296PX動作環境温度(0~50℃)、湿度(10~80%) ※カメラは温度-10~50℃ 但し、結露なきこと信号方式H.264/H265ネットワークタイプWIFI(2.4GHz 802.11b/g/n)、有線(10M/100M)接続台数5台(最大8台)音声マイク内蔵モニターサイズLCD:10インチ 1920×1080pixel最低照度(Lux)0.1(カラー)、0.01(白黒)ハードディスク2.5インチ 1TB