28スクエアアルミパイプTMEHジャパン6日以内出荷
従来のΦ28アルミパイプ専用のジョイント、ブラケット類を共通して使用することができます。丸パイプよりも剛性が高くすっきりとした仕上がりになります。Φ28アルミパイプラックシステムとの組み合わせにより、軽量で美観に優れた新しいパイプラックシステムを実現できます。スプリングナットやインサートナットを差込み、様々な商品の取付けに使用します。
適合ナットSN303、SN304、SN305、SN306、IN304、IN305、IN306定尺(m)4(呼称寸法)強度(Nm)10mmたわみ強度:770適合ジョイントCA-001T、CA-045表面アルマイト処理芯材アルミニウム質量(g/m)873