「wins a-force」の検索結果
特価
本日7月27日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250718
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
HellermannTyton Cable Tie MountThe HellermannTyton Q series black cable tie mount is made of nylon66(PA66)。It has a fixing hole diameter of 3.1mm, strap width of maximum 4mm, length of 20mm and width of 20mm。The Q-mount allows a 4-way entry for Q-ties and is available in a screwable version that offers a perfect solution with the Q-tie cable ties.Features and BenefitsLocks cable tie in vertical position, the hands are free to apply cables Operating temperature ranging between -40℃ and 60℃ Adhesive with a high pull-off force Q-mount base locks the Q-tie in vertical position, your hands are free to apply the cables Offers a perfect solution with Q-tie cable tiesApplicationsAutomotive industry Electronic industry
仕様●色:黒●ケーブル 結束長さ:4mm●長さ:20mm●幅:20 mm●固定穴径:3.1mm●接着剤付き:あり●材質:ナイロン 66●シリーズ:Q●動作温度 Min:-40℃●動作温度 Max:+85℃●入数:100●コード番号:753-8543
アズワン品番65-7478-97
1袋(100個)
¥24,980
税込¥27,478
7日以内出荷
関連キーワード