用途25mmの鉄・ステンレスを簡単に切断可能パルス機能を搭載し、本格的なTIG溶接で高品質溶接を実現Φ4mmまでの手棒の直流手溶接が可能定格使用率(%)(三相)切断:60、TIG:40、手溶接:40、(単相)切断:40、溶接:40仕様(ガスプリフロー時間/TIG溶接のみ)0.3秒(プリント板上の切替により0.6秒も可能)、(ガスアフターフロー時間/TIG溶接のみ)3~30秒、(ダウンスロープ時間/TIG溶接のみ)0~5秒、(クレータフィラ操作方法)有/無/反復切替式、(自己保持機能/切断)自己保持有/無切替式質量(kg)45定格周波数(Hz)50/60定格入力電圧(V)200外形寸法(幅W×奥行D×高さH)(mm)309×567×518定格入力(kVA)(三相)切断:13.3(10.2kW)、TIG:7.5(5.5kW)、手溶接:10.2(7.7kW)、(単相)切断:10.9(8.0kW)、溶接:7.8(5.5kW)相数三相(切断・TIG・手溶接)、単相(切断・溶接)定格負荷電圧(V)(三相)切断:140、TIG:18、手溶接:28、(単相)切断:140、溶接:26出力電流範囲(A)(三相)切断:10~60、TIG:4~200、手溶接:30~200、(単相)切断:10~45、溶接:4~150最高無負荷電圧(V)(三相)切断:250、TIG:75、手溶接:75、(単相)切断:250、溶接:75入力電圧許容範囲(V)200±10%