CO2/MAG/MIG自動溶接機 デジタルオートミニ200Cダイヘン4日以内出荷
様々な溶接モードを搭載し、薄板板金や補修溶接に最適なワイヤ送給装置一体型のデジタル自動溶接機!軟鋼・アルミ・ステンレスなど、1台で様々な材質に対応します。自動車修理業界をはじめ多様な業界で活躍します。ワイヤ送給装置を内蔵した小形・軽量(質量13kg)モデルです。高い機動性で、移動の多い溶接現場において威力を発揮します。ワークの板厚、ビード形状、材質に基づきワイヤ送給速度と溶接電圧が自動設定されるオートマチック機能を装備しています。
用途軟鋼・アルミ・ステンレスなど、様々な材質の溶接仕様ワイヤ送給速度調整範囲:1~13m/分付属品電源:DM-200C/溶接トーチ:BT2000-30K/母材側ケーブル(クランプ付):7700-015/ガスホース:7700-063/ガス流量調整器:FCR-226質量(kg)13(トーチ及びケーブル類含む)長さ(m)トーチ:3定格電流(A)溶接トーチ:200(CO2)/160(MAG)定格周波数(Hz)50/60共用出力電圧(V)15~26定格出力電流(A)200使用率(%)溶接トーチ:50(CO2)/30(MAG)外形寸法(幅W×奥行D×高さH)(mm)227×450×368定格入力(kVA)6.2(6.1kW)冷却方式空冷適合ワイヤ径(Φmm)0.6、0.8、0.9、1.0、Fe:(0.6)、0.8、(1.0)/SUS:0.8、(1.0)/CuSi:(0.6)、0.8、(1.0)/AI:(1.0)相数単相定格使用率(%)35定格負荷電圧(V)24最高無負荷電圧(V)70~75定格出力電圧(V)200/220径(mm)適用ワイヤスプール:200(最大)