速度範囲(m/s)(使用)0.008~0.1使用作動油一般鉱物作動油(その他の作動油をご使用の場合は、作動油との適合表を参照してください。)ねじ公差JIS 6H/6gストローク長さの許容差0~0.8mm寸法A(mm)75(95)寸法C(mm)22寸法D(mm)50寸法E(mm)□138寸法N(mm)15寸法SB(mm)22寸法W(mm)26耐圧力(MPa)20寸法EERc3/8寸法EH(mm)140寸法FP(mm)77寸法KL(mm)45寸法LF(mm)166寸法LL(mm)96寸法LH(mm)71±0.25寸法MM(mm)Φ56寸法PJ(mm)26寸法PK(mm)63寸法ST(mm)43寸法TS(mm)174寸法ZB(mm)192種類汎用形構造複動形片ロッド機種スイッチセット材質(パッキン)水素化ニトリルゴム支持形式LD形(フート形)シリンダ内径(Φmm)100クッションクッションなし呼び圧力(MPa)10最高許容圧力(MPa)16(使用圧力範囲図参照)最低作動圧力(MPa)0.3仕様●寸法SS(mm):131●寸法SU(mm):35●寸法SY(mm):17.5●寸法US(mm):208●寸法XS(mm):43.5