寸法A(mm)25(40)寸法C(mm)7寸法D(mm)14寸法E(mm)□62寸法N(mm)10寸法SB(mm)9寸法W(mm)10耐圧力(MPa)20寸法EERc1/4寸法EH(mm)66寸法FP(mm)48寸法KL(mm)15寸法LF(mm)94寸法LL(mm)54寸法LH(mm)35±0.15寸法MM(mm)Φ18寸法PJ(mm)14寸法PK(mm)32寸法ST(mm)16寸法TS(mm)79寸法ZB(mm)104種類汎用形構造複動形片ロッド機種スイッチセット材質(パッキン)水素化ニトリルゴム支持形式LD形(フート形)シリンダ内径(Φmm)32クッションクッションなし呼び圧力(MPa)10最高許容圧力(MPa)16(使用圧力範囲図参照)最低作動圧力(MPa)0.3速度範囲(m/s)(使用)0.008~0.1使用作動油一般鉱物作動油(その他の作動油をご使用の場合は、作動油との適合表を参照してください。)ねじ公差JIS 6H/6gストローク長さの許容差0~0.8mm仕様●寸法SS(mm):74●寸法SU(mm):20●寸法SY(mm):10●寸法US(mm):94●寸法XS(mm):20