ストローク(mm)0.5~1(ダイヤルで調整可能)ストローク[スピード]1~300回/分(1ストローク単位で設定可能)タイプDCLPWT(タイマー)等級[絶縁]B構造標準弁座接続形式ホース/チューブ材質(Oリング)特殊フッ素ゴム周囲温度(℃)0~40(凍結なきこと)材質(弁座)特殊フッ素ゴム材質(ダイヤフラム)PTFE材質(ポンプヘッド)アクリル(PMMA)材質(継手)PVC、(脱泡継手)PVC材質(チャッキボール)セラミック移送可能粘度(mPa・s)50以下材質(ボールストッパ)PVC耐環境性[IEC規格]IP65相当(防塵・防水)