充電式LEDマルチポータブルファンスリーアップ4日以内出荷
扇風機、LEDライト、モバイルバッテリー機能を融合し、ガードの片面/両面から暖色系の落ち着いた灯りをもたらすLEDマルチポータブルファン。寝室や暗い場所での使用はもちろん、いつでもどこでも自由にサッと持ち運ぶことができる充電式コードレスなので、アウトドアやキャンプなどコンセントがない場所での使用にも最適です。モバイルバッテリー機能付きなので、スマートフォンの充電などマルチに使うことができます。
用途扇風機付属品USBケーブル(Type-C)、アロマパッド×3材質ABS、PP質量(g)700消費電力(W)8電源USB(DC5V 2A)機能両面LEDライト、アロマ対応、給電機能付(USB-C)連続運転時間(h)強/3、中/6.5、弱/18(送風時)・強/2、中/2.5、弱/3(送風+LEDライト(正面+背面)+自動首振り時)充電時間3.5時間寸法(幅W×奥行D×高さH)(cm)(約)18×10×29風量調整3段階充電池タイプリチウムイオン充電池3.7V 4000mAh 14.8Wh首振り左右70°(自動)上下90°(手動)