多機能3DスイングDCターボサーキュレーター360スリーアップ4日以内出荷
上下左右360°の立体的な首振りでお部屋の隅々まで強力な風を届けることができるコンパクトサイズの多機能DCサーキュレーター。すべての構造を徹底的に見直すことで、従来機種の風速をそのままに、従来のサイズでは設置が難しかったカウンターや棚、狭い場所でも設置しやすいコンパクトサイズを実現しました。ガードのパーツはすべて工具不要で分解して水洗いできるのでお手入れもラクラクです。風量は10段階設定が可能で、部屋干しの乾燥時間を短縮できる衣類乾燥モードを搭載しています。風量やタイマーが数字で表示されるので操作もしやすく設定が一目で分かります。
用途空気循環・換気付属品リモコン材質ABS、PP質量(kg)約1.4電源(V)AC100(50/60Hz)消費電力(W)16モーターDCモーター電源コード(m)1.5機能衣類乾燥モード、メモリー機能、減灯機能保証期間1年間寸法(幅W×奥行D×高さH)(cm)(約)20×17.5×28風量調整10段階(衣類乾燥含む)首振り左右60°(自動)3Dスイング360°適用畳数(目安)18畳1時間あたりの電気代目安(円)約0.50(16W連続運転時)切タイマー1~9時間(1時間単位)