用途木材・金属・ゴム・硬質プラスチック・陶器等多孔質材の接着にタイプ遅硬化セットタイム(秒)鉄/40、アルミ/40、ABS/30、PMMA(アクリル)/40、HPVC(硬質塩ビ)/40、PC(ポリカーボネート)/50、CR(クロロプレンゴム)/15、EPDM/-、木(カバ)/60引張剪断強度(N/mm2)鉄/25、アルミ/16、ABS/6、PMMA(アクリル)/6、HPVC(硬質塩ビ)/6、PC(ポリカーボネート)/9、CR(クロロプレンゴム)/0.5、EPDM/-、木(カバ)/15粘度(mPa・s)ゼリー色無色透明仕様耐熱、耐衝撃性トラスコ品番855-2851主な用途金属、プラスチック、ゴム、木材・多孔質材危険等級Ⅲアズワン品番64-8537-30危険物の類別第四類危険物の品名第三石油類危険物の数量20gRoHS指令(10物質対応)対応危険物の性状非水溶性被着材の素材金属主なワークパーツ