防水型中心温度計CHINO(チノー)(2件のレビュー)当日出荷から14日以内出荷
食品に突き刺して内部温度を測定する針状プローブK熱電対センサーです。表示部・センサー部一体型で握りやすい形状です。プローブ部は耐薬品・耐熱構造です。わずか2秒の応答で簡単測定できます。防水構造かつ落下などに強い耐衝撃構造です。電池寿命2500時間の長寿命です。品質重視の日本製です。大きく見やすい液晶表示です。
用途食品製造分野での食品の内部温度測定。材質(センサー)SUS304質量(g)60使用温度範囲(℃)-10~50保護構造IP67電源内蔵式使い切りタイプ(約2500時間使用可能)最小表示(温度)0.1℃測定範囲(℃)-40~260ケース色DIC G-146相当色寸法(幅W×奥行D×高さH)(mm)55×183×45材質(ケース)PBTセンサーK熱電対、金属保護管タイプセンサ先端形状:60°尖り文字高(mm)12センサー寸法(mm)Φ3.2、先端部25/Φ16材質(キャップ)ABS使用湿度範囲0~80%RH(結露なきこと)電池寿命(時間)2500以上表示桁数3(LCD)センサー長130mmキャップ色透明オートパワーオフ30分(キー操作でもオフ可)設置方式ハンディタイプ保存温度範囲(℃)-20~60保存湿度(%)80RH以下(結露なきこと)温度表示方式デジタル特性防水応答性2秒(90%応答)温度計の種類防水中心温度計