セーブポイントLA-8千代田精機6日以内出荷から21日以内出荷
全機能を装備した乾式安全器です。(水に替わるメーカー独自の特殊消炎フィルターの採用)復元作業が簡単です。(トリックカム復元方式の採用により分解修理不要)保守点検が簡単です。(水封式のように毎日の水の管理が不必要)完全密封型消炎構造(屋内・屋外どちらでも関係なく取付自在)軽量小型取付が簡単です。(1.8kg)小型ながら他流量です。逆流が起こると逆止弁が作動して逆流を阻止します。逆火が起こると消火フィルターで消火させると同時に遮断器が作動してガスの供給遮断を行います。
材質C3771B、SUS316L接続口径15A質量(kg)1.8最高使用圧力(MPa)0.13適合ガスアセチレン標準流量(m3/h)8(標準状態)(P2=0.05MPa時)関連資料(0.89MB)入口管接続口径Rc1/2出口管接続口径Rc1/2